Skip Content

Filter Results By

Wood Drilling Bits

65 Results Found that Include 65 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Woodboring Bit, 3/4 x 6 IN
  • IRWIN SPEEDBOR
  • Woodboring Bit, 3/4 x 6 IN Woodboring Bit, 3/4 x 6 IN
  • Item # 1PMT3
  • Mfr. Model # 3041004
  • Woodboring Bit, Carbon Steel, Dia 3/4 In, Shank Size (In) Hex 1/4, Overall Length 6 In., For Use With 3/8 or...More

Spade Bit,3/4 In
Spade Bit,1 In
Ship Auger Bit,7/8 Dia,7/16 Hex Shank
Spade Bit,7/8 In
Ship Auger Bit,3/4 Dia,7/16 Hex Shank
Spade Bit,1 1/4 In
Spade Bit,1/4 In D,6 In L,I/4 Hex Shank
Spade Bit,7/16 In D,6 In L,I/4 Shank
Ship Auger Bit,5/8 Dia,7/16 Hex Shank
Ship Auger Bit,1 Dia,7/16 Hex Shank
Ship Auger Bit,1/2 Dia,3/8 Hex Shank
Ship Auger Bit,1 5/8 In,17 In L
Spade Bit,3/8 In
Spade Bit,1/2 In
Power Pole Auger Bit,3/4 In,29 In L
Ship Auger Bit,3/8 Dia,3/8 Hex Shank
Ship Auger Bit,2 In,17 In L
  • IRWIN SPEEDBOR
  • Ship Auger Bit, 2 In, 17 In L Ship Auger Bit,2 In,17 In L
  • Item # 6DMA3
  • Mfr. Model # 1773959
  • Ship Auger Bit, Weldtec(TM), Forged Steel, Dia. 2 In., Shank Size 7/16 In., Overall Length 17 In., For Use...More

Adjustable Spade Bit
  • IRWIN SPEEDBOR
  • Adjustable Spade Bit Adjustable Spade Bit
  • Item # 4XK79
  • Mfr. Model # 44801
  • Wood Boring Adjustable Spade Bit, Bit Diameter 5/8-1 3/4 Inches, Shank Diameter 9/32 Inch, Overall Length 5...More

Ship Auger Bit,11/4 Dia,7/16 Hex Shank
Adjustable Spade Bit
  • IRWIN SPEEDBOR
  • Adjustable Spade Bit Adjustable Spade Bit
  • Item # 4XK80
  • Mfr. Model # 45002
  • Wood Boring Adjustable Spade Bit, Bit Diameter 7/8-3 Inches, Shank Diameter 11/32 Inch, Overall Length 5 1/2...More

Ship Auger Bit,11/2 Dia,7/16 Hex Shank
Ship Auger Bit,1 3/4 In,17 In L
Woodboring Bit, 1/2 x 6 IN
  • IRWIN SPEEDBOR
  • Woodboring Bit, 1/2 x 6 IN Woodboring Bit, 1/2 x 6 IN
  • Item # 1PMT1
  • Mfr. Model # 3041001
  • Woodboring Bit, Carbon Steel, Dia 1/2 In, Shank Size (In) Hex 1/4, Overall Length 6 In., For Use With 3/8 or...More

Spade Bit,1/2 In D,16 In L,1/4 Hex Shank
ShipAugerBit,9/16 Dia,7/16 Hex Shank
Spade Bit,13/16 In D,6 In L,I/4 Shank
Wood Boring Bit,1-1/2 in. dia.,3/8 Shank
Wood Boring Bit,1 1/8 In,Shank Hex 1/4
Spade Bit,7/8 In D,16 In L,1/4 Hex Shank
Spade Bit,3/8 In D,16 In L,1/4 Hex Shank
Spade Bit,5/8 In
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More