Skip Content

Filter Results By

Applied Filters Clear All

Item
Drill Style
Construction
Bit Dia.
For Use With
Shank Size
Overall Length
Brand
Price
Shop By
Ratings

Wood Drilling Bits

34 Results Found that Include 34 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Ship Auger Bit,1 Dia,7/16 Hex Shank
Adjustable Spade Bit
  • IRWIN SPEEDBOR
  • Adjustable Spade Bit Adjustable Spade Bit
  • Item # 4XK79
  • Mfr. Model # 44801
  • Wood Boring Adjustable Spade Bit, Bit Diameter 5/8-1 3/4 Inches, Shank Diameter 9/32 Inch, Overall Length 5...More

Wood Drilling Bit,1-1/2In.Dia.,Self Feed
Ship Auger Bit,Dia 9/16,Shank Hex 7/16
Wave Cutter,1-3/4 In.
  • FISCH
  • Wave Cutter, 1-3/4 In. Wave Cutter,1-3/4 In.
  • Item # 13N988
  • Mfr. Model # 031704445
  • Wood Drill Bit, Dia. (In.) 1-3/4, Shank Size (In.) 0.38, Overall Length (In.) 3-1/2, For Use With Drill,...More

Ship Auger Bit,1-1/16 Dia,7/16 Hex Shank
Block Plane, Dia  7
Ship Auger Bit,15/16 Dia,7/16 Hex Shank
Ship Auger Bit,Dia 5/8,Shank Hex
Self-Feed Wood Boring Bit,2 in Dia
  • GREENLEE
  • Self-Feed Wood Boring Bit, 2 in Dia Self-Feed Wood Boring Bit,2 in Dia
  • Item # 21TY10
  • Mfr. Model # 149H2-2
  • Self-Feed Wood Boring Bit, Construction Hardened Carbon Alloy, Dia. (In.) 2, Shank Size (In.) 7/16, Overall...More

Ship Auger Bit, Dia 11/16, Shank Hex7/16
Wood Drilling Bit,1-3/4In.Dia.,Self Feed
Self-Feed Wood Boring Bit,2-1/8 in Dia
Wood Drilling Bit,1In.Dia.,Self Feed
  • MILWAUKEE
  • Wood Drilling Bit, 1In.Dia., Self Feed Wood Drilling Bit,1In.Dia.,Self Feed
  • Item # 1AKB4
  • Mfr. Model # 48-25-1002
  • Self Feed Drill Bit, Heat Treated Steel Alloy, Dia. (In.) 1, Shank Size (In.) Hex 7/16, Overall Length (In.)...More

Ship Auger Bit,Dia 13/16, Shank Hex 7/16
Ship Auger Bit,Dia 3/4,Shank Hex 7/16
Wave Cutter Bit,30mm dia.,1/4 in. Shank
Bellhanger Bits, 3/8 in.
  • TM

    Grainger Choice

  • WESTWARD
  • Bellhanger Bits, 3/8 in. Bellhanger Bits, 3/8 in.
  • Item # 29UH63
  • Mfr. Model # 29UH63
  • Bellhanger Bits, Carbon Steel, Dia. (In.) 3/8, Shank Size (In.) 3/8, Overall Length (In.) 48, For Use With...More

Flexible Shank Tip Installer,3/8inx24in
Shank Auger Tip Installer,3/8in x 36in
Shank Wood Installer Bit,3/4in x 18in
Shank Screw Tip Installer,3/8in x 24in
Universal Speed Cutter,1-7/8 In.
  • FISCH
  • Universal Speed Cutter, 1-7/8 In. Universal Speed Cutter,1-7/8 In.
  • Item # 13P008
  • Mfr. Model # 040004763
  • Wood Drill Bit, Dia. (In.) 1.88, Shank Size (In.) 0.38, Overall Length (In.) 3-1/2, For Use With Drill,...More

Pen Drill
  • FISCH
  • Pen Drill Pen Drill
  • Item # 29EJ02
  • Mfr. Model # FSN-322658
  • Pen Drill Bit, Forged Steel, Dia. (In.) 15/32, Shank Size (In.) 13/32, Overall Length (In.) 5-29/32, For...More

Pen Drill
  • FISCH
  • Pen Drill Pen Drill
  • Item # 29EJ03
  • Mfr. Model # FSN-322665
  • Pen Drill Bit, Forged Steel, Dia. (In.) 31/64, Shank Size (In.) 13/32, Overall Length (In.) 5-29/32, For...More

Universal Speed Cutter,1-3/4 In.
  • FISCH
  • Universal Speed Cutter, 1-3/4 In. Universal Speed Cutter,1-3/4 In.
  • Item # 13P007
  • Mfr. Model # 040004445
  • Wood Drill Bit, Dia. (In.) 1-3/4, Shank Size (In.) 0.38, Overall Length (In.) 3-1/2, For Use With Drill,...More

Tapered Plug Cutter
  • FISCH
  • Tapered Plug Cutter Tapered Plug Cutter
  • Item # 29EH52
  • Mfr. Model # FSE-095880
  • Tapered Plug Cutter, Forged Steel, Dia. (In.) 1/2, Shank Size (In.) 11/16, Overall Length (In.) 2-1/16, For...More

Universal Speed Cutter Bit,36mm x 24 In.
Wave Cutter - Hex Shank
  • FISCH
  • Wave Cutter - Hex Shank Wave Cutter - Hex Shank
  • Item # 29EH14
  • Mfr. Model # FSA-283324
  • Wave Cutter Bit, Forged Steel, Dia. (In.) 11/16, Shank Size (In.) 1/4, Overall Length (In.) 3-1/2, For...More

Wave Cutter,1-7/8 In.
  • FISCH
  • Wave Cutter, 1-7/8 In. Wave Cutter,1-7/8 In.
  • Item # 13N989
  • Mfr. Model # 031704763
  • Wood Drill Bit, Dia. (In.) 1.88, Shank Size (In.) 0.38, Overall Length (In.) 3-1/2, For Use With Drill,...More

Wave Cutter - Hex Shank
  • FISCH
  • Wave Cutter - Hex Shank Wave Cutter - Hex Shank
  • Item # 29EH16
  • Mfr. Model # FSA-283331
  • Wave Cutter Bit, Forged Steel, Dia. (In.) 13/16, Shank Size (In.) 1/4, Overall Length (In.) 3-1/2, For...More

Wood Drilling Bit,2-9/16In.Dia,Self Feed
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More