Skip Content

Filter Results By

Applied Filters Clear All

Wood Drilling Bits

29 Results Found that Include 29 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Wave Cutter - Hex Shank
  • FISCH
  • Wave Cutter - Hex Shank Wave Cutter - Hex Shank
  • Item # 29EH21
  • Mfr. Model # FSA-280217
  • Wave Cutter Bit, Forged Steel, Dia. (In.) 1-1/8, Shank Size (In.) 1/4, Overall Length (In.) 3-1/2, For...More

Ship Auger Bit,3/4 Dia,7/16 Hex Shank
Power Pole Auger Bit, 13/16 in.
  • TM

    Grainger Choice

  • WESTWARD
  • Power Pole Auger Bit, 13/16 in. Power Pole Auger Bit, 13/16 in.
  • Item # 29UG82
  • Mfr. Model # 29UG82
  • Power Pole Auger Bit, Carbon Steel, Dia. (In.) 13/16, Shank Size (In.) 7/16, Overall Length (In.) 18, For Use...More

Power Pole Auger Bit, 13/16 in.
  • TM

    Grainger Choice

  • WESTWARD
  • Power Pole Auger Bit, 13/16 in. Power Pole Auger Bit, 13/16 in.
  • Item # 29UG86
  • Mfr. Model # 29UG86
  • Power Pole Auger Bit, Carbon Steel, Dia. (In.) 13/16, Shank Size (In.) 5/8, Overall Length (In.) 18, For Use...More

Ship Auger Bit,11/16 Dia,7/16 Hex Shank
Ship Auger Bit, Dia  3/4, Shank  1/2
Wood Drilling Bit,2-1/4In.Dia.,Self Feed
Wood Drilling Bit,1-1/2In.Dia.,Self Feed
3/4" Auger Bit
Bellhanger Bits, 3/8 in.
  • TM

    Grainger Choice

  • WESTWARD
  • Bellhanger Bits, 3/8 in. Bellhanger Bits, 3/8 in.
  • Item # 29UH62
  • Mfr. Model # 29UH62
  • Bellhanger Bits, Carbon Steel, Dia. (In.) 3/8, Shank Size (In.) 3/8, Overall Length (In.) 36, For Use With...More

Shank Wood Installer Bit,1/2in x 18in
Shank Wood Installer Bit,3/8in x 24in
Shank Wood Installer Bit,9/16in x 12in
Pen Drill
  • FISCH
  • Pen Drill Pen Drill
  • Item # 29EH99
  • Mfr. Model # FSN-322627
  • Pen Drill Bit, Forged Steel, Dia. (In.) 13/32, Shank Size (In.) 13/32, Overall Length (In.) 5-29/32, For...More

Pen Drill
  • FISCH
  • Pen Drill Pen Drill
  • Item # 29EJ01
  • Mfr. Model # FSN-322634
  • Pen Drill Bit, Forged Steel, Dia. (In.) 27/64, Shank Size (In.) 13/32, Overall Length (In.) 5-29/32, For...More

Wave Cutter,1-3/8 In.
  • FISCH
  • Wave Cutter, 1-3/8 In. Wave Cutter,1-3/8 In.
  • Item # 13N985
  • Mfr. Model # 031703493
  • Wood Drill Bit, Dia. (In.) 1.38, Shank Size (In.) 0.38, Overall Length (In.) 3-1/2, For Use With Drill,...More

Wood Drilling Bit,1-3/8In.Dia.,Self Feed
Universal Speed Cutter,1-3/8 In.
  • FISCH
  • Universal Speed Cutter, 1-3/8 In. Universal Speed Cutter,1-3/8 In.
  • Item # 13P004
  • Mfr. Model # 040003493
  • Wood Drill Bit, Dia. (In.) 1.38, Shank Size (In.) 0.38, Overall Length (In.) 3-1/2, For Use With Drill,...More

Self Feed Bit,Steel,1 in. dia.
Pen Drill
  • FISCH
  • Pen Drill Pen Drill
  • Item # 29EH98
  • Mfr. Model # FSN-322603
  • Pen Drill Bit, Forged Steel, Dia. (In.) 25/64, Shank Size (In.) 7/16, Overall Length (In.) 5-29/32, For...More

Wave Cutter - Hex Shank
  • FISCH
  • Wave Cutter - Hex Shank Wave Cutter - Hex Shank
  • Item # 29EH23
  • Mfr. Model # FSA-280224
  • Wave Cutter Bit, Forged Steel, Dia. (In.) 1-1/4, Shank Size (In.) 1/4, Overall Length (In.) 3-1/2, For...More

Pen Drill
  • FISCH
  • Pen Drill Pen Drill
  • Item # 29EH90
  • Mfr. Model # FSN-322610
  • Pen Drill Bit, Forged Steel, Dia. (In.) 13/32, Shank Size (In.) 13/32, Overall Length (In.) 5-29/32, For...More

Universal Speed Cutter Bit,34mm x 18 In.
Ship Auger Bit, Dia  7/8, Shank  1/2
Wood Drilling Bit,1-1/8In.Dia.,Self Feed
Wave Cutter Bit,Steel,13/16 x 5/16 In.
Wood Drilling Bit,1-1/4In.Dia.,Self Feed
Universal Speed Cutter
  • FISCH
  • Universal Speed Cutter Universal Speed Cutter
  • Item # 13P015
  • Mfr. Model # 040003500
  • Wood Drill Bit, Dia. (In.) 0.984, Shank Size (In.) 0.315, Overall Length (In.) 3.543, For Use With Drill,...More

Wave Cutter Bit,Steel,8mm x 8mm
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More