Skip Content

Filter Results By

Applied Filters Clear All

Color
Price
  • View MoreView Less

Wiring Duct

7 Results Found that Include 7 Products 

Results per page: 16 | 32 | 48
    Wire Duct,Wide Slot,Gray,Width 2.25 In
    • TYRAP
    • Wire Duct, Wide Slot, Gray, Width 2.25 InWire Duct,Wide Slot,Gray,Width 2.25 In
    • Item # 1GUP6
    • Mfr. Model # TY2X2WPG6
    • Wiring Duct, Wide Slot, Color Gray, Width (In.) 2.25, Depth (In.) 2.03, Standard Length (Ft.) 6, Material of...More

    Wire Duct,Narrow Slot,Gray,Width 1.75 In
    • TYRAP
    • Wire Duct, Narrow Slot, Gray, Width 1.75 InWire Duct,Narrow Slot,Gray,Width 1.75 In
    • Item # 1GUX1
    • Mfr. Model # TY15X2NPG6
    • Wiring Duct, Narrow Slot, Color Gray, Width (In.) 1.75, Depth (In.) 2.19, Standard Length (Ft.) 6, Material...More

    Wire Duct,Wide Slot,White,Width 2 In
    • TYRAP
    • Wire Duct, Wide Slot, White, Width 2 InWire Duct,Wide Slot,White,Width 2 In
    • Item # 1GUV7
    • Mfr. Model # TY2X2WPW6
    • Wiring Duct, Wide Slot, Duct Only, Color White, Width (In.) 2.25, Depth (In.) 2.03, Standard Length (Ft.) 6,...More

    Wire Duct,Narrow Slot,Gray,Width 2.25 In
    • TYRAP
    • Wire Duct, Narrow Slot, Gray, Width 2.25 InWire Duct,Narrow Slot,Gray,Width 2.25 In
    • Item # 1GUX4
    • Mfr. Model # TY2X2NPG6
    • Wiring Duct, Narrow Slot, Color Gray, Width (In.) 2.25, Depth (In.) 2.03, Standard Length (Ft.) 6, Material...More

    Wire Duct,Narrow Slot,White,Width 1.5 In
    • TYRAP
    • Wire Duct, Narrow Slot, White, Width 1.5 InWire Duct,Narrow Slot,White,Width 1.5 In
    • Item # 1GUZ4
    • Mfr. Model # TY15X2NPW6
    • Wiring Duct, Narrow Slot, Color White, Width (In.) 1.75, Depth (In.) 2.19, Standard Length (Ft.) 6, Material...More

    Wire Duct,Narrow Slot,White,Width 2 In
    • TYRAP
    • Wire Duct, Narrow Slot, White, Width 2 InWire Duct,Narrow Slot,White,Width 2 In
    • Item # 1GUZ7
    • Mfr. Model # TY2X2NPW6
    • Wiring Duct, Narrow Slot, Color White, Width (In.) 2.25, Depth (In.) 2.03, Standard Length (Ft.) 6, Material...More

    Wire Duct,Narrow Slot,White,Width 4 In
    • TYRAP
    • Wire Duct, Narrow Slot, White, Width 4 InWire Duct,Narrow Slot,White,Width 4 In
    • Item # 1GVL3
    • Mfr. Model # TY4X4NPW6
    • Wiring Duct, Narrow Slot, Color White, Width (In.) 4.25, Depth (In.) 4.46, Standard Length (Ft.) 6, Material...More

    Results per page: 16 | 32 | 48