Skip Content

Filter Results By

Color
Standard Length (Ft.)
Material of Construction
Brand
Price
  • View MoreView Less
Ratings

Wiring Duct

211 Results Found that Include 211 Products

Results per page: 16 | 32 | 48
Wire Duct,Wide Slot,Gray,Width 2.25 In
  • TYRAP
  • Wire Duct, Wide Slot, Gray, Width 2.25 InWire Duct,Wide Slot,Gray,Width 2.25 In
  • Item # 1GUP6
  • Mfr. Model # TY2X2WPG6
  • Wiring Duct, Wide Slot, Color Gray, Width (In.) 2.25, Depth (In.) 2.03, Standard Length (Ft.) 6, Material of...More

Wire Duct,Wide Slot,Gray,Width 1 In
  • TYRAP
  • Wire Duct, Wide Slot, Gray, Width 1 InWire Duct,Wide Slot,Gray,Width 1 In
  • Item # 1GUL7
  • Mfr. Model # TY1X2WPG6
  • Wiring Duct, Wide Slot, Color Gray, Width (In.) 1.25, Depth (In.) 2.19, Standard Length (Ft.) 6, Material of...More

Wire Duct,Narrow Slot,Gray,Width 1.25In
  • TYRAP
  • Wire Duct, Narrow Slot, Gray, Width 1.25InWire Duct,Narrow Slot,Gray,Width 1.25In
  • Item # 1GUW7
  • Mfr. Model # TY1X2NPG6
  • Wiring Duct, Narrow Slot, Color Gray, Width (In.) 1.25, Depth (In.) 2.19, Standard Length (Ft.) 6, Material...More

Wire Duct,Wide Slot,White,Width 1 In
  • TYRAP
  • Wire Duct, Wide Slot, White, Width 1 InWire Duct,Wide Slot,White,Width 1 In
  • Item # 1GUR6
  • Mfr. Model # TY1X2WPW6
  • Wiring Duct, Wide Slot, Color White, Width (In.) 1.25, Depth (In.) 2.19, Standard Length (Ft.) 6, Material of...More

Wire Duct,Wide Slot,Gray,2.25 W x 2 D
  • PANDUIT
  • Wire Duct, Wide Slot, Gray, 2.25 W x 2 DWire Duct,Wide Slot,Gray,2.25 W x 2 D
  • Item # 3FVL8
  • Mfr. Model # G2X2LG6
  • Wiring Duct, Wide Slot, Color Gray, Width (In.) 2-1/4, Depth (In.) 2.12, Standard Length (Ft.) 6, Material of...More

Wire Duct,Wide Slot,White,Width 2 In
  • TYRAP
  • Wire Duct, Wide Slot, White, Width 2 InWire Duct,Wide Slot,White,Width 2 In
  • Item # 1GUV9
  • Mfr. Model # TY2X4WPW6
  • Wiring Duct, Wide Slot, Color White, Width (In.) 2.25, Depth (In.) 4.33, Standard Length (Ft.) 6, Material of...More

Wire Duct,Narrow Slot,Gray,1.26 W x 1 D
  • PANDUIT
  • Wire Duct, Narrow Slot, Gray, 1.26 W x 1 DWire Duct,Narrow Slot,Gray,1.26 W x 1 D
  • Item # 3EYC8
  • Mfr. Model # F1X1LG6-A
  • Wiring Duct, Narrow Slot, Adhesive Mount, Color Gray, Width (In.) 1-1/4, Depth (In.) 1.12, Standard Length...More

Wire Duct,Wide Slot,White,Width 2 In
  • TYRAP
  • Wire Duct, Wide Slot, White, Width 2 InWire Duct,Wide Slot,White,Width 2 In
  • Item # 1GUV7
  • Mfr. Model # TY2X2WPW6
  • Wiring Duct, Wide Slot, Duct Only, Color White, Width (In.) 2.25, Depth (In.) 2.03, Standard Length (Ft.) 6,...More

Wire Duct,Wide Slot,Gray,Width 1.75 In
  • TYRAP
  • Wire Duct, Wide Slot, Gray, Width 1.75 InWire Duct,Wide Slot,Gray,Width 1.75 In
  • Item # 1GUP2
  • Mfr. Model # TY15X2WPG6
  • Wiring Duct, Wide Slot, Color Gray, Width (In.) 1.75, Depth (In.) 2.19, Standard Length (Ft.) 6, Material of...More

Wire Duct,Narrow Slot,Gray,2.25 W x 2 D
  • PANDUIT
  • Wire Duct, Narrow Slot, Gray, 2.25 W x 2 DWire Duct,Narrow Slot,Gray,2.25 W x 2 D
  • Item # 3EXZ1
  • Mfr. Model # F2X2LG6
  • Wiring Duct, Narrow Slot, Color Gray, Width (In.) 2-1/4, Depth (In.) 2.12, Standard Length (Ft.) 6, Material...More

Wire Duct,Wide Slot,Gray,1.26 W x 1 D
  • PANDUIT
  • Wire Duct, Wide Slot, Gray, 1.26 W x 1 DWire Duct,Wide Slot,Gray,1.26 W x 1 D
  • Item # 3FVK2
  • Mfr. Model # G1X1LG6
  • Wiring Duct, Wide Slot, Color Gray, Width (In.) 1-1/4, Depth (In.) 1.12, Standard Length (Ft.) 6, Material of...More

Wire Duct,Wide Slot,Gray,Width 2 In
  • TYRAP
  • Wire Duct, Wide Slot, Gray, Width 2 InWire Duct,Wide Slot,Gray,Width 2 In
  • Item # 1GUP7
  • Mfr. Model # TY2X3WPG6
  • Wiring Duct, Wide Slot, Color Gray, Width (In.) 2.25, Depth (In.) 3.14, Standard Length (Ft.) 6, Material of...More

Wire Duct,Wide Slot,Gray,Width 3 In
  • TYRAP
  • Wire Duct, Wide Slot, Gray, Width 3 InWire Duct,Wide Slot,Gray,Width 3 In
  • Item # 1GUR1
  • Mfr. Model # TY3X3WPG6
  • Wiring Duct, Wide Slot, Color Gray, Width (In.) 3.25, Depth (In.) 3.14, Standard Length (Ft.) 6, Material of...More

Wire Duct,Wide Slot,White,Width 1.75 In
  • TYRAP
  • Wire Duct, Wide Slot, White, Width 1.75 InWire Duct,Wide Slot,White,Width 1.75 In
  • Item # 1GUV1
  • Mfr. Model # TY15X2WPW6
  • Wiring Duct, Wide Slot, Color White, Width (In.) 1.75, Depth (In.) 2.19, Standard Length (Ft.) 6, Material of...More

Wire Duct,Narrow Slot,Gray,Width 2 In
  • TYRAP
  • Wire Duct, Narrow Slot, Gray, Width 2 InWire Duct,Narrow Slot,Gray,Width 2 In
  • Item # 1GUX6
  • Mfr. Model # TY2X4NPG6
  • Wiring Duct, Narrow Slot, Color Gray, Width (In.) 2.25, Depth (In.) 4.33, Standard Length (Ft.) 6, Material...More

Wire Duct,Narrow Slot,Gray,1.26 W x 2 D
  • PANDUIT
  • Wire Duct, Narrow Slot, Gray, 1.26 W x 2 DWire Duct,Narrow Slot,Gray,1.26 W x 2 D
  • Item # 3EXY4
  • Mfr. Model # F1X2LG6
  • Wiring Duct, Narrow Slot, Color Gray, Width (In.) 1-1/4, Depth (In.) 2.12, Standard Length (Ft.) 6, Material...More

Wire Duct,Narrow Slot,Gray,Width 1.75 In
  • TYRAP
  • Wire Duct, Narrow Slot, Gray, Width 1.75 InWire Duct,Narrow Slot,Gray,Width 1.75 In
  • Item # 1GUX1
  • Mfr. Model # TY15X2NPG6
  • Wiring Duct, Narrow Slot, Color Gray, Width (In.) 1.75, Depth (In.) 2.19, Standard Length (Ft.) 6, Material...More

Wire Duct,Wide Slot,Gray,1.26 W x 2 D
  • PANDUIT
  • Wire Duct, Wide Slot, Gray, 1.26 W x 2 DWire Duct,Wide Slot,Gray,1.26 W x 2 D
  • Item # 3FVK5
  • Mfr. Model # G1X2LG6
  • Wiring Duct, Wide Slot, Color Gray, Width (In.) 1-1/4, Depth (In.) 2.12, Standard Length (Ft.) 6, Material of...More

Wire Duct,Wide Slot,Gray,3.25 W x 3 D
  • PANDUIT
  • Wire Duct, Wide Slot, Gray, 3.25 W x 3 DWire Duct,Wide Slot,Gray,3.25 W x 3 D
  • Item # 3EXT9
  • Mfr. Model # G3X3LG6
  • Wiring Duct, Wide Slot, Color Gray, Width (In.) 3-1/4, Depth (In.) 3.12, Standard Length (Ft.) 6, Material of...More

Wire Duct,Wide Slot,Gray,2.25 W x 3 D
  • PANDUIT
  • Wire Duct, Wide Slot, Gray, 2.25 W x 3 DWire Duct,Wide Slot,Gray,2.25 W x 3 D
  • Item # 3AFY3
  • Mfr. Model # G2X3LG6
  • Wiring Duct, Wide Slot, Color Gray, Width (In.) 2-1/4, Depth (In.) 3.12, Standard Length (Ft.) 6, Material of...More

Wire Duct,Wide Slot,White,Width 2 In
  • TYRAP
  • Wire Duct, Wide Slot, White, Width 2 InWire Duct,Wide Slot,White,Width 2 In
  • Item # 1GUV8
  • Mfr. Model # TY2X3WPW6
  • Wiring Duct, Wide Slot, Color White, Width (In.) 2.25, Depth (In.) 3.14, Standard Length (Ft.) 6, Material of...More

Wire Duct,Narrow Slot,Gray,1.75W x 1.5D
  • PANDUIT
  • Wire Duct, Narrow Slot, Gray, 1.75W x 1.5DWire Duct,Narrow Slot,Gray,1.75W x 1.5D
  • Item # 3EYC3
  • Mfr. Model # F1.5X1.5LG6-A
  • Wiring Duct, Narrow Slot, Adhesive Mount, Color Gray, Width (In.) 1-3/4, Depth (In.) 1.62, Standard Length...More

Wire Duct,Wide Slot,Gray,Width 1 In
  • TYRAP
  • Wire Duct, Wide Slot, Gray, Width 1 InWire Duct,Wide Slot,Gray,Width 1 In
  • Item # 1GUL8
  • Mfr. Model # TY1X3WPG6
  • Wiring Duct, Wide Slot, Color Gray, Width (In.) 1.25, Depth (In.) 3.14, Standard Length (Ft.) 6, Material of...More

Wire Duct,Wide Slot,Gray,Width 4 In
  • TYRAP
  • Wire Duct, Wide Slot, Gray, Width 4 InWire Duct,Wide Slot,Gray,Width 4 In
  • Item # 1GUR4
  • Mfr. Model # TY4X4WPG6
  • Wiring Duct, Wide Slot, Color Gray, Width (In.) 4.25, Depth (In.) 4.46, Standard Length (Ft.) 6, Material of...More

Wire Duct,Narrow Slot,White,Width 1.25In
  • TYRAP
  • Wire Duct, Narrow Slot, White, Width 1.25InWire Duct,Narrow Slot,White,Width 1.25In
  • Item # 1GUZ1
  • Mfr. Model # TY1X2NPW6
  • Wiring Duct, Narrow Slot, Color White, Width (In.) 1.25, Depth (In.) 2.19, Standard Length (Ft.) 6, Material...More

Wire Duct,Wide Slot,White,Width 3 In
  • TYRAP
  • Wire Duct, Wide Slot, White, Width 3 InWire Duct,Wide Slot,White,Width 3 In
  • Item # 1GUW3
  • Mfr. Model # TY3X4WPW6
  • Wiring Duct, Wide Slot, Color White, Width (In.) 3.25, Depth (In.) 4.46, Standard Length (Ft.) 6, Material of...More

Wire Duct,Wide Slot,White,2.25 W x 2 D
  • PANDUIT
  • Wire Duct, Wide Slot, White, 2.25 W x 2 DWire Duct,Wide Slot,White,2.25 W x 2 D
  • Item # 3AFY1
  • Mfr. Model # G2X2WH6
  • Wiring Duct, Wide Slot, Color White, Width (In.) 2-1/4, Depth (In.) 2.12, Standard Length (Ft.) 6, Material...More

Wire Duct,Wide Slot,Gray,1.75 W x 1.5 D
  • PANDUIT
  • Wire Duct, Wide Slot, Gray, 1.75 W x 1.5 DWire Duct,Wide Slot,Gray,1.75 W x 1.5 D
  • Item # 3EXV3
  • Mfr. Model # G1.5X1.5LG6-A
  • Wiring Duct, Wide Slot, Adhesive Mount, Color Gray, Width (In.) 1-3/4, Depth (In.) 1.62, Standard Length...More

Wire Duct,Wide Slot,Gray,2.25 W x 2 D
  • PANDUIT
  • Wire Duct, Wide Slot, Gray, 2.25 W x 2 DWire Duct,Wide Slot,Gray,2.25 W x 2 D
  • Item # 3EXW3
  • Mfr. Model # G2X2LG6-A
  • Wiring Duct, Wide Slot, Adhesive Mount, Color Gray, Width (In.) 2-1/4, Depth (In.) 2.12, Standard Length...More

Wire Duct,Narrow Slot,Gray,Width 2.25 In
  • TYRAP
  • Wire Duct, Narrow Slot, Gray, Width 2.25 InWire Duct,Narrow Slot,Gray,Width 2.25 In
  • Item # 1GUX4
  • Mfr. Model # TY2X2NPG6
  • Wiring Duct, Narrow Slot, Color Gray, Width (In.) 2.25, Depth (In.) 2.03, Standard Length (Ft.) 6, Material...More

Wire Duct,Wide Slot,Gray,Width 1.5 In
  • TYRAP
  • Wire Duct, Wide Slot, Gray, Width 1.5 InWire Duct,Wide Slot,Gray,Width 1.5 In
  • Item # 1GUP3
  • Mfr. Model # TY15X3WPG6
  • Wiring Duct, Wide Slot, Color Gray, Width (In.) 1.75, Depth (In.) 3.14, Standard Length (Ft.) 6, Material of...More

Wire Duct,Wide Slot,White,Width 1 In
  • TYRAP
  • Wire Duct, Wide Slot, White, Width 1 InWire Duct,Wide Slot,White,Width 1 In
  • Item # 1GUR8
  • Mfr. Model # TY1X4WPW6
  • Wiring Duct, Wide Slot, Color White, Width (In.) 1.25, Depth (In.) 4.46, Standard Length (Ft.) 6, Material of...More

Results per page: 16 | 32 | 48

Grainger provides wiring duct for installation inside your electrical panels. This wire duct separates and organizes wires while holding each one in a containment slot for easier access to trouble or damaged wires. You'll find wide and narrow, PVC and flame-retardant slotted wire ducts in multiple widths with DIN and North American standard mounting holes. Find UL and CLA-certified wiring duct and compatible covers here.