Skip Content

Filter Results By

Applied Filters Clear All

Type
Brand
Price
  • View MoreView Less

Wiring Duct Accessories

7 Results Found that Include 7 Products 

Results per page: 16 | 32 | 48
    Wire Duct Cover,Gray,Width 2.25 In
    • TYRAP
    • Wire Duct Cover, Gray, Width 2.25 In
    • Item # 1GUP9
    • Mfr. Model # TY2CPG6
    • Wiring Duct Cover, -, Color Gray, Width (In.) 2.25, Depth (In.) 0.465, Standard Length (Ft.) 6, Material of...More

    Wire Duct Cover,Flush,Gray,1.26W x 0.35D
    • PANDUIT
    • Wire Duct Cover, Flush, Gray, 1.26W x 0.35D
    • Item # 3EYE3
    • Mfr. Model # C1LG6-F
    • Wiring Duct Cover, Flush, Color Gray, Width (In.) 1.26, Depth (In.) 0.35, Standard Length (Ft.) 6, Material...More

    Wire Duct Cover,White,Width 2.25 In
    • TYRAP
    • Wire Duct Cover, White, Width 2.25 In
    • Item # 1GUW1
    • Mfr. Model # TY2CPW6
    • Wiring Duct Cover, -, Color White, Width (In.) 2.25, Depth (In.) 0.465, Standard Length (Ft.) 6, Material of...More

    Wire Duct Cover,Flush,Gray,1.75W x 0.35D
    • PANDUIT
    • Wire Duct Cover, Flush, Gray, 1.75W x 0.35D
    • Item # 3EYE1
    • Mfr. Model # C1.5LG6-F
    • Wiring Duct Cover, Flush, Color Gray, Width (In.) 1-3/4, Depth (In.) 0.35, Standard Length (Ft.) 6, Material...More

    Wire Duct Cover,Flush,White,1.26Wx0.35D
    • PANDUIT
    • Wire Duct Cover, Flush, White, 1.26Wx0.35D
    • Item # 3EYE4
    • Mfr. Model # C1WH6-F
    • Wiring Duct Cover, Flush, Color White, Width (In.) 1.26, Depth (In.) 0.35, Standard Length (Ft.) 6, Material...More

    Wire Duct Cover,Flush,White,1.75Wx0.35D
    • PANDUIT
    • Wire Duct Cover, Flush, White, 1.75Wx0.35D
    • Item # 3EYE2
    • Mfr. Model # C1.5WH6-F
    • Wiring Duct Cover, Flush, Color White, Width (In.) 1-3/4, Depth (In.) 0.35, Standard Length (Ft.) 6, Material...More

    Wire Duct Cover,Hinging,White,L 6 Ft
    • PANDUIT
    • Wire Duct Cover, Hinging, White, L 6 Ft
    • Item # 1LEN6
    • Mfr. Model # HC1.5WH6
    • Wiring Duct Cover, Hinging, Color White, Width (In.) 1.5, Depth (In.) -, Standard Length (Ft.) 6, Material of...More

    Results per page: 16 | 32 | 48