Skip Content

Filter Results By

Item
Type
NEMA Configuration
Amps
Voltage
Brand
Price
Shop By

Wiring Combination Devices

14 Results Found that Include 14 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Wall Switch/Receptacle
    • LEVITON
    • Wall Switch/ReceptacleWall Switch/Receptacle
    • Wall Switch/Receptacle, Current Rating 15 Amps, Voltage Rating 120 VAC, Power Rating 1/2 HP, Grade Commercial, NEMA Configuration 5-15R, Type Toggle, Brown

    • Item # 1A182
    • Mfr. Model # 5225
    • Wall Switch/Receptacle, Current Rating 15 Amps, Voltage Rating 120 VAC, Power Rating 1/2 HP, Grade...More

    Wall Switch/Receptacle
    • LEVITON
    • Wall Switch/ReceptacleWall Switch/Receptacle
    • Wall Switch/Receptacle, Current Rating 15 Amps, Voltage Rating 120 VAC, Power Rating 1/2 HP, Grade Commercial, NEMA Configuration 5-15R, Type Toggle, Ivory

    • Item # 5A062
    • Mfr. Model # 5225-I
    • Wall Switch/Receptacle, Current Rating 15 Amps, Voltage Rating 120 VAC, Power Rating 1/2 HP, Grade...More

    Switch/Pilot Light
    • LEVITON
    • Switch/Pilot LightSwitch/Pilot Light
    • Wall Switch/Pilot Light, Current Rating 15 Amps, Voltage Rating 120 VAC, Power Rating 1/2 HP, Grade Commercial, NEMA Configuration 1 Pole, Type Toggle, Duplex, Brown

    • Item # 1A183
    • Mfr. Model # 5226
    • Wall Switch/Pilot Light, Current Rating 15 Amps, Voltage Rating 120 VAC, Power Rating 1/2 HP, Grade...More

    Switch/Pilot Light
    • LEVITON
    • Switch/Pilot LightSwitch/Pilot Light
    • Wall Switch/Pilot Light, Current Rating 15 Amps, Voltage Rating 120 VAC, Power Rating 1/2 HP, Grade Commercial, NEMA Configuration 1 Pole, Type Toggle, Duplex, White

    • Item # 5Z859
    • Mfr. Model # 5226-W
    • Wall Switch/Pilot Light, Current Rating 15 Amps, Voltage Rating 120 VAC, Power Rating 1/2 HP, Grade...More

    Switch,Duplex,15 A
    • LEVITON
    • Switch, Duplex, 15 ASwitch,Duplex,15 A
    • Wall Duplex Switch, Current Rating 15 Amps, Voltage Rating 120/277 VAC, Power Rating 1/2 HP, Grade Commercial, NEMA Configuration 1 Pole, Type Toggle, Ivory

    • Item # 5A061
    • Mfr. Model # 5224-2I
    • Wall Duplex Switch, Current Rating 15 Amps, Voltage Rating 120/277 VAC, Power Rating 1/2 HP, Grade...More

    Wall Switch/Receptacle
    • LEVITON
    • Wall Switch/ReceptacleWall Switch/Receptacle
    • Wall Switch/Receptacle, Current Rating 15 Amps, Voltage Rating 120 VAC, Power Rating 1/2 HP, Grade Commercial, NEMA Configuration 5-15R, Type Decora, Duplex, White

    • Item # 5Z862
    • Mfr. Model # 5625-W
    • Wall Switch/Receptacle, Current Rating 15 Amps, Voltage Rating 120 VAC, Power Rating 1/2 HP, Grade...More

    Receptacle,JLoad,Power,Voice/Data
    • HUBBELL WIRING DEVICE-KELLEMS
    • Receptacle, JLoad, Power, Voice/DataReceptacle,JLoad,Power,Voice/Data
    • Receptacle, Multimedia, JLoad, NEMA Configuration 5-15R, Amps 15, Voltage 125, Receptacle and Voice/Data in One Device, Color Black, Standards UL/CSA

    • Item # 3EAD4
    • Mfr. Model # RJ650BKTR
    • Receptacle, Multimedia, JLoad, NEMA Configuration 5-15R, Amps 15, Voltage 125, Receptacle and Voice/Data in...More

    Switch,Duplex,15 A
    • LEVITON
    • Switch, Duplex, 15 ASwitch,Duplex,15 A
    • Wall Duplex Switch, Current Rating 15 Amps, Voltage Rating 120/277 VAC, Power Rating 1/2 HP, Grade Commercial, NEMA Configuration 1 Pole, Type Toggle, White

    • Item # 5Z858
    • Mfr. Model # 5224-2W
    • Wall Duplex Switch, Current Rating 15 Amps, Voltage Rating 120/277 VAC, Power Rating 1/2 HP, Grade...More

    Switch/Pilot Light
    • LEVITON
    • Switch/Pilot LightSwitch/Pilot Light
    • Wall Switch/Pilot Light, Current Rating 15 Amps, Voltage Rating 120 VAC, Power Rating 1/2 HP, Grade Commercial, NEMA Configuration 1 Pole, Type Toggle, Duplex, Ivory

    • Item # 5A063
    • Mfr. Model # 5226-I
    • Wall Switch/Pilot Light, Current Rating 15 Amps, Voltage Rating 120 VAC, Power Rating 1/2 HP, Grade...More

    Wall Switch/Receptacle
    • LEVITON
    • Wall Switch/ReceptacleWall Switch/Receptacle
    • Wall Switch/Receptacle, Current Rating 15 Amps, Voltage Rating 120 VAC, Power Rating 1/2 HP, Grade Commercial, NEMA Configuration 5-15R, Type Toggle, Duplex, White

    • Item # 5Z857
    • Mfr. Model # 5225-WSP
    • Wall Switch/Receptacle, Current Rating 15 Amps, Voltage Rating 120 VAC, Power Rating 1/2 HP, Grade...More

    GFCI Receptacle,15 Amps AC,5-15R,Ivory
    • LEVITON
    • GFCI Receptacle, 15 Amps AC, 5-15R, IvoryGFCI Receptacle,15 Amps AC,5-15R,Ivory
    • GFCI Receptacle, Duplex, Commercial Grade, 15 Amps AC, Voltage 125, 5-15R NEMA Configuration, Color Ivory, Includes Green LED Indicator

    • Item # 1PLT6
    • Mfr. Model # 7299-I
    • GFCI Receptacle, Duplex, Commercial Grade, 15 Amps AC, Voltage 125, 5-15R NEMA Configuration, Color Ivory,...More

    Switch,Duplex,15 A
    • LEVITON
    • Switch, Duplex, 15 ASwitch,Duplex,15 A
    • Wall Duplex Switch, Current Rating 15 Amps, Voltage Rating 120/277 VAC, Power Rating 1/2 HP, Grade Commercial, NEMA Configuration 1 Pole, Type Toggle, Brown

    • Item # 1A181
    • Mfr. Model # 5224-2
    • Wall Duplex Switch, Current Rating 15 Amps, Voltage Rating 120/277 VAC, Power Rating 1/2 HP, Grade...More

    Combination Duplex
    • HUBBELL WIRING DEVICE-KELLEMS
    • Combination DuplexCombination Duplex
    • Combination Duplex, 10 AMP, 250 Volt, 15 AMP, 125 Volt, Twist Lock, NEMA 5-15R

    • Item # 3D995
    • Mfr. Model # HBL7371
    • Combination Duplex, 10 AMP, 250 Volt, 15 AMP, 125 Volt, Twist Lock, NEMA 5-15R

    Combination Duplex
    • HUBBELL WIRING DEVICE-KELLEMS
    • Combination DuplexCombination Duplex
    • Combination Duplex,NEMA 1 5-20R And 1 6-20R, 2 Pole 3 Wire, 20 AMP, 125 Volt, 20 AMP, 250 Volt, Ivory, 2 Feed

    • Item # 3D914
    • Mfr. Model # HBL5492I
    • Combination Duplex,NEMA 1 5-20R And 1 6-20R, 2 Pole 3 Wire, 20 AMP, 125 Volt, 20 AMP, 250 Volt, Ivory, 2 Feed

    Results per page: 16 | 32 | 48

      Come to Grainger for the right wall switch for virtually any electrical installation you tackle. If you want to install a new single toggle wall switch and grounded electrical outlet in the break room so you don't need to use a plug adapter to run appliances, or you simply need a new commercial grade duplex light switch to match a double wall plate in the conference room, find a reliable solution here. Use a wall switch or light switch from Grainger in industrial buildings, factories and plants where safety and dependability are a main concern.

      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More