Skip Content

Filter Results By

Wiring Combination Devices

27 Results Found that Include 27 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
GFCI Receptacle,15A,125VAC,5-15R,White
Wall Switch/Receptacle,5-15R,120V
  • LEVITON
  • Wall Switch/Receptacle, 5-15R, 120V Wall Switch/Receptacle,5-15R,120V
  • Wall Switch/Receptacle, Current Rating 15 Amps, Voltage Rating 120 VAC, Power Rating 1/2 HP, Grade Commercial, NEMA Configuration 5-15R, Type Toggle, Brown

  • Item # 1A182
  • Mfr. Model # 5225
  • Wall Switch/Receptacle, Current Rating 15 Amps, Voltage Rating 120 VAC, Power Rating 1/2 HP, Grade...More

Switch/Pilot Light,5-15R,120V
  • LEVITON
  • Switch/Pilot Light, 5-15R, 120V Switch/Pilot Light,5-15R,120V
  • Wall Switch/Pilot Light, Current Rating 15 Amps, Voltage Rating 120 VAC, Power Rating 1/2 HP, Grade Commercial, NEMA Configuration 1 Pole, Type Toggle, Duplex, White

  • Item # 5Z859
  • Mfr. Model # 5226-W
  • Wall Switch/Pilot Light, Current Rating 15 Amps, Voltage Rating 120 VAC, Power Rating 1/2 HP, Grade...More

Switch,Duplex,15A,5-15R,120/277V
  • LEVITON
  • Switch, Duplex, 15A, 5-15R, 120/277V Switch,Duplex,15A,5-15R,120/277V
  • Wall Duplex Switch, Current Rating 15 Amps, Voltage Rating 120/277 VAC, Power Rating 1/2 HP, Grade Commercial, NEMA Configuration 1 Pole, Type Toggle, White

  • Item # 5Z858
  • Mfr. Model # 5224-2W
  • Wall Duplex Switch, Current Rating 15 Amps, Voltage Rating 120/277 VAC, Power Rating 1/2 HP, Grade...More

Wall Switch/Receptacle,5-15R,120V
  • LEVITON
  • Wall Switch/Receptacle, 5-15R, 120V Wall Switch/Receptacle,5-15R,120V
  • Wall Switch/Receptacle, Current Rating 15 Amps, Voltage Rating 120 VAC, Power Rating 1/2 HP, Grade Commercial, NEMA Configuration 5-15R, Type Toggle, Duplex, White

  • Item # 5Z857
  • Mfr. Model # 5225-WSP
  • Wall Switch/Receptacle, Current Rating 15 Amps, Voltage Rating 120 VAC, Power Rating 1/2 HP, Grade...More

Switch,GFCI Receptacle,15A,125VAC,5-15R
  • LEVITON
  • Switch, GFCI Receptacle, 15A, 125VAC, 5-15R Switch,GFCI Receptacle,15A,125VAC,5-15R
  • GFCI Receptacle, NEMA Configuration 5-15R, Amps 15, Voltage 125VAC, HP 1.0, Description/Special Features Decora Switch/GFCI Receptacle, Color Ivory

  • Item # 40LU80
  • Mfr. Model # GFSW1-I
  • GFCI Receptacle, NEMA Configuration 5-15R, Amps 15, Voltage 125VAC, HP 1.0, Description/Special Features...More

Switch/Pilot Light,5-15R,120V
  • LEVITON
  • Switch/Pilot Light, 5-15R, 120V Switch/Pilot Light,5-15R,120V
  • Wall Switch/Pilot Light, Current Rating 15 Amps, Voltage Rating 120 VAC, Power Rating 1/2 HP, Grade Commercial, NEMA Configuration 1 Pole, Type Toggle, Duplex, Ivory

  • Item # 5A063
  • Mfr. Model # 5226-I
  • Wall Switch/Pilot Light, Current Rating 15 Amps, Voltage Rating 120 VAC, Power Rating 1/2 HP, Grade...More

Switch,Duplex,15A,5-15R,120/277V
  • LEVITON
  • Switch, Duplex, 15A, 5-15R, 120/277V Switch,Duplex,15A,5-15R,120/277V
  • Wall Duplex Switch, Current Rating 15 Amps, Voltage Rating 120/277 VAC, Power Rating 1/2 HP, Grade Commercial, NEMA Configuration 1 Pole, Type Toggle, Ivory

  • Item # 5A061
  • Mfr. Model # 5224-2I
  • Wall Duplex Switch, Current Rating 15 Amps, Voltage Rating 120/277 VAC, Power Rating 1/2 HP, Grade...More

Switch,Duplex,15A,5-15R,120/277V
  • LEVITON
  • Switch, Duplex, 15A, 5-15R, 120/277V Switch,Duplex,15A,5-15R,120/277V
  • Wall Duplex Switch, Current Rating 15 Amps, Voltage Rating 120/277 VAC, Power Rating 1/2 HP, Grade Commercial, NEMA Configuration 1 Pole, Type Toggle, Brown

  • Item # 1A181
  • Mfr. Model # 5224-2
  • Wall Duplex Switch, Current Rating 15 Amps, Voltage Rating 120/277 VAC, Power Rating 1/2 HP, Grade...More

Wall Switch/Receptacle,5-15R,120V
  • LEVITON
  • Wall Switch/Receptacle, 5-15R, 120V Wall Switch/Receptacle,5-15R,120V
  • Wall Switch/Receptacle, Current Rating 15 Amps, Voltage Rating 120 VAC, Power Rating 1/2 HP, Grade Commercial, NEMA Configuration 5-15R, Type Toggle, Ivory

  • Item # 5A062
  • Mfr. Model # 5225-I
  • Wall Switch/Receptacle, Current Rating 15 Amps, Voltage Rating 120 VAC, Power Rating 1/2 HP, Grade...More

Switch/Pilot Light,5-15R,120V
  • LEVITON
  • Switch/Pilot Light, 5-15R, 120V Switch/Pilot Light,5-15R,120V
  • Wall Switch/Pilot Light, Current Rating 15 Amps, Voltage Rating 120 VAC, Power Rating 1/2 HP, Grade Commercial, NEMA Configuration 1 Pole, Type Toggle, Duplex, Brown

  • Item # 1A183
  • Mfr. Model # 5226
  • Wall Switch/Pilot Light, Current Rating 15 Amps, Voltage Rating 120 VAC, Power Rating 1/2 HP, Grade...More

Receptacle,Duplex,5-20R,6-20R,125/250V
GFCI Receptacle, 15A Amps, NEMA Configuration: 5-15R, Outle
GFCI Receptacle, 15A Amps, NEMA Configuration: 5-15R, Outle
  • LEVITON
  • GFCI Receptacle, 15A Amps, NEMA Configuration: 5-15R, Outlet Type: Single, Self-Testing: No GFCI Receptacle, 15A Amps, NEMA Configuration: 5-15R, Outlet Type: Single, Self-Testing: No
  • GFCI Receptacle and Switch, Simplex Combination, Grade Commercial or Residential, Heavy Duty, 0.5 HP, Amps 15, Voltage 125, NEMA Configuration 5 to 15R, Number of Poles 2, Number of Wires 3, Color Ivory, Reset Type Manual, Safety Features LED Indicators, Innovative Reverse Wiring Advantage, Tamper Resistant, Lev-Lock design won't allow you to reset if compromised., Standards UL, CSA , and NOM

  • Item # 30EG52
  • Mfr. Model # X7299-PI
  • GFCI Receptacle and Switch, Simplex Combination, Grade Commercial or Residential, Heavy Duty, 0.5 HP, Amps...More

GFCI Receptacle, 15A Amps, NEMA Configuration: 5-15R, Outle
  • LEVITON
  • GFCI Receptacle, 15A Amps, NEMA Configuration: 5-15R, Outlet Type: Single, Self-Testing: No GFCI Receptacle, 15A Amps, NEMA Configuration: 5-15R, Outlet Type: Single, Self-Testing: No
  • GFCI Receptacle and Switch, Simplex Combination, Grade Commercial or Residential, Heavy Duty, 0.5 HP, Amps 15, Voltage 125, NEMA Configuration 5 to 15R, Number of Poles 2, Number of Wires 3, Color White, Reset Type Manual, Safety Features LED Indicators, Innovative Reverse Wiring Advantage, Tamper Resistant, Lev-Lock design won't allow you to reset if compromised., Standards UL, CSA , and NOM

  • Item # 30EG53
  • Mfr. Model # X7299-PW
  • GFCI Receptacle and Switch, Simplex Combination, Grade Commercial or Residential, Heavy Duty, 0.5 HP, Amps...More

Receptacle,Voice/Data,5-15R,125V
  • HUBBELL WIRING DEVICE-KELLEMS
  • Receptacle, Voice/Data, 5-15R, 125V Receptacle,Voice/Data,5-15R,125V
  • Receptacle, Multimedia, JLoad, NEMA Configuration 5-15R, Amps 15, Voltage 125, Receptacle and Voice/Data in One Device, Color Black, Standards UL/CSA

  • Item # 3EAD4
  • Mfr. Model # RJ650BKTR
  • Receptacle, Multimedia, JLoad, NEMA Configuration 5-15R, Amps 15, Voltage 125, Receptacle and Voice/Data in...More

Switch,GFCI Receptacle,125VAC,5-15R
  • LEVITON
  • Switch, GFCI Receptacle, 125VAC, 5-15R Switch,GFCI Receptacle,125VAC,5-15R
  • GFCI Receptacle, NEMA Configuration 5-15R, Amps 15, Voltage 125VAC, HP 1.0, Description/Special Features Decora Switch/GFCI Receptacle, Color White

  • Item # 40LV34
  • Mfr. Model # GFSW1-W
  • GFCI Receptacle, NEMA Configuration 5-15R, Amps 15, Voltage 125VAC, HP 1.0, Description/Special Features...More

Wall Switch/Receptacle,5-15R,120V
  • LEVITON
  • Wall Switch/Receptacle, 5-15R, 120V Wall Switch/Receptacle,5-15R,120V
  • Wall Switch/Receptacle, Current Rating 15 Amps, Voltage Rating 120 VAC, Power Rating 1/2 HP, Grade Commercial, NEMA Configuration 5-15R, Type Decora, Duplex, White

  • Item # 5Z862
  • Mfr. Model # 5625-W
  • Wall Switch/Receptacle, Current Rating 15 Amps, Voltage Rating 120 VAC, Power Rating 1/2 HP, Grade...More

Receptacle,Duplex,5-15R,125/250V
Switch/GFCI Receptacle,15A,5-15R,Ivory
  • LEVITON
  • Switch/GFCI Receptacle, 15A, 5-15R, Ivory Switch/GFCI Receptacle,15A,5-15R,Ivory
  • GFCI Receptacle, Duplex, Commercial Grade, 15 Amps AC, Voltage 125, 5-15R NEMA Configuration, Color Ivory, Includes Green LED Indicator

  • Item # 1PLT6
  • Mfr. Model # 7299-I
  • GFCI Receptacle, Duplex, Commercial Grade, 15 Amps AC, Voltage 125, 5-15R NEMA Configuration, Color Ivory,...More

GFCI Receptacle,15A,125VAC,5-15R,Brown
GFCI Receptacle,15A,125VAC,5-15R,Gray
GFCI Receptacle,15A,125VAC,5-15R,Red
GFCI Receptacle,15A,125VAC,5-15R,Black
GFCI Receptacle,15A,125VAC,5-15R,Ivory
GFCI Receptacle,15A,125VAC,5-15R,Almond
GFCI Receptacle, 15A Amps, NEMA Configuration: 5-15R, Outle
Results per page:  16 | 32 | 48

Come to Grainger for the right wall switch for virtually any electrical installation you tackle. If you want to install a new single toggle wall switch and grounded electrical outlet in the break room so you don't need to use a plug adapter to run appliances, or you simply need a new commercial grade duplex light switch to match a double wall plate in the conference room, find a reliable solution here. Use a wall switch or light switch from Grainger in industrial buildings, factories and plants where safety and dependability are a main concern.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More