Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Wireways

274 Results Found that Include 274 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Gasket and Screws,Wireway,4in. Hx4in. L
Box Connector,Ind,Steel,4in. H x 4in. L
  • HOFFMAN
  • Box Connector, Ind, Steel, 4in. H x 4in. LBox Connector,Ind,Steel,4in. H x 4in. L
  • Item # 32FM32
  • Mfr. Model # F44WB
  • Box Connector, Feed Through, Industrial, Material of Construction Steel, NEMA Enclosure Type 12, Finish ANSI...More

Elbow,45deg.,Comm,Steel,4in.Hx4in.L
  • HOFFMAN
  • Elbow, 45deg., Comm, Steel, 4in.Hx4in.LElbow,45deg.,Comm,Steel,4in.Hx4in.L
  • Item # 32FN75
  • Mfr. Model # F44G45E
  • Elbow, 45 Degrees , Commercial, Material of Construction Steel, NEMA Enclosure Type 1, Finish ANSI 61 Gray...More

Nipple,Wireway,Steel,4in. H x 4in. L
  • HOFFMAN
  • Nipple, Wireway, Steel, 4in. H x 4in. LNipple,Wireway,Steel,4in. H x 4in. L
  • Item # 32FM37
  • Mfr. Model # F44WN2
  • Nipple, Wireway, Application Designed to House Electrical Wiring, Material of Construction Steel, NEMA...More

Lay-In Wireway,0.5 ft.,4inWx4inH,Steel
Lay-In, Flat-Cover Wireway,4inWx4inH
  • HOFFMAN
  • Lay-In, Flat-Cover Wireway, 4inWx4inHLay-In, Flat-Cover Wireway,4inWx4inH
  • Item # 32FN16
  • Mfr. Model # F44T1120GVP
  • Lay-In, Flat-Cover Wireway, NEMA Enclosure Type 1, Length (Ft.) 10, Width (In.) 4, Height (In.) 4, Without...More

Lay-In Wireway,1 ft.,4inWx4inH,Steel
Hinged Cover Wiring Trough,6inWx6inH
  • HOFFMAN
  • Hinged Cover Wiring Trough, 6inWx6inHHinged Cover Wiring Trough,6inWx6inH
  • Item # 32FM60
  • Mfr. Model # F66T12HC
  • Hinged Cover Wiring Trough, NEMA Enclosure Type 12, Length (Ft.) 1, Width (In.) 6, Height (In.) 6, Without...More

Elbow, 90 deg.,Ind,Steel,4in. H x 4in. L
  • HOFFMAN
  • Elbow, 90 deg., Ind, Steel, 4in. H x 4in. LElbow, 90 deg.,Ind,Steel,4in. H x 4in. L
  • Item # 32FL77
  • Mfr. Model # F44LE9A
  • Elbow, 90 Degrees , Open Top, Industrial, Material of Construction Steel, NEMA Enclosure Type 12, Finish ANSI...More

Cable Trak Separators,0.82 In L,PK12
Cable Trak Separators,1 In L,PK12
Wireway Accessory,Closing Plate,6x6 in.
Closure Plate,Wireway,Steel,6in.Hx6in.L
  • HOFFMAN
  • Closure Plate, Wireway, Steel, 6in.Hx6in.LClosure Plate,Wireway,Steel,6in.Hx6in.L
  • Item # 32FN91
  • Mfr. Model # F66GCPNK
  • Closure Plate, Wireway, Application Designed to House Electrical Wiring, Material of Construction Steel, NEMA...More

Elbow,90deg.,Comm,Steel,4in.Hx4in.L
  • HOFFMAN
  • Elbow, 90deg., Comm, Steel, 4in.Hx4in.LElbow,90deg.,Comm,Steel,4in.Hx4in.L
  • Item # 32FN76
  • Mfr. Model # F44G90E
  • Elbow, 90 Degrees , Lay-In, Commercial, Material of Construction Steel, NEMA Enclosure Type 1, Finish ANSI 61...More

U-Connector,Comm,Steel,4in. H x 4in. L
  • HOFFMAN
  • U-Connector, Comm, Steel, 4in. H x 4in. LU-Connector,Comm,Steel,4in. H x 4in. L
  • Item # 32FN83
  • Mfr. Model # F44GUC
  • U-Connector, Commercial, Material of Construction Steel, NEMA Enclosure Type 1, Finish ANSI 61 Gray Polyester...More

Closure Plate,Wireway,Steel,4in.Hx4in.L
  • HOFFMAN
  • Closure Plate, Wireway, Steel, 4in.Hx4in.LClosure Plate,Wireway,Steel,4in.Hx4in.L
  • Item # 32FN80
  • Mfr. Model # F44GCPNK
  • Closure Plate, Wireway, Application Designed to House Electrical Wiring, Material of Construction Steel, NEMA...More

Closure Plate,Wireway,Steel,8in.Hx8in.L
  • HOFFMAN
  • Closure Plate, Wireway, Steel, 8in.Hx8in.LClosure Plate,Wireway,Steel,8in.Hx8in.L
  • Item # 32FN97
  • Mfr. Model # F88GCPNK
  • Closure Plate, Wireway, Application Designed to House Electrical Wiring, Material of Construction Steel, NEMA...More

Barrier Bracket,Spring Steel,6in.Hx6in.L
  • HOFFMAN
  • Barrier Bracket, Spring Steel, 6in.Hx6in.LBarrier Bracket,Spring Steel,6in.Hx6in.L
  • Item # 32FL90
  • Mfr. Model # F66BB2C
  • Barrier Bracket, Wireway, Application Designed to House Electrical Wiring, Material of Construction Spring...More

Feed-Through Wireway,6inWx6inH
  • HOFFMAN
  • Feed-Through Wireway, 6inWx6inHFeed-Through Wireway,6inWx6inH
  • Item # 32FM70
  • Mfr. Model # F66W24SS
  • Feed-Through Wireway, NEMA Enclosure Type 4, 4X, 12, Length (Ft.) 2, Width (In.) 6, Height (In.) 6, Without...More

Barrier Bracket,Spring Steel,4in.Hx4in.L
  • HOFFMAN
  • Barrier Bracket, Spring Steel, 4in.Hx4in.LBarrier Bracket,Spring Steel,4in.Hx4in.L
  • Item # 32FL66
  • Mfr. Model # F44BB2C
  • Barrier Bracket, Wireway, Application Designed to House Electrical Wiring, Material of Construction Spring...More

Feed-Through Wireway,6inWx6inH
  • HOFFMAN
  • Feed-Through Wireway, 6inWx6inHFeed-Through Wireway,6inWx6inH
  • Item # 32FM71
  • Mfr. Model # F66W36SS
  • Feed-Through Wireway, NEMA Enclosure Type 4, 4X, 12, Length (Ft.) 3, Width (In.) 6, Height (In.) 6, Without...More

Elbow, 90 deg.,Ind,SS,4in. H x 4in. L
  • HOFFMAN
  • Elbow, 90 deg., Ind, SS, 4in. H x 4in. LElbow, 90 deg.,Ind,SS,4in. H x 4in. L
  • Item # 32FM68
  • Mfr. Model # F44WE90SS
  • Elbow, 90 Degrees , Feed Through, Industrial, Material of Construction Stainless Steel, NEMA Enclosure Type...More

Feed-Through Wireway,4inWx4inH
  • HOFFMAN
  • Feed-Through Wireway, 4inWx4inHFeed-Through Wireway,4inWx4inH
  • Item # 32FM65
  • Mfr. Model # F44W24SS
  • Feed-Through Wireway, NEMA Enclosure Type 4, 4X, 12, Length (Ft.) 2, Width (In.) 4, Height (In.) 4, Without...More

Feed-Through Wireway,6inWx6inH
  • HOFFMAN
  • Feed-Through Wireway, 6inWx6inHFeed-Through Wireway,6inWx6inH
  • Item # 32FM72
  • Mfr. Model # F66W48SS
  • Feed-Through Wireway, NEMA Enclosure Type 4, 4X, 12, Length (Ft.) 4, Width (In.) 6, Height (In.) 6, Without...More

Closure Plate,Wireway,Steel,4in.Hx4in.L
  • HOFFMAN
  • Closure Plate, Wireway, Steel, 4in.Hx4in.LClosure Plate,Wireway,Steel,4in.Hx4in.L
  • Item # 32FM69
  • Mfr. Model # F44WPSS
  • Closure Plate, Wireway, Application Designed to House Electrical Wiring, Material of Construction Steel, NEMA...More

Feed-Through Wireway,4inWx4inH
  • HOFFMAN
  • Feed-Through Wireway, 4inWx4inHFeed-Through Wireway,4inWx4inH
  • Item # 32FM67
  • Mfr. Model # F44W60SS
  • Feed-Through Wireway, NEMA Enclosure Type 4, 4X, 12, Length (Ft.) 5, Width (In.) 4, Height (In.) 4, Without...More

Closure Plate,Wireway,Steel,6in.Hx6in.L
  • HOFFMAN
  • Closure Plate, Wireway, Steel, 6in.Hx6in.LClosure Plate,Wireway,Steel,6in.Hx6in.L
  • Item # 32FM75
  • Mfr. Model # F66WPSS
  • Closure Plate, Wireway, Application Designed to House Electrical Wiring, Material of Construction Steel, NEMA...More

Feed-Through Wireway,4inWx4inH
  • HOFFMAN
  • Feed-Through Wireway, 4inWx4inHFeed-Through Wireway,4inWx4inH
  • Item # 32FM66
  • Mfr. Model # F44W48SS
  • Feed-Through Wireway, NEMA Enclosure Type 4, 4X, 12, Length (Ft.) 4, Width (In.) 4, Height (In.) 4, Without...More

Elbow, 90 deg.,Ind,SS,6in. H x 6in. L
  • HOFFMAN
  • Elbow, 90 deg., Ind, SS, 6in. H x 6in. LElbow, 90 deg.,Ind,SS,6in. H x 6in. L
  • Item # 32FM74
  • Mfr. Model # F66WE90SS
  • Elbow, 90 Degrees , Feed Through, Industrial, Material of Construction Stainless Steel, NEMA Enclosure Type...More

Feed-Through Wireway,6inWx6inH
  • HOFFMAN
  • Feed-Through Wireway, 6inWx6inHFeed-Through Wireway,6inWx6inH
  • Item # 32FM73
  • Mfr. Model # F66W60SS
  • Feed-Through Wireway, NEMA Enclosure Type 4, 4X, 12, Length (Ft.) 5, Width (In.) 6, Height (In.) 6, Without...More

Lay-In Wireway,2 ft.,4inWx4inH
  • HOFFMAN
  • Lay-In Wireway, 2 ft., 4inWx4inHLay-In Wireway,2 ft.,4inWx4inH
  • Item # 32FN40
  • Mfr. Model # F44T124GV
  • Lay-In Wireway, NEMA Enclosure Type 1, Length (Ft.) 2, Width (In.) 4, Height (In.) 4, With Knockouts,...More

Slip-On Cover Wiring Trough,4inWx4inH
  • HOFFMAN
  • Slip-On Cover Wiring Trough, 4inWx4inHSlip-On Cover Wiring Trough,4inWx4inH
  • Item # 32FP08
  • Mfr. Model # A4448RT
  • Slip-On Cover Wiring Trough, NEMA Enclosure Type 3R, Length (Ft.) 4, Width (In.) 4, Height (In.) 4, Without...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More