Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Wireways

259 Results Found that Include 259 Products 

Results per page: 16 | 32 | 48
U-Connector,Comm,Steel,4in. H x 4in. L
  • HOFFMAN
  • U-Connector, Comm, Steel, 4in. H x 4in. L
  • Item # 32FN83
  • Mfr. Model # F44GUC
  • U-Connector, Commercial, Material of Construction Steel, NEMA Enclosure Type 1, Finish ANSI 61 Gray Polyester...More

Gasket and Screws,Wireway,4in. Hx4in. L
  • HOFFMAN
  • Gasket and Screws, Wireway, 4in. Hx4in. L
  • Item # 32FM36
  • Mfr. Model # F44WG
  • Gasket and Screws, Wireway, Application Designed to House Electrical Wiring, NEMA Enclosure Type 12, Height...More

Closure Plate,Wireway,Steel,6in.Hx6in.L
  • HOFFMAN
  • Closure Plate, Wireway, Steel, 6in.Hx6in.L
  • Item # 32FM55
  • Mfr. Model # F66WP
  • Closure Plate, Wireway, Application Designed to House Electrical Wiring, Material of Construction Steel, NEMA...More

U-Connector,Comm,Steel,2.50in.Hx2.50in.L
  • HOFFMAN
  • U-Connector, Comm, Steel, 2.50in.Hx2.50in.L
  • Item # 32FN73
  • Mfr. Model # F22GUC
  • U-Connector, Commercial, Material of Construction Steel, NEMA Enclosure Type 1, Finish ANSI 61 Gray Polyester...More

Sealing Plate,Wireway,Steel,4in.Hx4in.L
  • HOFFMAN
  • Sealing Plate, Wireway, Steel, 4in.Hx4in.L
  • Item # 32FL86
  • Mfr. Model # F44LSGQR
  • Sealing Plate, Wireway, Application Designed to House Electrical Wiring, Material of Construction Steel, NEMA...More

U-Connector,Comm,Steel,6in. H x 6in. L
  • HOFFMAN
  • U-Connector, Comm, Steel, 6in. H x 6in. L
  • Item # 32FN94
  • Mfr. Model # F66GUC
  • U-Connector, Commercial, Material of Construction Steel, NEMA Enclosure Type 1, Finish ANSI 61 Gray Polyester...More

Elbow,90deg.,Comm,Steel,6in.Hx6in.L
  • HOFFMAN
  • Elbow, 90deg., Comm, Steel, 6in.Hx6in.L
  • Item # 32FN85
  • Mfr. Model # F6690EIN
  • Elbow, 90 Degrees , Commercial, Material of Construction Steel, NEMA Enclosure Type 1, Finish ANSI 61 Gray...More

Lay-In Wireway,10 ft.,4inWx4inH,Steel
  • HOFFMAN
  • Lay-In Wireway, 10 ft., 4inWx4inH, Steel
  • Item # 32FM86
  • Mfr. Model # F44G120
  • Lay-In Wireway, NEMA Enclosure Type 1, Length (Ft.) 10, Width (In.) 4, Height (In.) 4, Without Knockouts,...More

Elbow,90deg.,Comm,Steel,4in.Hx4in.L
  • HOFFMAN
  • Elbow, 90deg., Comm, Steel, 4in.Hx4in.L
  • Item # 32FN76
  • Mfr. Model # F44G90E
  • Elbow, 90 Degrees , Lay-In, Commercial, Material of Construction Steel, NEMA Enclosure Type 1, Finish ANSI 61...More

Closure Plate,Wireway,Steel,6in.Hx6in.L
  • HOFFMAN
  • Closure Plate, Wireway, Steel, 6in.Hx6in.L
  • Item # 32FN91
  • Mfr. Model # F66GCPNK
  • Closure Plate, Wireway, Application Designed to House Electrical Wiring, Material of Construction Steel, NEMA...More

Sealing Plate,Wireway,Steel,6in.Hx6in.L
  • HOFFMAN
  • Sealing Plate, Wireway, Steel, 6in.Hx6in.L
  • Item # 32FM09
  • Mfr. Model # F66LSGQR
  • Sealing Plate, Wireway, Application Designed to House Electrical Wiring, Material of Construction Steel, NEMA...More

Barrier Bracket,Spring Steel,4in.Hx4in.L
  • HOFFMAN
  • Barrier Bracket, Spring Steel, 4in.Hx4in.L
  • Item # 32FL66
  • Mfr. Model # F44BB2C
  • Barrier Bracket, Wireway, Application Designed to House Electrical Wiring, Material of Construction Spring...More

Feed-Through Wireway,4inWx4inH
  • HOFFMAN
  • Feed-Through Wireway, 4inWx4inH
  • Item # 32FM65
  • Mfr. Model # F44W24SS
  • Feed-Through Wireway, NEMA Enclosure Type 4, 4X, 12, Length (Ft.) 2, Width (In.) 4, Height (In.) 4, Without...More

Closure Plate,Wireway,2.50in.Hx2.50in.L
  • HOFFMAN
  • Closure Plate, Wireway, 2.50in.Hx2.50in.L
  • Item # 32FN71
  • Mfr. Model # F22GCPNK
  • Closure Plate, Wireway, Application Designed to House Electrical Wiring, Material of Construction Steel, NEMA...More

Lay-In Wireway,2 ft.,6inWx6inH,Steel
  • HOFFMAN
  • Lay-In Wireway, 2 ft., 6inWx6inH, Steel
  • Item # 32FL94
  • Mfr. Model # F66L24
  • Lay-In Wireway, NEMA Enclosure Type 12, Length (Ft.) 2, Width (In.) 6, Height (In.) 6, Without Knockouts,...More

Elbow, 90 deg.,Ind,Steel,6in. H x 6in. L
  • HOFFMAN
  • Elbow, 90 deg., Ind, Steel, 6in. H x 6in. L
  • Item # 32FM02
  • Mfr. Model # F66LE9A
  • Elbow, 90 Degrees , Open Top, Industrial, Material of Construction Steel, NEMA Enclosure Type 12, Finish ANSI...More

Closure Plate,Wireway,Steel,8in.Hx8in.L
  • HOFFMAN
  • Closure Plate, Wireway, Steel, 8in.Hx8in.L
  • Item # 32FN97
  • Mfr. Model # F88GCPNK
  • Closure Plate, Wireway, Application Designed to House Electrical Wiring, Material of Construction Steel, NEMA...More

Closure Plate,Steel,12in. H x 12in. L
  • HOFFMAN
  • Closure Plate, Steel, 12in. H x 12in. L
  • Item # 32FN66
  • Mfr. Model # F1212GCPNK
  • Closure Plate, Wireway, Application Designed to House Electrical Wiring, Material of Construction Steel, NEMA...More

Elbow, 90 deg.,Ind,Steel,6in. H x 6in. L
  • HOFFMAN
  • Elbow, 90 deg., Ind, Steel, 6in. H x 6in. L
  • Item # 32FM03
  • Mfr. Model # F66LE9B
  • Elbow, 90 Degrees , Open Inside, Industrial, Material of Construction Steel, NEMA Enclosure Type 12, Finish...More

Feed-Through Wireway,4inWx4inH
  • HOFFMAN
  • Feed-Through Wireway, 4inWx4inH
  • Item # 32FM66
  • Mfr. Model # F44W48SS
  • Feed-Through Wireway, NEMA Enclosure Type 4, 4X, 12, Length (Ft.) 4, Width (In.) 4, Height (In.) 4, Without...More

Lay-In Wireway,6 ft.,6inWx6inH
  • HOFFMAN
  • Lay-In Wireway, 6 ft., 6inWx6inH
  • Item # 32FN45
  • Mfr. Model # F66T172GV
  • Lay-In Wireway, NEMA Enclosure Type 1, Length (Ft.) 6, Width (In.) 6, Height (In.) 6, With Knockouts,...More

Lay-In, Flat-Cover Wireway,4inWx4inH
  • HOFFMAN
  • Lay-In, Flat-Cover Wireway, 4inWx4inH
  • Item # 32FN16
  • Mfr. Model # F44T1120GVP
  • Lay-In, Flat-Cover Wireway, NEMA Enclosure Type 1, Length (Ft.) 10, Width (In.) 4, Height (In.) 4, Without...More

Feed-Through Wireway,2 ft.,6inWx6inH
  • HOFFMAN
  • Feed-Through Wireway, 2 ft., 6inWx6inH
  • Item # 32FM45
  • Mfr. Model # F66W24
  • Feed-Through Wireway, NEMA Enclosure Type 12, Length (Ft.) 2, Width (In.) 6, Height (In.) 6, Without...More

Lay-In, Flat-Cover Wireway,6inWx6inH
  • HOFFMAN
  • Lay-In, Flat-Cover Wireway, 6inWx6inH
  • Item # 32FN24
  • Mfr. Model # F66T112GVP
  • Lay-In, Flat-Cover Wireway, NEMA Enclosure Type 1, Length (Ft.) 1, Width (In.) 6, Height (In.) 6, Without...More

Lay-In, Flat-Cover Wireway,12inWx12inH
  • HOFFMAN
  • Lay-In, Flat-Cover Wireway, 12inWx12inH
  • Item # 32FN14
  • Mfr. Model # F1212T148GVP
  • Lay-In, Flat-Cover Wireway, NEMA Enclosure Type 1, Length (Ft.) 4, Width (In.) 12, Height (In.) 12, Without...More

Hinged Cover Wiring Trough,8inWx8inH
  • HOFFMAN
  • Hinged Cover Wiring Trough, 8inWx8inH
  • Item # 32FM64
  • Mfr. Model # F88T24HC
  • Hinged Cover Wiring Trough, NEMA Enclosure Type 12, Length (Ft.) 2, Width (In.) 8, Height (In.) 8, Without...More

Feed-Through Wireway,6inWx6inH
  • HOFFMAN
  • Feed-Through Wireway, 6inWx6inH
  • Item # 32FM70
  • Mfr. Model # F66W24SS
  • Feed-Through Wireway, NEMA Enclosure Type 4, 4X, 12, Length (Ft.) 2, Width (In.) 6, Height (In.) 6, Without...More

Feed-Through Wireway,6inWx6inH
  • HOFFMAN
  • Feed-Through Wireway, 6inWx6inH
  • Item # 32FM71
  • Mfr. Model # F66W36SS
  • Feed-Through Wireway, NEMA Enclosure Type 4, 4X, 12, Length (Ft.) 3, Width (In.) 6, Height (In.) 6, Without...More

Feed-Through Wireway,4inWx4inH
  • HOFFMAN
  • Feed-Through Wireway, 4inWx4inH
  • Item # 32FM67
  • Mfr. Model # F44W60SS
  • Feed-Through Wireway, NEMA Enclosure Type 4, 4X, 12, Length (Ft.) 5, Width (In.) 4, Height (In.) 4, Without...More

Feed-Through Wireway,6inWx6inH
  • HOFFMAN
  • Feed-Through Wireway, 6inWx6inH
  • Item # 32FM73
  • Mfr. Model # F66W60SS
  • Feed-Through Wireway, NEMA Enclosure Type 4, 4X, 12, Length (Ft.) 5, Width (In.) 6, Height (In.) 6, Without...More

Closure Plate,Wireway,Steel,4in.Hx4in.L
  • HOFFMAN
  • Closure Plate, Wireway, Steel, 4in.Hx4in.L
  • Item # 32FM69
  • Mfr. Model # F44WPSS
  • Closure Plate, Wireway, Application Designed to House Electrical Wiring, Material of Construction Steel, NEMA...More

Closure Plate,Wireway,Steel,6in.Hx6in.L
  • HOFFMAN
  • Closure Plate, Wireway, Steel, 6in.Hx6in.L
  • Item # 32FM75
  • Mfr. Model # F66WPSS
  • Closure Plate, Wireway, Application Designed to House Electrical Wiring, Material of Construction Steel, NEMA...More

Results per page: 16 | 32 | 48