Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Wireways

43 Results Found that Include 43 Products

Results per page: 16 | 32 | 48
Wire Mesh Cable Tray,W12 In,L 6.5 Ft,PK4
Straight Wireway,NEMA,Length 10 Ft,Gray
Horizontal Tee,12 In Width
  • COPE
  • Horizontal Tee, 12 In WidthHorizontal Tee,12 In Width
  • Item # 2HCN3
  • Mfr. Model # 248-12FT-24
  • Horizontal Tee, 24 In Radius, Connects Third Tray at a 90 Deg Angle, Branches Right or Left from Main Run,...More

Wire Cable Tray,Width 8 In,L 6.5 Ft,PK4
Straight Wireway,NEMA,Length 10 Ft,Gray
Horizontal Tee,24 In Width
  • COPE
  • Horizontal Tee, 24 In WidthHorizontal Tee,24 In Width
  • Item # 2HCN4
  • Mfr. Model # 248-24FT-24
  • Horizontal Tee, 24 In Radius, Connects Third Tray at a 90 Deg Angle, Branches Right or Left from Main Run,...More

Feed-Through Wireway,3 ft.,4inWx4inH
Feed-Through Wireway,2.50inWx2.50inH
  • HOFFMAN
  • Feed-Through Wireway, 2.50inWx2.50inHFeed-Through Wireway,2.50inWx2.50inH
  • Item # 32FM19
  • Mfr. Model # F22W36
  • Feed-Through Wireway, NEMA Enclosure Type 12, Length (Ft.) 3, Width (In.) 2.50, Height (In.) 2.50, Without...More

Lay-In Wireway,3 ft.,4inWx4inH,Steel
Telescope Fitting,Ind,Steel,4in.Hx4in.L
  • HOFFMAN
  • Telescope Fitting, Ind, Steel, 4in.Hx4in.LTelescope Fitting,Ind,Steel,4in.Hx4in.L
  • Item # 32FL74
  • Mfr. Model # F44LA
  • Telescope Fitting, Industrial, Material of Construction Steel, NEMA Enclosure Type 12, Finish ANSI 61 Gray...More

Feed-Through Wireway,2 ft.,6inWx6inH
Wire Mesh Cable Tray,18x6In,10 Ft
Lay-In, Flat-Cover Wireway,8inWx8inH
  • HOFFMAN
  • Lay-In, Flat-Cover Wireway, 8inWx8inHLay-In, Flat-Cover Wireway,8inWx8inH
  • Item # 32FN35
  • Mfr. Model # F88T172GVP
  • Lay-In, Flat-Cover Wireway, NEMA Enclosure Type 1, Length (Ft.) 6, Width (In.) 8, Height (In.) 8, Without...More

Hinged Cover Wiring Trough,4inWx4inH
  • HOFFMAN
  • Hinged Cover Wiring Trough, 4inWx4inHHinged Cover Wiring Trough,4inWx4inH
  • Item # 32FM59
  • Mfr. Model # F44T24HC
  • Hinged Cover Wiring Trough, NEMA Enclosure Type 12, Length (Ft.) 2, Width (In.) 4, Height (In.) 4, Without...More

Lay-In, Flat-Cover Wireway,6inWx6inH
  • HOFFMAN
  • Lay-In, Flat-Cover Wireway, 6inWx6inHLay-In, Flat-Cover Wireway,6inWx6inH
  • Item # 32FN23
  • Mfr. Model # F66T1120GVP
  • Lay-In, Flat-Cover Wireway, NEMA Enclosure Type 1, Length (Ft.) 10, Width (In.) 6, Height (In.) 6, Without...More

Lay-In, Flat-Cover Wireway,12inWx12inH
  • HOFFMAN
  • Lay-In, Flat-Cover Wireway, 12inWx12inHLay-In, Flat-Cover Wireway,12inWx12inH
  • Item # 32FN13
  • Mfr. Model # F1212T136GVP
  • Lay-In, Flat-Cover Wireway, NEMA Enclosure Type 1, Length (Ft.) 3, Width (In.) 12, Height (In.) 12, Without...More

Slip-On Cover Wiring Trough,8inWx8inH
  • HOFFMAN
  • Slip-On Cover Wiring Trough, 8inWx8inHSlip-On Cover Wiring Trough,8inWx8inH
  • Item # 32FP17
  • Mfr. Model # A8848RT
  • Slip-On Cover Wiring Trough, NEMA Enclosure Type 3R, Length (Ft.) 4, Width (In.) 8, Height (In.) 8, Without...More

Telescope Fitting,Ind,Steel,6in.Hx6in.L
  • HOFFMAN
  • Telescope Fitting, Ind, Steel, 6in.Hx6in.LTelescope Fitting,Ind,Steel,6in.Hx6in.L
  • Item # 32FL98
  • Mfr. Model # F66LA
  • Telescope Fitting, Industrial, Material of Construction Steel, NEMA Enclosure Type 12, Finish ANSI 61 Gray...More

Lay-In Wireway,10 ft.,6inWx6inH,Steel
Reducer,Ind,Steel,0in. H x 0in. L
  • HOFFMAN
  • Reducer, Ind, Steel, 0in. H x 0in. LReducer,Ind,Steel,0in. H x 0in. L
  • Item # 32FM07
  • Mfr. Model # F66LRE44
  • Reducer, Industrial, Material of Construction Steel, NEMA Enclosure Type 12, Finish ANSI 61 Gray Polyester...More

Elbow, 90 deg.,Ind,Steel,4in. H x 4in. L
  • HOFFMAN
  • Elbow, 90 deg., Ind, Steel, 4in. H x 4in. LElbow, 90 deg.,Ind,Steel,4in. H x 4in. L
  • Item # 32FL77
  • Mfr. Model # F44LE9A
  • Elbow, 90 Degrees , Open Top, Industrial, Material of Construction Steel, NEMA Enclosure Type 12, Finish ANSI...More

Lay-In Wireway,6 ft.,8inWx8inH,Steel
Tee Fitting,Ind,Steel,4in. H x 4in. L
  • HOFFMAN
  • Tee Fitting, Ind, Steel, 4in. H x 4in. LTee Fitting,Ind,Steel,4in. H x 4in. L
  • Item # 32FM41
  • Mfr. Model # F44WT
  • Tee Fitting, Feed Through, Industrial, Material of Construction Steel, NEMA Enclosure Type 12, Finish ANSI 61...More

Hinged Cover Wiring Trough,6inWx6inH
  • HOFFMAN
  • Hinged Cover Wiring Trough, 6inWx6inHHinged Cover Wiring Trough,6inWx6inH
  • Item # 32FM60
  • Mfr. Model # F66T12HC
  • Hinged Cover Wiring Trough, NEMA Enclosure Type 12, Length (Ft.) 1, Width (In.) 6, Height (In.) 6, Without...More

Lay-In Wireway,2 ft.,6inWx6inH,Steel
Lay-In Wireway,4 ft.,10inWx10inH,Steel
Elbow, 90 deg.,Ind,Steel,4in. H x 4in. L
  • HOFFMAN
  • Elbow, 90 deg., Ind, Steel, 4in. H x 4in. LElbow, 90 deg.,Ind,Steel,4in. H x 4in. L
  • Item # 32FL79
  • Mfr. Model # F44LE9C
  • Elbow, 90 Degrees , Open Outside, Industrial, Material of Construction Steel, NEMA Enclosure Type 12, Finish...More

Lay-In Wireway,4 ft.,12inWx12inH
  • HOFFMAN
  • Lay-In Wireway, 4 ft., 12inWx12inHLay-In Wireway,4 ft.,12inWx12inH
  • Item # 32FN38
  • Mfr. Model # F1212T148GV
  • Lay-In Wireway, NEMA Enclosure Type 1, Length (Ft.) 4, Width (In.) 12, Height (In.) 12, With Knockouts,...More

Wire Mesh Cable Tray,20x4In,10 Ft
Slip-On Cover Wiring Trough,6inWx6inH
  • HOFFMAN
  • Slip-On Cover Wiring Trough, 6inWx6inHSlip-On Cover Wiring Trough,6inWx6inH
  • Item # 32FP14
  • Mfr. Model # A6672RT
  • Slip-On Cover Wiring Trough, NEMA Enclosure Type 3R, Length (Ft.) 6, Width (In.) 6, Height (In.) 6, Without...More

Elbow, 45 deg.,Ind,Steel,4in. H x 4in. L
  • HOFFMAN
  • Elbow, 45 deg., Ind, Steel, 4in. H x 4in. LElbow, 45 deg.,Ind,Steel,4in. H x 4in. L
  • Item # 32FL76
  • Mfr. Model # F44LE45A
  • Elbow, 45 Degrees , Open Top, Industrial, Material of Construction Steel, NEMA Enclosure Type 12, Finish ANSI...More

Elbow, 90 deg.,Ind,Steel,4in. H x 4in. L
  • HOFFMAN
  • Elbow, 90 deg., Ind, Steel, 4in. H x 4in. LElbow, 90 deg.,Ind,Steel,4in. H x 4in. L
  • Item # 32FL78
  • Mfr. Model # F44LE9B
  • Elbow, 90 Degrees , Open Inside, Industrial, Material of Construction Steel, NEMA Enclosure Type 12, Finish...More

Results per page: 16 | 32 | 48