Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Wireways

60 Results Found that Include 60 Products

Results per page: 16 | 32 | 48
Ladder Tray,12 Ft L x 24 In W,100 Lb Cap
Wire Cable Tray,Width 4 In,L 6.5 Ft,PK4
Ladder Tray,12 Ft L x 24 In W,75 Lb Cap
Ladder Tray,12 Ft L x 12 In W,100 Lb Cap
Vertical Elbow,90 Deg,12 In Width
  • COPE
  • Vertical Elbow, 90 Deg, 12 In WidthVertical Elbow,90 Deg,12 In Width
  • Item # 2HCL8
  • Mfr. Model # 248-129I-24
  • Vertical Elbow, 90 Deg Inside Mount, 24 In Radius, Changes Direction Down in Vertical Plane, For Use with 12...More

Vertical Elbow,90 Deg,24 In Width
  • COPE
  • Vertical Elbow, 90 Deg, 24 In WidthVertical Elbow,90 Deg,24 In Width
  • Item # 2HCL9
  • Mfr. Model # 248-249I-24
  • Vertical Elbow, 90 Deg Inside Mount, 24 In Radius, Changes Direction Down in Vertical Plane, For Use with 24...More

Horizontal Elbow,90 Deg,24 In Width
  • COPE
  • Horizontal Elbow, 90 Deg, 24 In WidthHorizontal Elbow,90 Deg,24 In Width
  • Item # 2HCL7
  • Mfr. Model # 248-249F-24
  • Horizontal Elbow, 90 Deg, 24 In Radius, Changes Direction in a Horizontal Plane, For Use with 24 In Ladder...More

Wireway,6x6 In,Steel
  • SQUARE D
  • Wireway, 6x6 In, SteelWireway,6x6 In,Steel
  • Item # 3KJ78
  • Mfr. Model # LDB610
  • Wireway, General Purpose, NEMA Enclosure Type 1, Width 6 In, Height 6 In, Length 10 Ft, W/O Knockouts, Used...More

Wire Cable Tray,Width 6 In,L 6.5 Ft,PK4
Vertical Elbow,90 Deg,12 In Width
  • COPE
  • Vertical Elbow, 90 Deg, 12 In WidthVertical Elbow,90 Deg,12 In Width
  • Item # 2HCN1
  • Mfr. Model # 248-129O-24
  • Vertical Elbow, 90 Deg Outside Mount, 24 In Radius, Changes Direction Up in a Vertical Plane, For Use with 12...More

Wire Mesh Cable Tray,12x4In,10 Ft
Lay-In Wireway,0.5 ft.,6inWx6inH,Steel
Lay-In Wireway,2 ft.,4inWx4inH,Steel
Lay-In Wireway,1 ft.,6inWx6inH,Steel
Elbow,90deg.,Comm,Steel,12in.Hx12in.L
  • HOFFMAN
  • Elbow, 90deg., Comm, Steel, 12in.Hx12in.LElbow,90deg.,Comm,Steel,12in.Hx12in.L
  • Item # 32FN64
  • Mfr. Model # F1212G90E
  • Elbow, 90 Degrees , Lay-In, Commercial, Material of Construction Steel, NEMA Enclosure Type 1, Finish ANSI 61...More

Feed-Through Wireway,1 ft.,4inWx4inH
Lay-In Wireway,4 ft.,8inWx8inH
  • HOFFMAN
  • Lay-In Wireway, 4 ft., 8inWx8inHLay-In Wireway,4 ft.,8inWx8inH
  • Item # 32FN48
  • Mfr. Model # F88T148GV
  • Lay-In Wireway, NEMA Enclosure Type 1, Length (Ft.) 4, Width (In.) 8, Height (In.) 8, With Knockouts,...More

Slip-On Cover Wiring Trough,6inWx6inH
  • HOFFMAN
  • Slip-On Cover Wiring Trough, 6inWx6inHSlip-On Cover Wiring Trough,6inWx6inH
  • Item # 32FP11
  • Mfr. Model # A6636RT
  • Slip-On Cover Wiring Trough, NEMA Enclosure Type 3R, Length (Ft.) 3, Width (In.) 6, Height (In.) 6, Without...More

Lay-In Wireway,1 ft.,4inWx4inH,Steel
Lay-In Wireway,5 ft.,8inWx8inH
  • HOFFMAN
  • Lay-In Wireway, 5 ft., 8inWx8inHLay-In Wireway,5 ft.,8inWx8inH
  • Item # 32FN49
  • Mfr. Model # F88T160GV
  • Lay-In Wireway, NEMA Enclosure Type 1, Length (Ft.) 5, Width (In.) 8, Height (In.) 8, With Knockouts,...More

Slip-On Cover Wiring Trough,8inWx8inH
  • HOFFMAN
  • Slip-On Cover Wiring Trough, 8inWx8inHSlip-On Cover Wiring Trough,8inWx8inH
  • Item # 32FP15
  • Mfr. Model # A8824RT
  • Slip-On Cover Wiring Trough, NEMA Enclosure Type 3R, Length (Ft.) 2, Width (In.) 8, Height (In.) 8, Without...More

Telescope Fitting,Ind,Steel,4in.Hx4in.L
  • HOFFMAN
  • Telescope Fitting, Ind, Steel, 4in.Hx4in.LTelescope Fitting,Ind,Steel,4in.Hx4in.L
  • Item # 32FM31
  • Mfr. Model # F44WA
  • Telescope Fitting, Feed Through, Industrial, Material of Construction Steel, NEMA Enclosure Type 12, Finish...More

Elbow, 45 deg.,Ind,Steel,4in. H x 4in. L
  • HOFFMAN
  • Elbow, 45 deg., Ind, Steel, 4in. H x 4in. LElbow, 45 deg.,Ind,Steel,4in. H x 4in. L
  • Item # 32FM33
  • Mfr. Model # F44WE45
  • Elbow, 45 Degrees , Feed Through, Industrial, Material of Construction Steel, NEMA Enclosure Type 12, Finish...More

Lay-In Wireway,4 ft.,8inWx8inH,Steel
Wire Mesh Cable Tray,20x2In,10 Ft
Lay-In Wireway,2 ft.,10inWx10inH,Steel
Lay-In Wireway,2 ft.,12inWx12inH
  • HOFFMAN
  • Lay-In Wireway, 2 ft., 12inWx12inHLay-In Wireway,2 ft.,12inWx12inH
  • Item # 32FN36
  • Mfr. Model # F1212T124GV
  • Lay-In Wireway, NEMA Enclosure Type 1, Length (Ft.) 2, Width (In.) 12, Height (In.) 12, With Knockouts,...More

Elbow,90deg.,Ind,Steel,2.50in.Hx2.50in.L
  • HOFFMAN
  • Elbow, 90deg., Ind, Steel, 2.50in.Hx2.50in.LElbow,90deg.,Ind,Steel,2.50in.Hx2.50in.L
  • Item # 32FM21
  • Mfr. Model # F22WE90
  • Elbow, 90 Degrees , Feed Through, Industrial, Material of Construction Steel, NEMA Enclosure Type 12, Finish...More

Lay-In, Flat-Cover Wireway,8inWx8inH
  • HOFFMAN
  • Lay-In, Flat-Cover Wireway, 8inWx8inHLay-In, Flat-Cover Wireway,8inWx8inH
  • Item # 32FN32
  • Mfr. Model # F88T136GVP
  • Lay-In, Flat-Cover Wireway, NEMA Enclosure Type 1, Length (Ft.) 3, Width (In.) 8, Height (In.) 8, Without...More

Slip-On Cover Wiring Trough,6inWx6inH
  • HOFFMAN
  • Slip-On Cover Wiring Trough, 6inWx6inHSlip-On Cover Wiring Trough,6inWx6inH
  • Item # 32FP12
  • Mfr. Model # A6648RT
  • Slip-On Cover Wiring Trough, NEMA Enclosure Type 3R, Length (Ft.) 4, Width (In.) 6, Height (In.) 6, Without...More

Lay-In Wireway,2 ft.,2.50inWx2.50inH
Feed-Through Wireway,2 ft.,4inWx4inH
Results per page: 16 | 32 | 48