Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Wireways

18 Results Found that Include 18 Products

Results per page: 16 | 32 | 48
    Wireway,4x4 In,Steel
    • SQUARE D
    • Wireway, 4x4 In, SteelWireway,4x4 In,Steel
    • Item # 4B447
    • Mfr. Model # LDB44KO
    • Wireway, 4 x 4 Inches, 4 Feet Length, With Knockouts, Cover, Keyhole Slots, Captive screws, 16 AWG Steel,...More

    Straight Wireway,NEMA 1,Length 4 Ft,Gray
    Straight Wireway,NEMA 1,Length 5 Ft,Gray
    Straight Wireway,NEMA 1,Length 3 Ft,Gray
    Wireway Tee,4x4 In,Steel
    • SQUARE D
    • Wireway Tee, 4x4 In, SteelWireway Tee,4x4 In,Steel
    • Item # 4B463
    • Mfr. Model # LDB4T
    • Wireway Tee, 4 x 4 Inches, Without Knockouts, Cover, Keyhole Slots, Captive screws, 16 AWG Steel, Finish...More

    Straight Wireway,NEMA 1,Length 4 Ft,Gray
    Straight Wireway,NEMA 1,Length 3 Ft,Gray
    Straight Wireway,NEMA 1,Length 5 Ft,Gray
    Wireway,Cross,6x6 Sq In,16 Gauge,Steel
    Lay-In Wireway,3 ft.,6inWx6inH
    • HOFFMAN
    • Lay-In Wireway, 3 ft., 6inWx6inHLay-In Wireway,3 ft.,6inWx6inH
    • Item # 32FN43
    • Mfr. Model # F66T136GV
    • Lay-In Wireway, NEMA Enclosure Type 1, Length (Ft.) 3, Width (In.) 6, Height (In.) 6, With Knockouts,...More

    Box Connector,Ind,Steel,4in. H x 4in. L
    • HOFFMAN
    • Box Connector, Ind, Steel, 4in. H x 4in. LBox Connector,Ind,Steel,4in. H x 4in. L
    • Item # 32FL75
    • Mfr. Model # F44LB
    • Box Connector, Industrial, Material of Construction Steel, NEMA Enclosure Type 12, Finish ANSI 61 Gray...More

    Reducer,Comm,Steel,0in. H x 0in. L
    • HOFFMAN
    • Reducer, Comm, Steel, 0in. H x 0in. LReducer,Comm,Steel,0in. H x 0in. L
    • Item # 32FN86
    • Mfr. Model # F66G44R
    • Reducer, Commercial, Material of Construction Steel, NEMA Enclosure Type 1, Finish ANSI 61 Gray Polyester...More

    Slip-On Cover Wiring Trough,4inWx4inH
    • HOFFMAN
    • Slip-On Cover Wiring Trough, 4inWx4inHSlip-On Cover Wiring Trough,4inWx4inH
    • Item # 32FP05
    • Mfr. Model # A4412RT
    • Slip-On Cover Wiring Trough, NEMA Enclosure Type 3R, Length (Ft.) 1, Width (In.) 4, Height (In.) 4, Without...More

    Tee Fitting,Comm,Steel,4in. H x 4in. L
    Closure Plate,Ind,Steel,6in. H x 6in. L
    • HOFFMAN
    • Closure Plate, Ind, Steel, 6in. H x 6in. LClosure Plate,Ind,Steel,6in. H x 6in. L
    • Item # 32FM06
    • Mfr. Model # F66LP
    • Closure Plate, Industrial, Material of Construction Steel, NEMA Enclosure Type 12, Finish ANSI 61 Gray...More

    Lay-In, Flat-Cover Wireway,4inWx4inH
    • HOFFMAN
    • Lay-In, Flat-Cover Wireway, 4inWx4inHLay-In, Flat-Cover Wireway,4inWx4inH
    • Item # 32FN20
    • Mfr. Model # F44T148GVP
    • Lay-In, Flat-Cover Wireway, NEMA Enclosure Type 1, Length (Ft.) 4, Width (In.) 4, Height (In.) 4, Without...More

    Lay-In Wireway,4 ft.,4inWx4inH,Steel
    Lay-In Wireway,4 ft.,4inWx4inH,Steel
    Results per page: 16 | 32 | 48