Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Wireways

17 Results Found that Include 17 Products 

Results per page: 16 | 32 | 48
    Wireway,Elbow,90 Degree,4x4 Sq In,Gray
    • WIEGMANN
    • Wireway, Elbow, 90 Degree, 4x4 Sq In, Gray
    • Item # 2VE58
    • Mfr. Model # L040490
    • Wireway 90 Degree Elbow, Width 4 In, Height 4 In, 16 Gauge Steel, ANSI 61 Gray Polyester Powder Finish, UL...More

    Straight Wireway,NEMA 1,Length 2 Ft,Gray
    • WIEGMANN
    • Straight Wireway, NEMA 1, Length 2 Ft, Gray
    • Item # 2VE38
    • Mfr. Model # HS662NK
    • Straight Wireway, NEMA Enclosure Type 1, Width 6 In, Height 6 In, Length 2 Ft, Without Knockouts, 16 Gauge...More

    Wireway Elbow,90 Deg,4x4 In,Steel
    • SQUARE D
    • Wireway Elbow, 90 Deg, 4x4 In, Steel
    • Item # 4B453
    • Mfr. Model # LDB490L
    • Wireway Elbow, 4 x 4 Inches, 90 Degrees, Without Knockouts, Cover, Keyhole Slots, Captive screws, 16 AWG...More

    Straight Wireway,NEMA 1,Length 2 Ft,Gray
    • WIEGMANN
    • Straight Wireway, NEMA 1, Length 2 Ft, Gray
    • Item # 2VE37
    • Mfr. Model # HS662
    • Straight Wireway, NEMA Enclosure Type 1, Width 6 In, Height 6 In, Length 2 Ft, With Knockouts, 16 Gauge...More

    Wireway,Elbow,45 Degree,4x4 Sq In,Gray
    • WIEGMANN
    • Wireway, Elbow, 45 Degree, 4x4 Sq In, Gray
    • Item # 2VE57
    • Mfr. Model # L040445
    • Wireway 45 Degree Elbow, Width 4 In, Height 4 In, 16 Gauge Steel, ANSI 61 Gray Polyester Powder Finish, UL...More

    Wireway Elbow,45 Deg,4x4 In,Steel
    • SQUARE D
    • Wireway Elbow, 45 Deg, 4x4 In, Steel
    • Item # 4B448
    • Mfr. Model # LDB445L
    • Wireway Elbow, 4 x 4 Inches, 45 Degrees, Without Knockouts, Cover, Keyhole Slots, Captive screws, 16 AWG...More

    Wireway,6x6 In,Steel
    • SQUARE D
    • Wireway, 6x6 In, Steel
    • Item # 3KJ80
    • Mfr. Model # LDB62
    • Wireway, General Purpose, NEMA Enclosure Type 1, Width 6 In, Height 6 In, Length 2 Ft, W/O Knockouts, Used To...More

    Barrier Bracket,Spring Steel,4in.Hx4in.L
    • HOFFMAN
    • Barrier Bracket, Spring Steel, 4in.Hx4in.L
    • Item # 32FL66
    • Mfr. Model # F44BB2C
    • Barrier Bracket, Wireway, Application Designed to House Electrical Wiring, Material of Construction Spring...More

    Box Connector,Ind,Steel,6in. H x 6in. L
    • HOFFMAN
    • Box Connector, Ind, Steel, 6in. H x 6in. L
    • Item # 32FM50
    • Mfr. Model # F66WB
    • Box Connector, Feed Through, Industrial, Material of Construction Steel, NEMA Enclosure Type 12, Finish ANSI...More

    Lay-In Wireway,2 ft.,6inWx6inH,Steel
    • HOFFMAN
    • Lay-In Wireway, 2 ft., 6inWx6inH, Steel
    • Item # 32FM96
    • Mfr. Model # F66G24
    • Lay-In Wireway, NEMA Enclosure Type 1, Length (Ft.) 2, Width (In.) 6, Height (In.) 6, Without Knockouts,...More

    Lay-In, Flat-Cover Wireway,4inWx4inH
    • HOFFMAN
    • Lay-In, Flat-Cover Wireway, 4inWx4inH
    • Item # 32FN19
    • Mfr. Model # F44T136GVP
    • Lay-In, Flat-Cover Wireway, NEMA Enclosure Type 1, Length (Ft.) 3, Width (In.) 4, Height (In.) 4, Without...More

    Lay-In Wireway,2 ft.,6inWx6inH,Steel
    • HOFFMAN
    • Lay-In Wireway, 2 ft., 6inWx6inH, Steel
    • Item # 32FM97
    • Mfr. Model # F66G24WK
    • Lay-In Wireway, NEMA Enclosure Type 1, Length (Ft.) 2, Width (In.) 6, Height (In.) 6, With Knockouts, Steel,...More

    Lay-In Wireway,3 ft.,4inWx4inH,Steel
    • HOFFMAN
    • Lay-In Wireway, 3 ft., 4inWx4inH, Steel
    • Item # 32FM89
    • Mfr. Model # F44G36
    • Lay-In Wireway, NEMA Enclosure Type 1, Length (Ft.) 3, Width (In.) 4, Height (In.) 4, Without Knockouts,...More

    Elbow,90 deg.,Comm,Steel,2.50inHx2.50inL
    • HOFFMAN
    • Elbow, 90 deg., Comm, Steel, 2.50inHx2.50inL
    • Item # 32FN69
    • Mfr. Model # F22G90E
    • Elbow, 90 Degrees , Lay-In, Commercial, Material of Construction Steel, NEMA Enclosure Type 1, Finish ANSI 61...More

    Lay-In, Flat-Cover Wireway,6inWx6inH
    • HOFFMAN
    • Lay-In, Flat-Cover Wireway, 6inWx6inH
    • Item # 32FN25
    • Mfr. Model # F66T124GVP
    • Lay-In, Flat-Cover Wireway, NEMA Enclosure Type 1, Length (Ft.) 2, Width (In.) 6, Height (In.) 6, Without...More

    Closure Plate,Wireway,Steel,4in.Hx4in.L
    • HOFFMAN
    • Closure Plate, Wireway, Steel, 4in.Hx4in.L
    • Item # 32FL84
    • Mfr. Model # F44LP
    • Closure Plate, Wireway, Application Designed to House Electrical Wiring, Material of Construction Steel, NEMA...More

    Sealing Plate,Wireway,Steel,8in.Hx8in.L
    • HOFFMAN
    • Sealing Plate, Wireway, Steel, 8in.Hx8in.L
    • Item # 32FM16
    • Mfr. Model # F88LSAG
    • Sealing Plate, Wireway, Application Designed to House Electrical Wiring, Material of Construction Steel, NEMA...More

    Results per page: 16 | 32 | 48