Skip Content

Filter Results By

Item
Type
Input Power
Operating Range
Length
Width
Height
Price
Shop By
Ratings

Wireless Alarms

26 Results Found that Include 27 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Wireless Door Chime,Plastic,L 5 In
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Wireless Door Chime, Plastic, L 5 In Wireless Door Chime,Plastic,L 5 In
  • Item # 1DPE7
  • Mfr. Model # STI-32500
  • Wireless Door Chime, Doorbell Button, Mounting Door, Electrical Outlet, Sound Rating 85dB, Battery Size 2032,...More

Wireless Doorbell Chime w/Receiver
Wireless Doorbell Button Alert
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Wireless Doorbell Button Alert Wireless Doorbell Button Alert
  • Item # 31CP11
  • Mfr. Model # STI-V34600
  • Wireless Doorbell Button Alert, Mounting Surface, Input Power 3V Lithium, Included Battery, Features Chimes...More

Wireless Chime Receiver, Off White
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Wireless Chime Receiver, Off White Wireless Chime Receiver, Off White
  • Item # 3FVT5
  • Mfr. Model # STI-32530
  • Wireless Chime Receiver, Plastic, Width 3 In, Height 5 In, Depth 1 1/2 In, Audible Tone, Decibels 85 dB, 120...More

Magnetic Contact Transmitter, L 3 1/2 In
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Magnetic Contact Transmitter, L 3 1/2 In Magnetic Contact Transmitter, L 3 1/2 In
  • Item # 1DPE6
  • Mfr. Model # STI-35500
  • Magnetic Contact Transmitter, ABS Plastic, Length 3 1/2 In, Width 1 1/2 In, Height 1 In, Audible Tone,...More

Solar Wireless Driveway Monitor Kit
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Solar Wireless Driveway Monitor Kit Solar Wireless Driveway Monitor Kit
  • Item # 6CZC0
  • Mfr. Model # STI-34100
  • Solar Wireless Driveway Monitor Kit, Plastic, Width 5 In., Height 3.5 In., Diameter 5 In., Audible Tone,...More

  • SAFETY TECHNOLOGY INTERNATIONAL
  • Alert Series Receiver With Power Supply Alert Series Receiver With Power Supply
  • Multiple product options available

    Alert Series Receiver With Power Supply, Mounting Table or Wall, Sound Rating 75 or 65 dB, Voltage 120 V AC, For Use With Wireless Alert Series and Includes Receiver,...More

Wireless Entry Alert Chime w/Receiver
Wireless Doorbell Extender w/Receiver
Battery Wireless Driveway Monitor Kit
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Battery Wireless Driveway Monitor Kit Battery Wireless Driveway Monitor Kit
  • Item # 6CZA8
  • Mfr. Model # STI-34150
  • Battery Wireless Driveway Monitor Kit, Plastic, Width 4 In., Height 6.5 In., Diameter 4 In., Audible Tone,...More

Garage Door Open Alert,Wireless
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Garage Door Open Alert, Wireless Garage Door Open Alert,Wireless
  • Item # 16D852
  • Mfr. Model # STI-34300
  • Garage Door Open Alert, Wireless, Polycarbonate, Length 4 In., Width 2-1/2 In., Depth 1 In., Y Tone, Decibels...More

Battery Wireless Driveway Monitor
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Battery Wireless Driveway Monitor Battery Wireless Driveway Monitor
  • Item # 31CP07
  • Mfr. Model # STI-V34150
  • Battery Wireless Driveway Monitor, Mounting Surface, Input Power (2) C Alkaline, Not Included Battery,...More

Wireless Indoor Motion Detector Alert
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Wireless Indoor Motion Detector Alert Wireless Indoor Motion Detector Alert
  • Item # 31CP12
  • Mfr. Model # STI-V34700
  • Wireless Indoor Motion Detector Alert, Mounting Surface, Input Power 3V Lithium, Included Battery, Features...More

Wireless Doorbell Extender,L 5 In
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Wireless Doorbell Extender, L 5 In Wireless Doorbell Extender,L 5 In
  • Item # 1DPE9
  • Mfr. Model # STI-32000
  • Wireless Doorbell Extender, ABS Plastic, Length 5 In, Width 3 1/8 In, Height 1 1/2 In, Audible Tone, Decibels...More

Wireless Motion Detector
Wire-Free Home Protection System
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Wire-Free Home Protection System Wire-Free Home Protection System
  • Item # 31CP14
  • Mfr. Model # STI-WS100SG2
  • Wire-Free Home Protection System, Mounting Surface, Sound Rating 120 dB, Input Power 9V Alkaline, Not...More

Universal Alert,Wireless
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Universal Alert, Wireless Universal Alert,Wireless
  • Item # 16D853
  • Mfr. Model # STI-34400
  • Universal Alert, Wireless, Polycarbonate, Length 4 In., Width 2-1/2 In., Depth 1 In., Y Tone, Decibels 75 or...More

Universal alert for alert series
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Universal alert for alert series Universal alert for alert series
  • Item # 16D854
  • Mfr. Model # STI-34401
  • Universal Alert Sensor, Polycarbonate, Width 1-1/3 In., Height 3-1/4 In., Depth 1 In., Y Tone, Decibels 75 or...More

Mailbox Delivery Alert,Wireless
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Mailbox Delivery Alert, Wireless Mailbox Delivery Alert,Wireless
  • Item # 16D851
  • Mfr. Model # STI-34200
  • Mailbox Delivery Alert, Wireless, Polycarbonate, Length 4 In., Width 2-1/2 In., Depth 1 In., Y Tone, Decibels...More

Mailbox Alert Sensor,3V Lithium Battery
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Mailbox Alert Sensor, 3V Lithium Battery Mailbox Alert Sensor,3V Lithium Battery
  • Item # 31CN98
  • Mfr. Model # STI-34201
  • Mailbox Alert Sensor, Mounting Surface, Input Power 3V Lithium, Included Battery, Features Alerts When The...More

Wirelss Mailbox Alert,3V Lithium Battery
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Wirelss Mailbox Alert, 3V Lithium Battery Wirelss Mailbox Alert,3V Lithium Battery
  • Item # 31CP08
  • Mfr. Model # STI-V34200
  • Wireless Mailbox Alert, Mounting Surface, Input Power 3V Lithium, Included Battery, Features Alerts Receiver...More

Solar Wireless Driveway Monitor,AA Batt
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Solar Wireless Driveway Monitor, AA Batt Solar Wireless Driveway Monitor,AA Batt
  • Item # 31CP05
  • Mfr. Model # STI-V34100
  • Solar Wireless Driveway Monitor, Mounting Surface, Input Power (2) AA NiMH, Included Battery, Features Alerts...More

Garage Sensor,3V Lithium Battery
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Garage Sensor, 3V Lithium Battery Garage Sensor,3V Lithium Battery
  • Item # 31CN99
  • Mfr. Model # STI-34301
  • Garage Sensor, Mounting Surface, Input Power 3V Lithium, Included Battery, Features Alerts When The Garage...More

Wireless Universal Alert,3V Lithium Batt
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Wireless Universal Alert, 3V Lithium Batt Wireless Universal Alert,3V Lithium Batt
  • Item # 31CP10
  • Mfr. Model # STI-V34400
  • Wireless Universal Alert, Mounting Surface, Input Power 3V Lithium, Included Battery, Features Alerts...More

Wireless Garage Alert,3V Lithium Battery
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Wireless Garage Alert, 3V Lithium Battery Wireless Garage Alert,3V Lithium Battery
  • Item # 31CP09
  • Mfr. Model # STI-V34300
  • Wireless Garage Alert, Mounting Surface, Input Power 3V Lithium, Included Battery, Features Alerts Receiver...More

Wireless Motion-Activated Chime w/Recvr
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More