Skip Content

Filter Results By

Item
Bristle Type
Mounting Type
Brush Dia.
Face Width
Wire Dia.
Arbor Hole
Shank Size
Max. RPM
Brand
Price
Shop By
Ratings

Wire Wheel Brushes

233 Results Found that Include 622 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Arbor Nylon Wheel Brush, Synthetic, 3" Brush Dia.
Arbor Drill End Brush, Crimped Wire, 1" Brush Dia.
Arbor Eraser Wheel, Rubber Eraser, 4" Brush Dia.
Arbor Wire Wheel Brush, Stringer Bead Twist Wire, 4-1/
Threaded Arbor Wire Wheel Brush, Stringer Bead Twist Wire,&
Stem Wire Wheel Brush, Knot Wire, 4" Brush Dia.
Arbor Wire Wheel Brush, Crimped Wire, 8" Brush Dia.
  • WEILER
  • Arbor Wire Wheel Brush, Crimped Wire, 8" Brush Dia. Arbor Wire Wheel Brush, Crimped Wire, 8" Brush Dia.
  • Item # 2FX91
  • Mfr. Model # 06490
  • Wire Wheel Brush, Crimped Wire, Mounting Type Arbor, Brush Dia. 8 In., Face Width 1 In., Wire Dia. 0.0118...More

Threaded Arbor Wire Wheel Brush, Crimped Wire, 3" Brus
Results per page:  16 | 32 | 48

Sander grinder wire brushes from Grainger can make it easier to even out ridges and smooth rough edges on metal surfaces. Attach a wire wheel to your angle grinder to help remove rust, dirt and paint from tools and other metal objects. A crimped wire wheel can provide great flexibility on uneven surfaces, and fastening a double spiral wire brush to your bench grinder can work great for heavy-duty applications. Get high-quality sander grinder wire brushes from Grainger to help you get the expert results you’re after.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More