Skip Content

Filter Results By

Item
Type
Return Type
Rotation
Wire Size (In.)
Tether Capable
Price
Shop By

Wire Twist Pliers

10 Results Found that Include 10 Products

Results per page: 16 | 32 | 48
    Wire Twister Pliers,10 3/8 In L,Manual
    • PROTO
    • Wire Twister Pliers, 10 3/8 In L, ManualWire Twister Pliers,10 3/8 In L,Manual
    • Item # 3R178
    • Mfr. Model # J191
    • Wire Twister Plier, One Way, Wire Dia 0.020 To 0.060 In, Pliers Length 9 In, Overall Length 10 3/8 In, Flat...More

    Safety Wire Twister Pliers,9 in. L
    • PROTO
    • Safety Wire Twister Pliers, 9 in. LSafety Wire Twister Pliers,9 in. L
    • Item # 4JV76
    • Mfr. Model # J197
    • Safety Wire Twister Pliers, Reversible, CW/CCW Rotation, Wire Size (In.) 0.020 to 0.060, Standard...More

    Autowire Twister Plier
    Twisting Plier,6 In
    • PROTO
    • Twisting Plier, 6 InTwisting Plier,6 In
    • Item # 4JV75
    • Mfr. Model # J196
    • Reversible Wire Twister Plier, Wire Dia 0.020 To 0.041 In, Pliers Length 6 In, Overall Length 8 3/4 In, Flat...More

    Wire Twister Pliers,8 3/8 In L,Manual
    • PROTO
    • Wire Twister Pliers, 8 3/8 In L, ManualWire Twister Pliers,8 3/8 In L,Manual
    • Item # 3R177
    • Mfr. Model # J190
    • Wire Twister Plier, One Way, Wire Dia 0.020 To 0.041 In, Pliers Length 6 In, Overall Length 8 3/8 In, Flat...More

    Safety Wire Twister Pliers,10-3/8 In. L
    • PROTO
    • Safety Wire Twister Pliers, 10-3/8 In. LSafety Wire Twister Pliers,10-3/8 In. L
    • Item # 3R182
    • Mfr. Model # J195
    • Safety Wire Twister Pliers, Left Hand Twist, Automatic Return Type, CCW Rotation, Pliers Length (In.) 9,...More

    Wire Twist Plier,Automatic,Reverse,12 In
    • PROTO
    • Wire Twist Plier, Automatic, Reverse, 12 InWire Twist Plier,Automatic,Reverse,12 In
    • Item # 10G681
    • Mfr. Model # J198
    • Wire Twist Plier, Automatic Spring Return Type, Reversible Rotation, Pliers Length (In.) 9, Overall Length...More

    Wire Twister Set 3pc
    • PROTO
    • Wire Twister Set 3pcWire Twister Set 3pc
    • Item # 3R181
    • Mfr. Model # J194
    • Safety Wire Twister Pliers Set, 3 Piece, Manual Return Type, Jaw Type Flat Top Diamond Serrations, Hardened...More

    Tether Ready Wire Twist Pliers,8-3/4 in
    • PROTO
    • Tether Ready Wire Twist Pliers, 8-3/4 inTether Ready Wire Twist Pliers,8-3/4 in
    • Item # 24AL23
    • Mfr. Model # J196-TT
    • Tether Ready Wire Twister Pliers, Safety, Return Type Manual, Automatic, Rotation CW/CCW, Pliers Length (In.)...More

    Wire Twister Plier
    Results per page: 16 | 32 | 48