Filter Results By

Applied Filters Clear All

Item
  • View MoreView Less
Type
  • View MoreView Less
Capacity (AWG)
  • View MoreView Less
Overall Length (In.)
  • View MoreView Less
Cutting Edge
  • View MoreView Less
Jaw Type
Jaw Length (In.)
  • View MoreView Less
Jaw Width (In.)
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

18 Results Found that Include 23 Products 

 |  Results per page: 16 | 32 | 48
    Compare

    Wire Stripper/Cutter, 10 to 20 AWG, 6 In L

    IDEAL

    Grainger Item # 10F546 | Mfr. Model # 45-120

    Catalog Page # NA

    Wire Stripper/Cutter, Reflex, Cutting Capacity/Material 10 to 18 Solid, 12 to 20 Stranded Copper And...More

    Compare
    Compare

    Wire Stripper/Cutter, Wire Stripper/Cutt

    KLEIN TOOLS

    Grainger Item # 2DGJ7 | Mfr. Model # 11049

    Catalog Page # 1139 (PDF)

    Wire Stripper/Cutter, Wire Stripper/Cutter, Capacity 8-18 Stranded AWG, Overall Length 6.25 In, Jaw Length...More

    Compare
    Compare

    Plier, Flush Cut, 4-1/2 In, Turquoise

    JONARD

    Grainger Item # 10G945 | Mfr. Model # JIC-453

    Catalog Page # NA

    Plier, Flush Cut, Nose Type Pointed, Overall Length (In.) 4-1/2, Jaw Bend (Deg.) 0, Jaw Length (In.) 5/8, Jaw...More

    Compare
    Compare

    Wire Stripper, 10 to 22 AWG, 7-3/4 In

    CLAUSS

    Grainger Item # 10F698 | Mfr. Model # 18651

    Catalog Page # NA

    Wire Stripper, Capacity (AWG) 10 to 22 Solid And Stranded, Overall Length (In.) 7-3/4, Jaw Type Titanium...More

    Compare
    Compare

    Coax Cable Stripper, RG59/6, CAT/TP, 5 In

    JONARD

    Grainger Item # 23Z417 | Mfr. Model # UST-150

    Catalog Page # 1139 (PDF)

    Coax and Cable Stripper, Plastic Jaw Type, Handle Type Plastic, Plastic, For Stripping CAT/TP and RG59/6 Coax...More

    Compare
    Compare

    Wire Stripper/Cutter, 6-1/8 In L, 4.0mm2

    KLEIN TOOLS

    Grainger Item # 25D159 | Mfr. Model # 1011M

    Catalog Page # NA

    Metric Wire Stripper/Cutter, Overall Length (In.) 6-1/8, Jaw Length (In.) 13mm, Cutting Edge Serrated, Shear...More

    Compare
    Compare

    Cable Stripper/Cutter, UTP/STP, 6 In

    ECLIPSE

    Grainger Item # 22C714 | Mfr. Model # 902-229

    Catalog Page # NA

    Cable Stripper/Cutter, Universal, Cutting Capacity/Material UTP/STP Twisted Pair Round, Flat Telephone Cable,...More

    Compare
    Compare

    Cutter, Tapered, 5 In. L, Blue

    PLATO

    Grainger Item # 23UL33 | Mfr. Model # 170SD

    Catalog Page # NA

    Cutter, Shear, Number of Pieces 1, Tapered Nose Type, Overall Length (In.) 5Jaw Length (In.) 3/4, Jaw Width...More

    Compare
    Compare

    Replacement Blade for 5LJ06

    IDEAL

    Grainger Item # 5LJ37 | Mfr. Model # L-9226

    Catalog Page # 460 (PDF)

    Replacement Blade, Application For Coax Cable Stripper 5LJ06

    Compare
    Compare

    Wire Stripper Replacement Blade, 28-30AWG

    JONARD

    Grainger Item # 19LY91 | Mfr. Model # SB-2830

    Catalog Page # NA

    Wire Stripper Replacement Blade, For Stripping Wires

    Compare
    Compare

    Coax Stripper, With UST-225 Blade

    JONARD

    Grainger Item # 20FV05 | Mfr. Model # UST-125

    Catalog Page # NA

    Coax Stripper, With UST-225 Blade, Handle Type Plastic, Plastic, Cable Stripping

    Compare
    Compare

    Replacement Blade, Wire Gauge 28 to 30

    JONARD

    Grainger Item # 20FV01 | Mfr. Model # SB-2830

    Catalog Page # NA

    Replacement Blade, Steel, Wire Stripping

    Compare
    Compare

    Replacement Blade, 24-26 AWG WIRE

    JONARD

    Grainger Item # 20FT99 | Mfr. Model # SB-2426

    Catalog Page # NA

    Replacement Blade, Steel, Wire Stripping

    Compare
    Compare

    Replacement Blade, Wire Gauge 22 to 24

    JONARD

    Grainger Item # 20FT98 | Mfr. Model # SB-2224

    Catalog Page # NA

    Replacement Blade, Steel, Wire Stripping

    Compare
     |  Results per page: 16 | 32 | 48
      loader image