Skip Content

Filter Results By

Applied Filters Clear All

Wire Shelving Type
Wire Shelving Material
Wire Shelving Finish
Number of Shelves
Width
Depth
Height
Color
Shelf Capacity
Brand
Price
  • View MoreView Less
Shop By

Wire Shelving

5 Results Found that Include 9 Products

Results per page: 16 | 32 | 48
    Wire Shelving Unit,Strter,600 lb.,Chrome
    • EAGLE GROUP
    • Wire Shelving Unit, Strter, 600 lb., ChromeChrome Plated Wire Shelving Unit
    • Item # 8PLT1
    • Mfr. Model # S3-74-3672C
    • Wire Shelving Unit,Starter,Wire Shelving Material Steel,Number of Shelves 3,Width 72 In.,Depth 36 In.,Height...More

    Shelving,Starter,H 85 In,W 60 In,Zinc
    • GRAINGER APPROVED
    • Shelving, Starter, H 85 In, W 60 In, ZincZinc Plated Wire Shelving Unit
    • Item # 2KPG5
    • Mfr. Model # 2KPG5
    • Wire Shelving Unit,Starter,Wire Shelving Material Steel,Number of Shelves 4,Width 60 In.,Depth 36 In.,Height...More

    Wire Mesh Add On
    • SSI SCHAEFER
    • Wire Mesh Add OnPainted Wire Shelving Unit
    • Item # 4VL63
    • Mfr. Model # 6075XAW
    • Wire Shelving Unit,Add-On,Wire Shelving Material Steel,Number of Shelves 5,Width 48 In.,Depth 24 In.,Height...More

    Results per page: 16 | 32 | 48