Skip Content

Filter Results By

Wire Shelving Units

35 Results Found that Include 493 Products

Choose The Right Finish - Wire Shelving Chrome Wire Shelving Finish Zinc-Plated Wire Shelving Finish Epoxy Wire Shelving Finish Stainless Steel Wire Shelving Finish Powder Coat Wire Shelving Finish
Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Mobile Wire Shelving Unit Starter, 74" Height, 60"
Chrome Plated Utility Wire Storage Unit Starter, 63" H
Zinc Plated Mobile Wire Shelving Unit Starter, 68" Hei
Chrome Stacking Basket Starter, 63" Height, 36" Width,
Stationary Shelving Unit Starter, 74" Height, 60" Widt
Stationary Shelving Unit Starter, 74" Height, 72" Widt
Stationary Shelving Unit Starter, 74" Height, 48" Widt
Stationary Shelving Unit Starter, 74" Height, 36" Widt
Mobile Wire Shelving Unit Starter, 74" Height, 48"
Stationary Shelving Unit Starter, 74" Height, 48" Widt
Mobile Wire Shelving Unit Starter, 74" Height, 48"
Mobile Wire Shelving Unit Starter, 74" Height, 36"
Mobile Wire Shelving Unit Starter, 74" Height, 72"
Mobile Wire Shelving Unit Starter, 74" Height, 36"
Stationary Shelving Unit Starter, 74" Height, 72" Widt
Mobile Wire Shelving Unit Starter, 74" Height, 72"
Mobile Wire Shelving Unit Starter, 74" Height, 60"
Wire Shelving Unit Starter, 74" Height, 48" Width,
Wire Shelving Unit Starter, 74" Height, 48" Width,
Wire Shelving Unit Starter, 74" Height, 36" Width,
Results per page:  16 | 32 | 48

Select wire shelving from Grainger for your industrial, food service or retail environment. Sturdy industrial wire shelving provides easy item access, good ventilation and corrosion resistance, making it a good choice for coolers, shops and displays. Wire shelving units are available with and without bins, in finishes such as chrome, powder coat and epoxy. Find the wire storage shelves you need to organize, store and display your inventory at Grainger.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More