Skip Content

Filter Results By

Applied Filters Clear All

Item
Height
Width
Depth
Material
Color
Brand
Price
Shop By

Wire Shelving Accessories

10 Results Found that Include 17 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • GRAINGER APPROVED
    • Shelf LinerShelf Liner
    • Multiple product options available

      Multiple product options available

    Shelf Divider,18 in.,Stainless Steel,PK2
    • GRAINGER APPROVED
    • Shelf Divider, 18 in., Stainless Steel, PK2Shelf Divider
    • Item # 5GRP5
    • Mfr. Model # 5GRP5
    • Shelf Divider, Height 6 In., Width 1 In., Depth 18 In., Material Stainless Steel, Color Natural, Finish...More

    Shelf Divider,8in.Hx1-5/8in.Wx18in.D,PK4
    Shelf Ledge ,5-1/4inHx1/8in.Wx45in.D,PK4
    Shelf Divider,8 H x 18 in. W
    • METRO
    • Shelf Divider, 8 H x 18 in. WShelf Divider
    • Item # 6GJV4
    • Mfr. Model # DD18S
    • Shelf Divider, Height 8 In., Divider, Width 1 In., Depth 18 In., Material Stainless Steel, Color Natural,...More

    Shelf S Hook,1-5/16 in.,SS,PK8
    • GRAINGER APPROVED
    • Shelf S Hook, 1-5/16 in., SS, PK8Shelf S Hook
    • Item # 5GRR0
    • Mfr. Model # 5GRR0
    • Shelf S Hook, Height 1-1/2 In., Width 1-5/16 In., Material Stainless Steel, Color Silver, Finish Natural, For...More

    Shelf Back Ledge,2 H x 36 in. W,PK2
    • METRO
    • Shelf Back Ledge, 2 H x 36 in. W, PK2Shelf Back Ledge
    • Item # 5JNT5
    • Mfr. Model # MQL36-2S
    • Shelf Back Ledge, Height 2 In., Width 36 In., Material Stainless Steel, Color Natural, Finish Polymer,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More