Skip Content

Filter Results By

Applied Filters Clear All

Wire Shelving Accessories

4 Results Found that Include 4 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Shelf Side/Back Ledge,60 in.,Chrome,PK2
    • GRAINGER APPROVED
    • Shelf Side/Back Ledge, 60 in., Chrome, PK2Shelf Side / Back Ledge
    • Item # 5GRN4
    • Mfr. Model # 5GRN4
    • Shelf Side/Back Ledge, Height 6 In., Width 60 In., Material Steel, Color Silver, Finish Chrome, Includes...More

    Shelf Side/Back Ledge,4 H x 18 in. W,PK2
    • METRO
    • Shelf Side/Back Ledge, 4 H x 18 in. W, PK2Shelf Side / Back Ledge
    • Item # 5JNU8
    • Mfr. Model # L18N-4C
    • Shelf Side/Back Ledge, Height 4 In., Width 18 In., Material Steel, Color Silver, Finish Chrome, Includes...More

    Shelf Ledge,1 H x 48 in. W
    • METRO
    • Shelf Ledge, 1 H x 48 in. WShelf Ledge
    • Item # 6GJV9
    • Mfr. Model # L48N-1S
    • Shelf Ledge, Height 1 In., Ledge, Width 48 In., Depth 1 In., Material Stainless Steel, Color Silver, Finish...More

    Ledge,4x72,Chrome Plated
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More