Skip Content

Filter Results By

Depth
Width
Capacity
Finish
Price
  • View MoreView Less
Shop By

Wire Shelves

10 Results Found that Include 90 Products 

Results per page: 16 | 32 | 48
    Industrial Wire Shelf
    • GRAINGER APPROVED VENDOR
    • Industrial Wire Shelf
    • Multiple product options available

    Wire Shelf,225 lb. Shelf Cap.
    • GRAINGER APPROVED VENDOR
    • Wire Shelf, 225 lb. Shelf Cap.
    • Item # 1ECH4
    • Mfr. Model # 1ECH4
    • Wire Shelf, Material Steel, Depth 24 In., Width 60 In., Capacity 225 lb., Adjustment Type Split Sleeve, Lip...More

    Wire Shelf,225 lb. Shelf Cap.
    • GRAINGER APPROVED VENDOR
    • Wire Shelf, 225 lb. Shelf Cap.
    • Item # 1ECG7
    • Mfr. Model # 1ECG7
    • Wire Shelf, Material Steel, Depth 24 In., Width 48 In., Capacity 225 lb., Adjustment Type Split Sleeve, Lip...More

    Wire Shelf,225 lb. Shelf Cap.
    • GRAINGER APPROVED VENDOR
    • Wire Shelf, 225 lb. Shelf Cap.
    • Item # 1ECH2
    • Mfr. Model # 1ECH2
    • Wire Shelf, Material Steel, Depth 24 In., Width 36 In., Capacity 225 lb., Adjustment Type Split Sleeve, Lip...More

    Wire Shelf,Steel,225 lb. Shelf Cap.
    • GRAINGER APPROVED VENDOR
    • Wire Shelf, Steel, 225 lb. Shelf Cap.
    • Item # 1UMD6
    • Mfr. Model # 1UMD6
    • Wire Shelf, Material Steel, Depth 24 In., Width 48 In., Capacity 225 lb., Adjustment Type Split Sleeve, Color...More

    Wire Shelf,225 lb. Shelf Cap.
    • GRAINGER APPROVED VENDOR
    • Wire Shelf, 225 lb. Shelf Cap.
    • Item # 1ECH3
    • Mfr. Model # 1ECH3
    • Wire Shelf, Material Steel, Depth 24 In., Width 48 In., Capacity 225 lb., Adjustment Type Split Sleeve, Lip...More

    Standard Wire Shelf,Stl,800 lb.Shlf Cap
    • GRAINGER APPROVED VENDOR
    • Standard Wire Shelf, Stl, 800 lb.Shlf Cap
    • Item # 16A691
    • Mfr. Model # 2448LZ
    • Wire Shelf, Material Steel, Depth 24 In., Width 48 In., Capacity 800 lb., Adjustment Type Split Sleeve, Color...More

    Wire Shelf,Steel,225 lb. Shelf Cap.
    • GRAINGER APPROVED VENDOR
    • Wire Shelf, Steel, 225 lb. Shelf Cap.
    • Item # 1UMD2
    • Mfr. Model # 1UMD2
    • Wire Shelf, Material Steel, Depth 31-1/2 In., Width 48 In., Capacity 225 lb., Adjustment Type Split Sleeve,...More

    Wire Shelf,Steel,225 lb. Shelf Cap.
    • GRAINGER APPROVED VENDOR
    • Wire Shelf, Steel, 225 lb. Shelf Cap.
    • Item # 1UMD4
    • Mfr. Model # 1UMD4
    • Wire Shelf, Material Steel, Depth 30 In., Width 36 In., Capacity 225 lb., Adjustment Type Split Sleeve, Color...More

    Wire Shelf,Steel,225 lb. Shelf Cap.
    • GRAINGER APPROVED VENDOR
    • Wire Shelf, Steel, 225 lb. Shelf Cap.
    • Item # 1UMC9
    • Mfr. Model # 1UMC9
    • Wire Shelf, Material Steel, Depth 28-1/2 In., Width 63 In., Capacity 225 lb., Adjustment Type Split Sleeve,...More

    Results per page: 16 | 32 | 48