Skip Content

Filter Results By

Applied Filters Clear All

Item
Depth
Width
Capacity
Finish
Adjustment Type
Brand
Price
  • View MoreView Less
Shop By

Wire Shelves

8 Results Found that Include 29 Products

Results per page: 16 | 32 | 48
    Wire Shelf,72 x 36 in.,SS
    • GRAINGER APPROVED
    • Wire Shelf, 72 x 36 in., SSIndustrial Wire Shelf
    • Item # 5GTD0
    • Mfr. Model # 5GTD0
    • Wire Shelf, Material Stainless Steel, Depth 36 In., Width 72 In., Capacity 600 lb., Adjustment Type Split...More

    Mobile Unit Shelves,72 in. W,PK 5
    • METRO
    • Mobile Unit Shelves, 72 in. W, PK 5Mobile Unit Shelves
    • Item # 2LHZ5
    • Mfr. Model # MUS2472
    • Wire Shelf, Material Stainless Steel, Depth 24 In., Width 72 In., Adjustment Type Split Sleeve, Color Silver,...More

    Stationary End Unit Shelves,72 in. W,PK5
    Solid Shelf,24x60 in.,Galvanized,PK4
    • METRO
    • Solid Shelf, 24x60 in., Galvanized, PK4Industrial Solid Shelf
    • Item # 21Z589
    • Mfr. Model # 2460FG
    • Solid Shelf, Material Steel, Depth 24 In., Width 60 In., Capacity 600 lb., Adjustment Type Split Sleeve,...More

    Results per page: 16 | 32 | 48