Skip Content

Filter Results By

Applied Filters Clear All

Wire Room Components
Item
Finish
Brand
Price
Shop By
Ratings

Wire Rooms and Components

149 Results Found that Include 149 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Corner Post,2 In x 8 ft 5-1/4 In
  • WIRECRAFTERS
  • Corner Post, 2 In x 8 ft 5-1/4 InCorner Post,2 In x 8 ft 5-1/4 In
  • Item # 35W550
  • Mfr. Model # CP8
  • Corner Post, Wire Partition Posts, Bolts Two-Panel Sections Together at a Corner or at the End of a Run, 14...More

Post to Wall Clip,Powder Coated
  • WIRECRAFTERS
  • Post to Wall Clip, Powder CoatedPost to Wall Clip,Powder Coated
  • Item # 35W615
  • Mfr. Model # OPCLCT2H
  • Post to Wall Clip, Wire Partition Hardware, Clip to Secure Post to Wall, Powder Coated Finish, For Use With...More

Partition Panel,4 ft x 4 ft,Enamel
  • WIRECRAFTERS
  • Partition Panel, 4 ft x 4 ft, EnamelPartition Panel,4 ft x 4 ft,Enamel
  • Item # 35W486
  • Mfr. Model # 48
  • Wire Partition Panel, Wire Partition Panels and Systems, Panel Width 48 In., Panel Height 4.0 ft., (2)...More

Partition Panel,1 ft 2-3/8 In x 8 ft
  • WIRECRAFTERS
  • Partition Panel, 1 ft 2-3/8 In x 8 ftPartition Panel,1 ft 2-3/8 In x 8 ft
  • Item # 35W514
  • Mfr. Model # AP8
  • Adjustable Partition Panel, Wire Partition Panels and Systems, Panel Width 14-3/8 In., Panel Height 8.0 ft.,...More

Adjustable Hardware Pack,Unfinished
  • WIRECRAFTERS
  • Adjustable Hardware Pack, UnfinishedAdjustable Hardware Pack,Unfinished
  • Item # 35W608
  • Mfr. Model # ADJPK
  • Adjustable Hardware Pack, Wire Partition Hardware, Allows Adjustability to Angle Panels Coming Off of Posts,...More

Partition Panel,9 ft x 4 ft,Enamel
  • WIRECRAFTERS
  • Partition Panel, 9 ft x 4 ft, EnamelPartition Panel,9 ft x 4 ft,Enamel
  • Item # 35W491
  • Mfr. Model # 98
  • Wire Partition Panel, Wire Partition Panels and Systems, Panel Width 108 In., Panel Height 4.0 ft., (2)...More

Masonry Hardware Connection Pack
  • WIRECRAFTERS
  • Masonry Hardware Connection PackMasonry Hardware Connection Pack
  • Item # 35W609
  • Mfr. Model # MCPK
  • Masonry Hardware Connection Pack, Wire Partition Hardware, To Attach Panels Directly to Existing Masonry...More

Partition Panel,2 ft x 4 ft,Enamel
  • WIRECRAFTERS
  • Partition Panel, 2 ft x 4 ft, EnamelPartition Panel,2 ft x 4 ft,Enamel
  • Item # 35W484
  • Mfr. Model # 28
  • Wire Partition Panel, Wire Partition Panels and Systems, Panel Width 24 In., Panel Height 4.0 ft., (2)...More

Hinged Door Cylinder Lock,Unfinished
  • WIRECRAFTERS
  • Hinged Door Cylinder Lock, UnfinishedHinged Door Cylinder Lock,Unfinished
  • Item # 35W630
  • Mfr. Model # HDLKXKD
  • Hinged Door Cylinder Lock, Wire Partition Hardware, Door Type Swing, Locks Hinged Door with a Cylinder Keyed...More

Hinged Gate,4 ft x 7 ft 3-1/4 In
  • WIRECRAFTERS
  • Hinged Gate, 4 ft x 7 ft 3-1/4 InHinged Gate,4 ft x 7 ft 3-1/4 In
  • Item # 35W592
  • Mfr. Model # HD4710RW
  • Hinged Gate, Wire Partition Doors and Gates, Door Type Swing, Door Width 4.0 ft., Door Height 7.27 ft.,...More

Partition Panel,8 ft x 5ft,Powder Coated
  • WIRECRAFTERS
  • Partition Panel, 8 ft x 5ft, Powder CoatedPartition Panel,8 ft x 5ft,Powder Coated
  • Item # 35W534
  • Mfr. Model # 810RW
  • Wire Partition Panel, Wire Partition Panels and Systems, Panel Width 96 In., Panel Height 5.0 ft., (2)...More

Partition Panel,6 ft x 4 ft,Enamel
  • WIRECRAFTERS
  • Partition Panel, 6 ft x 4 ft, EnamelPartition Panel,6 ft x 4 ft,Enamel
  • Item # 35W488
  • Mfr. Model # 68
  • Wire Partition Panel, Wire Partition Panels and Systems, Panel Width 72 In., Panel Height 4.0 ft., (2)...More

Partition Panel,1 ft x 4 ft,Enamel
  • WIRECRAFTERS
  • Partition Panel, 1 ft x 4 ft, EnamelPartition Panel,1 ft x 4 ft,Enamel
  • Item # 35W483
  • Mfr. Model # 18
  • Wire Partition Panel, Wire Partition Panels and Systems, Panel Width 12 In., Panel Height 4.0 ft., (2)...More

Sliding Gate,5 ft x 8 ft 1/4 In
  • WIRECRAFTERS
  • Sliding Gate, 5 ft x 8 ft 1/4 InSliding Gate,5 ft x 8 ft 1/4 In
  • Item # 35W587
  • Mfr. Model # SD588RW
  • Sliding Gate, Wire Partition Doors and Gates, Door Type Sliding, Door Width 5.0 ft., Door Height 8.02 ft.,...More

Sliding Gate,4 ft x 8 ft 1/4 In
  • WIRECRAFTERS
  • Sliding Gate, 4 ft x 8 ft 1/4 InSliding Gate,4 ft x 8 ft 1/4 In
  • Item # 35W586
  • Mfr. Model # SD488RW
  • Sliding Gate, Wire Partition Doors and Gates, Door Type Sliding, Door Width 4.0 ft., Door Height 8.02 ft.,...More

Partition Panel,5 ft x 4 ft,Enamel
  • WIRECRAFTERS
  • Partition Panel, 5 ft x 4 ft, EnamelPartition Panel,5 ft x 4 ft,Enamel
  • Item # 35W487
  • Mfr. Model # 58
  • Wire Partition Panel, Wire Partition Panels and Systems, Panel Width 60 In., Panel Height 4.0 ft., (2)...More

Hinged Gate,3 ft x 7 ft 3-1/4 In,Enamel
  • WIRECRAFTERS
  • Hinged Gate, 3 ft x 7 ft 3-1/4 In, EnamelHinged Gate,3 ft x 7 ft 3-1/4 In,Enamel
  • Item # 35W553
  • Mfr. Model # HD378
  • Hinged Gate, Wire Partition Doors and Gates, Door Type Swing, Door Width 3.0 ft., Door Height 7.27 ft.,...More

Partition Panel,3 ft x 4 ft,Enamel
  • WIRECRAFTERS
  • Partition Panel, 3 ft x 4 ft, EnamelPartition Panel,3 ft x 4 ft,Enamel
  • Item # 35W485
  • Mfr. Model # 38
  • Wire Partition Panel, Wire Partition Panels and Systems, Panel Width 36 In., Panel Height 4.0 ft., (2)...More

Sliding Gate,10 ft x 10 ft 1/4 In,Enamel
  • WIRECRAFTERS
  • Sliding Gate, 10 ft x 10 ft 1/4 In, EnamelSliding Gate,10 ft x 10 ft 1/4 In,Enamel
  • Item # 35W572
  • Mfr. Model # SD101010
  • Sliding Gate, Wire Partition Doors and Gates, Door Type Sliding, Door Width 10.0 ft., Door Height 10.02 ft.,...More

Hinged Gate,3 ft x 7 ft 3-1/4 In,Enamel
  • WIRECRAFTERS
  • Hinged Gate, 3 ft x 7 ft 3-1/4 In, EnamelHinged Gate,3 ft x 7 ft 3-1/4 In,Enamel
  • Item # 35W573
  • Mfr. Model # HD3712
  • Hinged Gate, Wire Partition Doors and Gates, Door Type Swing, Door Width 3.0 ft., Door Height 7.27 ft.,...More

Hinged Gate,4 ft x 7 ft 3-1/4 In
  • WIRECRAFTERS
  • Hinged Gate, 4 ft x 7 ft 3-1/4 InHinged Gate,4 ft x 7 ft 3-1/4 In
  • Item # 35W601
  • Mfr. Model # HD4712RW
  • Hinged Gate, Wire Partition Doors and Gates, Door Type Swing, Door Width 4.0 ft., Door Height 7.27 ft.,...More

Hinged Gate,4 ft x 7 ft 3-1/4 In,Enamel
  • WIRECRAFTERS
  • Hinged Gate, 4 ft x 7 ft 3-1/4 In, EnamelHinged Gate,4 ft x 7 ft 3-1/4 In,Enamel
  • Item # 35W574
  • Mfr. Model # HD4712
  • Hinged Gate, Wire Partition Doors and Gates, Door Type Swing, Door Width 4.0 ft., Door Height 7.27 ft.,...More

Sliding Gate,3 ft x 8 ft 1/4 In
  • WIRECRAFTERS
  • Sliding Gate, 3 ft x 8 ft 1/4 InSliding Gate,3 ft x 8 ft 1/4 In
  • Item # 35W602
  • Mfr. Model # SD3812RW
  • Sliding Gate, Wire Partition Doors and Gates, Door Type Sliding, Door Width 3.0 ft., Door Height 8.02 ft.,...More

Partition Panel,1 ft x 5ft,Powder Coated
  • WIRECRAFTERS
  • Partition Panel, 1 ft x 5ft, Powder CoatedPartition Panel,1 ft x 5ft,Powder Coated
  • Item # 35W527
  • Mfr. Model # 110RW
  • Wire Partition Panel, Wire Partition Panels and Systems, Panel Width 12 In., Panel Height 5.0 ft., (2)...More

Double Hinged Gate,6 ft x 7 ft 3-1/4 In
  • WIRECRAFTERS
  • Double Hinged Gate, 6 ft x 7 ft 3-1/4 InDouble Hinged Gate,6 ft x 7 ft 3-1/4 In
  • Item # 35W565
  • Mfr. Model # DHD6710
  • Double Hinged Gate, Wire Partition Doors and Gates, Door Type Swing, Door Width 6.0 ft., Door Height 7.27...More

Double Hinged Gate,6 ft x 7 ft 3-1/4 In
  • WIRECRAFTERS
  • Double Hinged Gate, 6 ft x 7 ft 3-1/4 InDouble Hinged Gate,6 ft x 7 ft 3-1/4 In
  • Item # 35W575
  • Mfr. Model # DHD6712
  • Double Hinged Gate, Wire Partition Doors and Gates, Door Type Swing, Door Width 6.0 ft., Door Height 7.27...More

Sliding Gate,4 ft x 8 ft 1/4 In
  • WIRECRAFTERS
  • Sliding Gate, 4 ft x 8 ft 1/4 InSliding Gate,4 ft x 8 ft 1/4 In
  • Item # 35W603
  • Mfr. Model # SD4812RW
  • Sliding Gate, Wire Partition Doors and Gates, Door Type Sliding, Door Width 4.0 ft., Door Height 8.02 ft.,...More

Partition Panel,7 ft x 4 ft,Enamel
  • WIRECRAFTERS
  • Partition Panel, 7 ft x 4 ft, EnamelPartition Panel,7 ft x 4 ft,Enamel
  • Item # 35W489
  • Mfr. Model # 78
  • Wire Partition Panel, Wire Partition Panels and Systems, Panel Width 84 In., Panel Height 4.0 ft., (2)...More

Sliding Gate,6 ft x 8 ft 1/4 In,Enamel
  • WIRECRAFTERS
  • Sliding Gate, 6 ft x 8 ft 1/4 In, EnamelSliding Gate,6 ft x 8 ft 1/4 In,Enamel
  • Item # 35W560
  • Mfr. Model # SD688
  • Sliding Gate, Wire Partition Doors and Gates, Door Type Sliding, Door Width 6.0 ft., Door Height 8.02 ft.,...More

Partition Panel,2 ft x 5ft,Powder Coated
  • WIRECRAFTERS
  • Partition Panel, 2 ft x 5ft, Powder CoatedPartition Panel,2 ft x 5ft,Powder Coated
  • Item # 35W528
  • Mfr. Model # 210RW
  • Wire Partition Panel, Wire Partition Panels and Systems, Panel Width 24 In., Panel Height 5.0 ft., (2)...More

Double Hinged Gate,8 ft x 7 ft 3-1/4 In
  • WIRECRAFTERS
  • Double Hinged Gate, 8 ft x 7 ft 3-1/4 InDouble Hinged Gate,8 ft x 7 ft 3-1/4 In
  • Item # 35W566
  • Mfr. Model # DHD8710
  • Double Hinged Gate, Wire Partition Doors and Gates, Door Type Swing, Door Width 8.0 ft., Door Height 7.27...More

Double Hinged Gate,8 ft x 7 ft 3-1/4 In
  • WIRECRAFTERS
  • Double Hinged Gate, 8 ft x 7 ft 3-1/4 InDouble Hinged Gate,8 ft x 7 ft 3-1/4 In
  • Item # 35W576
  • Mfr. Model # DHD8712
  • Double Hinged Gate, Wire Partition Doors and Gates, Door Type Swing, Door Width 8.0 ft., Door Height 7.27...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More