Skip Content

Filter Results By

Wire Room Components
Item
  • View MoreView Less
Finish
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Wire Rooms and Components

381 Results Found that Include 381 Products

Results per page: 16 | 32 | 48
Wire Partition Line Post,3-1/2 x 1Inx8ft
  • FOLDING GUARD
  • Wire Partition Line Post, 3-1/2 x 1Inx8ftWire Partition Line Post,3-1/2 x 1Inx8ft
  • Item # 4KY80
  • Mfr. Model # LP-8
  • Wire Partition Line Post, Wire Partition Posts, 12 ga., Steel, Powder Coated Finish, Post Height 8 ft., Post...More

Wire Partition Panel,5 ft x 8 ft
Wire Partition Wall Clamp Kit,Enamel
Wire Partition Panel,8 x 4 ft,Galvanized
Wire Partition Panel,4 ft x 8 ft
Wire Partition Post,8 ft
  • FOLDING GUARD
  • Wire Partition Post, 8 ftWire Partition Post,8 ft
  • Item # 6H367
  • Mfr. Model # P8
  • Wire Partition Post, Wire Partition Posts, 14 ga., Steel, Galvanized Finish, Post Height 8 ft., Includes...More

Wire Partition Post,2 In x 7 ft
  • SAF-T-FENCE
  • Wire Partition Post, 2 In x 7 ftWire Partition Post,2 In x 7 ft
  • Item # 19H234
  • Mfr. Model # SAF-P84
  • Wire Partition Post, Wire Partition Posts, 16 ga., Steel, Powder Coated Finish, Post Height 7 ft., Post Width...More

Corner Post,1-1/4 In x 1-1/4 In x 8 ft
Run Post,2In x 8ft 5-1/4In,Powder Coated
  • WIRECRAFTERS
  • Run Post, 2In x 8ft 5-1/4In, Powder CoatedRun Post,2In x 8ft 5-1/4In,Powder Coated
  • Item # 35W547
  • Mfr. Model # RP8
  • Run Post, Wire Partition Posts, Bolts Two-Panel Sections Together in a Straight Run and anchors to the Floor,...More

Wire Partition Post,2 In x 5 ft 3 In
  • SAF-T-FENCE
  • Wire Partition Post, 2 In x 5 ft 3 InWire Partition Post,2 In x 5 ft 3 In
  • Item # 19H232
  • Mfr. Model # SAF-P63
  • Wire Partition Post, Wire Partition Posts, 16 ga., Steel, Powder Coated Finish, Post Height 5 ft. 3 In., Post...More

Post to Wall Clip,Powder Coated
  • WIRECRAFTERS
  • Post to Wall Clip, Powder CoatedPost to Wall Clip,Powder Coated
  • Item # 35W615
  • Mfr. Model # OPCLCT2H
  • Post to Wall Clip, Wire Partition Hardware, Clip to Secure Post to Wall, Powder Coated Finish, For Use With...More

Corner Post,2 In x 8 ft 5-1/4 In
  • WIRECRAFTERS
  • Corner Post, 2 In x 8 ft 5-1/4 InCorner Post,2 In x 8 ft 5-1/4 In
  • Item # 35W550
  • Mfr. Model # CP8
  • Corner Post, Wire Partition Posts, Bolts Two-Panel Sections Together at a Corner or at the End of a Run, 14...More

Wire Partition Panel,58 In x 82 In
  • SAF-T-FENCE
  • Wire Partition Panel, 58 In x 82 InWire Partition Panel,58 In x 82 In
  • Item # 19H228
  • Mfr. Model # SAF-5882
  • Wire Partition Panel, Wire Partition Panels and Systems, Panel Width 58 In., Panel Height 7.8 ft., 10 ga....More

Wire Partition Post,2 In x 7 ft
  • SAF-T-FENCE
  • Wire Partition Post, 2 In x 7 ftWire Partition Post,2 In x 7 ft
  • Item # 19H235
  • Mfr. Model # SAF-P84-HD
  • Wire Partition Post, Wire Partition Posts, 16 ga., Steel, Powder Coated Finish, Post Height 7 ft., Post Width...More

Wire Partition Panel,3 ft x 8 ft
Wire Partition Panel,2 ft x 8 ft
Wire Partition Line Post,8 ft
  • WIREWAY/HUSKY
  • Wire Partition Line Post, 8 ftWire Partition Line Post,8 ft
  • Item # 8WAW0
  • Mfr. Model # 5508
  • Wire Partition Line Post, Wire Partition Posts, 16 ga., Polyurethane Finish, Post Height 8 ft., For Use With...More

Wire Partition Line Post,2-1/2 In x 8 ft
Run Post,2 In x 10 ft 5-1/4 In
  • WIRECRAFTERS
  • Run Post, 2 In x 10 ft 5-1/4 InRun Post,2 In x 10 ft 5-1/4 In
  • Item # 35W548
  • Mfr. Model # RP10
  • Run Post, Wire Partition Posts, Bolts Two-Panel Sections Together in a Straight Run and anchors to the Floor,...More

Wire Partition Panel,34 In x 82 In
  • SAF-T-FENCE
  • Wire Partition Panel, 34 In x 82 InWire Partition Panel,34 In x 82 In
  • Item # 19H226
  • Mfr. Model # SAF-3482
  • Wire Partition Panel, Wire Partition Panels and Systems, Panel Width 34 In., Panel Height 82 In., 10 ga. Wire...More

Wire Partition T-Joint Kit
Wire Partition Hinged Door,4 ft x 8 ft
  • FOLDING GUARD
  • Wire Partition Hinged Door, 4 ft x 8 ftWire Partition Hinged Door,4 ft x 8 ft
  • Item # 4KY89
  • Mfr. Model # HS7 408R CYL
  • Wire Partition Hinged Door, Wire Partition Doors and Gates, Door Type Sliding, Door Width 4.0 ft., Door...More

Wire Partition Panel,46 In x 82 In
  • SAF-T-FENCE
  • Wire Partition Panel, 46 In x 82 InWire Partition Panel,46 In x 82 In
  • Item # 19H227
  • Mfr. Model # SAF-4682
  • Wire Partition Panel, Wire Partition Panels and Systems, Panel Width 46 In., Panel Height 7.8 ft., 10 ga....More

Physical Barrier Run Post,4Inx5ft3-1/4In
  • WIRECRAFTERS
  • Physical Barrier Run Post, 4Inx5ft3-1/4InPhysical Barrier Run Post,4Inx5ft3-1/4In
  • Item # 35W616
  • Mfr. Model # RP5
  • Run Post, Wire Partition Posts, Bolts (2) Physical Barrier Panel Sections Together in a Straight Run and...More

Hinged Door Lock- Keyed Alike,Unfinished
  • WIRECRAFTERS
  • Hinged Door Lock- Keyed Alike, UnfinishedHinged Door Lock- Keyed Alike,Unfinished
  • Item # 35W631
  • Mfr. Model # HDLKXKA
  • Hinged Door, Wire Partition Doors and Gates, Door Type Swing, Locks Hinged Door with a Cylinder Keyed Alike...More

Wire Partition Post,2 In x 5 ft 3 In
  • SAF-T-FENCE
  • Wire Partition Post, 2 In x 5 ft 3 InWire Partition Post,2 In x 5 ft 3 In
  • Item # 19H233
  • Mfr. Model # SAF-P63-HD
  • Wire Partition Post, Wire Partition Posts, 16 ga., Steel, Powder Coated Finish, Post Height 5 ft. 3 In., Post...More

Wire Partition Panel,22 In x 58 In
  • SAF-T-FENCE
  • Wire Partition Panel, 22 In x 58 InWire Partition Panel,22 In x 58 In
  • Item # 19H220
  • Mfr. Model # SAF-2258
  • Wire Partition Panel, Wire Partition Panels and Systems, Panel Width 22 In., Panel Height 4.8 ft., 10 ga....More

Adjustable Panel,2-1/2 to 13 In x 8 ft
Wire Partition Panel,10 In x 82 In
  • SAF-T-FENCE
  • Wire Partition Panel, 10 In x 82 InWire Partition Panel,10 In x 82 In
  • Item # 19H237
  • Mfr. Model # SAF-1082
  • Wire Partition Panel, Wire Partition Panels and Systems, Panel Width 10 In., Panel Height 7.8 ft., 10 ga....More

Masonry Hardware Connection Pack
  • WIRECRAFTERS
  • Masonry Hardware Connection PackMasonry Hardware Connection Pack
  • Item # 35W609
  • Mfr. Model # MCPK
  • Masonry Hardware Connection Pack, Wire Partition Hardware, To Attach Panels Directly to Existing Masonry...More

Wire Partition Wall Clamp Kit,Galvanized
Wire Partition Panel,5 ft x 10 ft
Results per page: 16 | 32 | 48

Wire mesh partitions from Grainger make it easy to create secure, lockable enclosures for valuables, with unobstructed views of contents and work procedures. Wire mesh partitions can be reconfigured or expanded by adding or removing components. You’ll find everything you need including partition line posts, wall clamp kits and corner post partitions to create a wire mesh partition enclosure that meets your exact specifications. Grainger even offers customizable components for unique applications for your wire mesh partitions.