Skip Content

Filter Results By

Label Width
  • View MoreView Less
Label Type
  • View MoreView Less
Color
  • View MoreView Less
Legend
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Wire Marking Labels

213 Results Found that Include 213 Products

Results per page: 16 | 32 | 48
Dispenser,W/ Tape #0-9
  • 3M
  • Dispenser, W/ Tape #0-9Dispenser,W/ Tape #0-9
  • Item # 2A233
  • Mfr. Model # STD-0-9
  • Dispenser Tape, Label Type Wire Marker, Label Width .215, Color White, Legend Numbers 0 to 9, Rolls per...More

Wire Marker Tape,#1
  • 3M
  • Wire Marker Tape, #1Wire Marker Tape,#1
  • Item # 4YT54
  • Mfr. Model # SDR-1
  • Dispenser Wire Marker Tape, Refill Roll, Legend Number 1, Maximum Temperature 250 Degrees Fahrenheit, Minimum...More

10/Book Wire Marker
10/Book Wire Marker
Wire Marker Tape,#2
  • 3M
  • Wire Marker Tape, #2Wire Marker Tape,#2
  • Item # 4YT55
  • Mfr. Model # SDR-2
  • Dispenser Wire Marker Tape, Refill Roll, Legend Number 2, Maximum Temperature 250 Degrees Fahrenheit, Minimum...More

10/Book Wire Marker
Book Wire Marker,Black on White,Nylon
10/Book Wire Marker
Wire Marker,.25x1.5,1-33,33/Card,PK25
  • BRADY
  • Wire Marker, .25x1.5,1-33,33/Card, PK25Wire Marker,.25x1.5,1-33,33/Card,PK25
  • Item # 4KCH9
  • Mfr. Model # WM-1-33-PK
  • Wire Marker, Consecutively Numbered, Label Type Preprinted, Label Width 0.25 In., Color Black on White,...More

Wire Marker Book,Legend 0 To 9,
  • LEM
  • Wire Marker Book, Legend 0 To 9,Wire Marker Book,Legend 0 To 9,
  • Item # 16P098
  • Mfr. Model # IPWM1
  • Wire Marker Book, Color Black/White, Material Vinyl Cloth, Label Height (In.) 1.4 In., Legend 0 To 9, Temp....More

10/Book Wire Marker
  • BRADY
  • 10/Book Wire Marker10/Book Wire Marker
  • Item # 3TP17
  • Mfr. Model # PWM-LC-3
  • 10/Book Wire Marker, Legend Load Center and Residential, Markers per Legend 5 Cards Each of Two Legends, 1.55...More

Wire Marker,Pk10
  • BRADY
  • Wire Marker, Pk10Wire Marker,Pk10
  • Item # 3TP30
  • Mfr. Model # SCNC-10
  • Wire Marker, 30 per Wand, Label Type Clip Sleeve Wire, Label Width 0.134 In., Color Black on White, Material...More

Wire Marking Tape Dispenser with Tape
  • SCOTCHCODE
  • Wire Marking Tape Dispenser with TapeWire Marking Tape Dispenser with Tape
  • Item # 4DYW9
  • Mfr. Model # STD-C
  • Wire Marker Tape Dispenser, With Tape, Label Type Wire Marker, Label Width 0.22 In., Colors Black, Blue,...More

Wire Marker,10-19,Pk10
  • 3M
  • Wire Marker, 10-19, Pk10Wire Marker,10-19,Pk10
  • Item # 4YT63
  • Mfr. Model # SDR-10-19
  • Dispenser Wire Marker Tape, Refill Roll, Legend Consecutive 10 To 19, Maximum Temperature 250 Degrees...More

180/Book Wire Marker
  • BRADY
  • 180/Book Wire Marker180/Book Wire Marker
  • Item # 3TP22
  • Mfr. Model # PWS-PK-14
  • Self Laminating 180/Book Wire Marker, Marker Height 1.5 Inches, Marker Width 0.5 Inch, Legend Blank/Write On,...More

Pre-Printed Wire Marker Book,PK5
Dispenser,Preprinted,Polyester Film,PK10
Pre-Printed Wire Marker Book,PK5
  • 3M
  • Pre-Printed Wire Marker Book, PK5Pre-Printed Wire Marker Book,PK5
  • Item # 2DUC1
  • Mfr. Model # SPB-01
  • Wire Marker Book, Pre-Printed, Label Width 0.22 In., Color White, Material Vinyl Film, Legend 0-9, L1, L2,...More

Wire Marker,#0-9,Pk10
  • 3M
  • Wire Marker, #0-9, Pk10Wire Marker,#0-9,Pk10
  • Item # 4YT52
  • Mfr. Model # SDR-0-9
  • Dispenser Wire Marker Tape, Refill Roll, Legend Consecutive 0-9, Nonsmear Polyester, Maximum Temperature 250...More

Pre-Printed Wire Marker Book,PK5
Wire Marker Tape SDR-90-99,PK50
  • 3M
  • Wire Marker Tape SDR-90-99, PK50Wire Marker Tape SDR-90-99,PK50
  • Item # 2FYW2
  • Mfr. Model # SDR-90-99
  • Wire Marker Tape, Refill Roll, Label Type STD Dispenser, Label Width 0.22 In., Color White, Material...More

Pre-Printed Wire Marker Book,PK5
Pre-Printed Wire Marker Book,PK5
Pre-Printed Wire Marker Book,PK5
  • 3M
  • Pre-Printed Wire Marker Book, PK5Pre-Printed Wire Marker Book,PK5
  • Item # 2DTZ1
  • Mfr. Model # SPB-09
  • Wire Marker Book, Pre-Printed, Label Width 0.22 In., Color White, Material Vinyl Film, Legend 1, 2, 3, A, B,...More

Book Wire Marker,Black on White,Nylon
120/Book Wire Marker
  • BRADY
  • 120/Book Wire Marker120/Book Wire Marker
  • Item # 3TP14
  • Mfr. Model # PWC-PK-1
  • Self Laminating 120/Book Wire Marker, Marker Height 1.75 Inches, Marker Width 0.75 Inch, Legend Blank/Write...More

Wire Marker Tape,#3
  • 3M
  • Wire Marker Tape, #3Wire Marker Tape,#3
  • Item # 4YT56
  • Mfr. Model # SDR-3
  • Dispenser Wire Marker Tape, Refill Roll, Legend Number 3, Maximum Temperature 250 Degrees Fahrenheit, Minimum...More

Wire Marker,Pk13
  • BRADY
  • Wire Marker, Pk13Wire Marker,Pk13
  • Item # 3TP27
  • Mfr. Model # SCN10-N-Z
  • Wire Marker, 30 per Wand, Label Type Clip Sleeve Wire, Label Width 0.134 In., Color Black on White, Material...More

60/Book Wire Marker
  • BRADY
  • 60/Book Wire Marker60/Book Wire Marker
  • Item # 3TP15
  • Mfr. Model # PWC-PK-3
  • Self Laminating 60/Book Wire Marker, Marker Height 3 Inches, Marker Width 1 Inch, Legend Blank/Write On,...More

Wire Marker Tape,#7
  • 3M
  • Wire Marker Tape, #7Wire Marker Tape,#7
  • Item # 4YT60
  • Mfr. Model # SDR-7
  • Dispenser Wire Marker Tape, Refill Roll, Legend Number 7, Maximum Temperature 250 Degrees Fahrenheit, Minimum...More

Wire Marker Tape,#4
  • 3M
  • Wire Marker Tape, #4Wire Marker Tape,#4
  • Item # 4YT57
  • Mfr. Model # SDR-4
  • Dispenser Wire Marker Tape, Refill Roll, Legend Number 4, Maximum Temperature 250 Degrees Fahrenheit, Minimum...More

Wire Marker,.25x1.5,A-Z/Card,PK25
  • BRADY
  • Wire Marker, .25x1.5, A-Z/Card, PK25Wire Marker,.25x1.5,A-Z/Card,PK25
  • Item # 4KCK3
  • Mfr. Model # WM-A-Z-PK
  • Wire Marker, Consecutively Lettered, Label Type Preprinted, Label Width 0.25 In., Color Black on White,...More

Results per page: 16 | 32 | 48

A wire marker from Grainger can help your business with its cable management by labeling wires that run to servers, electrical installations and switch panels, reducing the time it takes to troubleshoot and reinstall components. Find a cable marker book for coaxial cables or a roll of numbered wire marker tape for a dispenser tool. Many of these wire marking labels can be used in sub-zero temperatures, making them ideal for labs and extreme environments. Look at this wire marker selection today.