Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Wire Management

6 Results Found that Include 6 Products 

Results per page: 16 | 32 | 48
    Wire Duct,Wide Slot,Gray,Width 4 In
    • TYRAP
    • Wire Duct, Wide Slot, Gray, Width 4 In
    • Item # 1GUR4
    • Mfr. Model # TY4X4WPG6
    • Wiring Duct, Wide Slot, Color Gray, Width (In.) 4.25, Depth (In.) 4.46, Standard Length (Ft.) 6, Material of...More

    Cable Tie,7.25 In,Natural,PK 100
    • TYRAP
    • Cable Tie, 7.25 In, Natural, PK 100
    • Item # 3KH27
    • Mfr. Model # TY546M
    • Identification Cable Tie, Length 7.25 In., Width 0.184 In., Tensile Strength 50 lb., Max. Bundle Dia. 1.75...More

    Wire Duct,Wide Slot,White,Width 4 In
    • TYRAP
    • Wire Duct, Wide Slot, White, Width 4 In
    • Item # 1GUW5
    • Mfr. Model # TY4X4WPW6
    • Wiring Duct, Wide Slot, Color White, Width (In.) 4.25, Depth (In.) 4.46, Standard Length (Ft.) 6, Material of...More

    Cable Tie,13.4 In,Blue,PK 50
    • TYRAP
    • Cable Tie, 13.4 In, Blue, PK 50
    • Item # 2FDE3
    • Mfr. Model # TY527M-PDT
    • Detectable Cable Tie, Length 13.4 In., Width 0.27 In., Thickness 0.050 In., Tensile Strength 60 lb., Max....More

    Wire Duct,Narrow Slot,Gray,Width 4 In
    • TYRAP
    • Wire Duct, Narrow Slot, Gray, Width 4 In
    • Item # 1GUX9
    • Mfr. Model # TY4X4NPG6
    • Wiring Duct, Narrow Slot, Color Gray, Width (In.) 4.25, Depth (In.) 4.46, Standard Length (Ft.) 6, Material...More

    Detectable Cable Tie Base,Saddle,PK100
    • TYRAP
    • Detectable Cable Tie Base, Saddle, PK100
    • Item # 30EK67
    • Mfr. Model # TC5141-NDT
    • Detectable Cable Tie Base, Saddle Support, Mounting Method Screw, Material of Construction Nylon 6/6, For Use...More

    Results per page: 16 | 32 | 48