Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Ratings

Wire Management

7 Results Found that Include 8 Products 

Results per page: 16 | 32 | 48
    Extra Heavy Duty Cable Tie,35.4In L,PK50
    • POWER FIRST
    • Extra Heavy Duty Cable Tie, 35.4In L, PK50
    • Item # 36J178
    • Mfr. Model # 36J178
    • Extra Heavy Duty Cable Tie, Length 35.4 In., Width 0.35 In., Thickness 0.071 In., Tensile Strength 180 lb.,...More

    • POWER FIRST
    • Standard Cable Tie
    • Multiple product options available

    Cable Tie,15 In L,Nylon 6.6,PK 100
    • POWER FIRST
    • Cable Tie, 15 In L, Nylon 6.6, PK 100
    • Item # 36J193
    • Mfr. Model # 36J193
    • Cable Tie, Length 15 In., Width 0.3 In., Thickness 0.071 In., Tensile Strength 120 lb., Max. Bundle Dia. 0.28...More

    Cable Protector,5.6Inx1.7Inx5Ft,Yellow
    • POWER FIRST
    • Cable Protector, 5.6Inx1.7Inx5Ft, Yellow
    • Item # 4CEH6
    • Mfr. Model # 4CEH6
    • Item Cable Cover,Color Yellow,Length 5 ft.,Width 5.60 In.,Height 1.70 In.,Channel Width 1.81 In.,Channel...More

    Intermediate Cable Tie,9.8 In L,PK1000
    • POWER FIRST
    • Intermediate Cable Tie, 9.8 In L, PK1000
    • Item # 36J143
    • Mfr. Model # 36J143
    • Intermediate Cable Tie, Length 9.8 In., Width 0.14 In., Thickness 0.045 In., Tensile Strength 40.46 lb., Max....More

    Cable Protector,5.6In x1.7In x5Ft,Black
    • POWER FIRST
    • Cable Protector, 5.6In x1.7In x5Ft, Black
    • Item # 4CEH5
    • Mfr. Model # 4CEH5
    • Item Cable Cover,Color Black,Length 5 ft.,Width 5.60 In.,Height 1.70 In.,Channel Width 1.81 In.,Channel...More

    HeatShrinkTube,250-750kcmil,12In,BK,PK3
    • POWER FIRST
    • HeatShrinkTube, 250-750kcmil, 12In, BK, PK3
    • Item # 4RCU8
    • Mfr. Model # 4RCU8
    • Heat Shrink Tubing, Wire Range 250 to 750 kcmil, Length 12 In., Width (In.) 3.22, I.D. Before Shrinking (In.)...More

    Results per page: 16 | 32 | 48