Skip Content

Filter Results By

Price
  • View MoreView Less
Shop By
Ratings

Wire Management

122 Results Found that Include 280 Products 

Results per page: 16 | 32 | 48
  • POWER FIRST
  • Standard Cable Tie
  • Multiple product options available

    Multiple product options available

  • POWER FIRST
  • Heavy Duty Cable Tie
  • Multiple product options available

    Multiple product options available

  • POWER FIRST
  • Miniature Cable Tie
  • Multiple product options available

    Multiple product options available

  • POWER FIRST
  • Cable Tie
  • Multiple product options available

    Multiple product options available

Cable Tie Assortment Kit,Black,Nylon 66
  • POWER FIRST
  • Cable Tie Assortment Kit, Black, Nylon 66
  • Item # 40J772
  • Mfr. Model # 40J772
  • Outdoor Cable Tie Assortment Kit,Length 3.9 In., 7.9 In. and 11.8 In.,Tensile Strength 18 lb. and 50 lb.,Max....More

Cable Tie Assortment Kit,Nat,Nylon 66
  • POWER FIRST
  • Cable Tie Assortment Kit, Nat, Nylon 66
  • Item # 40J771
  • Mfr. Model # 40J771
  • Cable Tie Assortment Kit,Length 3.9 In., 7.9 In. and 11.8 In.,Tensile Strength 18 lb. and 50 lb.,Max. Bundle...More

Cable Tie Assortment Kit,Assorted
  • POWER FIRST
  • Cable Tie Assortment Kit, Assorted
  • Item # 40J770
  • Mfr. Model # 40J770
  • Cable Tie AssortmentLength 3.9 In. and 7.9 In.Tensile Strength 18 lb. and 50 lb., Max. Bundle Dia. 0.87 In....More

  • POWER FIRST
  • Cable Protector
  • Multiple product options available

    Multiple product options available

  • POWER FIRST
  • Releasable Cable Tie
  • Multiple product options available

    Multiple product options available

Book Wire Marker,Black on White,Nylon
  • POWER FIRST
  • Book Wire Marker, Black on White, Nylon
  • Item # 24PJ48
  • Mfr. Model # 24PJ48
  • Wire Marker Book, Label Type Wire, Color Black on White, Material Nylon, Legend Numbers 1 to 45, Temp. Range...More

Cable Protector,Red and Yellow,3 ft.
  • POWER FIRST
  • Cable Protector, Red and Yellow, 3 ft.
  • Item # 4CEN1
  • Mfr. Model # 4CEN1
  • Cable Protector, Red and Yellow, Length 3 ft., Channel Width 1-1/4 In., Channel Height 1-1/4 In., Connection...More

Book Wire Marker,Black on White,Nylon
  • POWER FIRST
  • Book Wire Marker, Black on White, Nylon
  • Item # 24PJ46
  • Mfr. Model # 24PJ46
  • Wire Marker Book, Label Type Wire, Color Black on White, Material Nylon, Legend Numbers 0 to 9, Temp. Range...More

Book Wire Marker,Black on White,Nylon
  • POWER FIRST
  • Book Wire Marker, Black on White, Nylon
  • Item # 24PJ47
  • Mfr. Model # 24PJ47
  • Wire Marker Book, Label Type Wire, Color Black on White, Material Nylon, Legend A-Z, 0-15, + (Plus), -...More

Cable Protector,Yellow and Gray,3 ft.
  • POWER FIRST
  • Cable Protector, Yellow and Gray, 3 ft.
  • Item # 32RX20
  • Mfr. Model # GG5X125GRYYPOW2
  • Cable Protector, Hinged, Yellow and Gray, Length 3 ft., Channel Width 1-1/4 In., Channel Height 1-1/4 In.,...More

Cable Protector,Yellow and Gray,3 ft.
  • POWER FIRST
  • Cable Protector, Yellow and Gray, 3 ft.
  • Item # 32RX19
  • Mfr. Model # GG3X225GRYYPOW2
  • Cable Protector, Hinged, Yellow and Gray, Length 3 ft., Channel Width 2-1/4 In., Channel Height 2-1/4 In.,...More

Heat Shrink Tubing Kit,Black,102 Pc
  • POWER FIRST
  • Heat Shrink Tubing Kit, Black, 102 Pc
  • Item # 4RCX4
  • Mfr. Model # 4RCX4
  • Heat Shrink Tubing Kit, Color Black, I.D. Before Shrinking 3/16 In., 1/4 In., 3/8 In., 1/2 In., 3/4 In., 1...More

Shrink Tubing Kit,B,R,W,Y,B,G,C,133 Pc
  • POWER FIRST
  • Shrink Tubing Kit, B, R, W, Y, B, G, C, 133 Pc
  • Item # 4RCX5
  • Mfr. Model # 4RCX5
  • Heat Shrink Tubing Kit, Color Black, Red, White, Yellow, Blue, Green, Clear, I.D. Before Shrinking 3/32 In.,...More

Conduit And Voltage Markers,480 Volts
  • POWER FIRST
  • Conduit And Voltage Markers, 480 Volts
  • Item # 24PJ96
  • Mfr. Model # 24PJ96
  • Conduit And Voltage Markers, Label Type Self-Stick Nylon, Style B, Size (In.) 4-1/2 x 1-1/8, Character Height...More

Book Wire Marker,Black on White,Nylon
  • POWER FIRST
  • Book Wire Marker, Black on White, Nylon
  • Item # 24PJ49
  • Mfr. Model # 24PJ49
  • Wire Marker Book, Label Type Wire, Color Black on White, Material Nylon, Legend 1 to 15,16 to 90,A to Z, +,...More

Book Wire Marker,Polyethylene
  • POWER FIRST
  • Book Wire Marker, Polyethylene
  • Item # 24PJ53
  • Mfr. Model # 24PJ53
  • Write-On, Self-Laminating, Label Type Wire and Cable, Label Width 1 in., Color White/Transparent, Material...More

Conduit And Voltage Markers,440 Volts
  • POWER FIRST
  • Conduit And Voltage Markers, 440 Volts
  • Item # 24PJ90
  • Mfr. Model # 24PJ90
  • Conduit And Voltage Markers, Label Type Self-Stick Nylon, Style B, Size (In.) 4-1/2 x 1-1/8, Character Height...More

Conduit And Voltage Markers,120/208 V
  • POWER FIRST
  • Conduit And Voltage Markers, 120/208 V
  • Item # 24PJ70
  • Mfr. Model # 24PJ70
  • Conduit And Voltage Markers, Label Type Self-Stick Nylon, Style B, Size (In.) 4-1/2 x 1-1/8, Character Height...More

Conduit And Voltage Markers,4160 Volts
  • POWER FIRST
  • Conduit And Voltage Markers, 4160 Volts
  • Item # 24PK01
  • Mfr. Model # 24PK01
  • Conduit And Voltage Markers, Label Type Self-Stick Nylon, Style A, Size (In.) 9 x 2-1/4, Character Height...More

Conduit And Voltage Markers,277/480 V
  • POWER FIRST
  • Conduit And Voltage Markers, 277/480 V
  • Item # 24PJ87
  • Mfr. Model # 24PJ87
  • Conduit And Voltage Markers, Label Type Self-Stick Nylon, Style B, Size (In.) 4-1/2 x 1-1/8, Character Height...More

Conduit And Voltage Markers,1-Phase
  • POWER FIRST
  • Conduit And Voltage Markers, 1-Phase
  • Item # 24PK14
  • Mfr. Model # 24PK14
  • Conduit And Voltage Markers, Label Type Self-Stick Nylon, Style B, Size (In.) 4-1/2 x 1-1/8, Character Height...More

Conduit And Voltage Markers,240 Volts
  • POWER FIRST
  • Conduit And Voltage Markers, 240 Volts
  • Item # 24PJ81
  • Mfr. Model # 24PJ81
  • Conduit And Voltage Markers, Label Type Self-Stick Nylon, Style A, Size (In.) 9 x 2-1/4, Character Height...More

Results per page: 16 | 32 | 48