Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Wire Management

34 Results Found that Include 37 Products 

Results per page: 16 | 32 | 48
Cable Tie,11.5 In,Light Blue,PK 100
  • PANDUIT
  • Cable Tie, 11.5 In, Light Blue, PK 100
  • Item # 8GVX0
  • Mfr. Model # PLT3S-C86
  • Detectable Cable Tie, Length 11.5 In., Width 0.19 In., Thickness 0.057 In., Tensile Strength 50 lb., Max....More

Cable Tie,14.9 In,Natural,PK 50
  • PANDUIT
  • Cable Tie, 14.9 In, Natural, PK 50
  • Item # 2CNA5
  • Mfr. Model # BT4LH-L
  • Light Heavy Cable Tie, Length 14.9 In., Width 0.275 In., Thickness 0.065 In., Tensile Strength 120 lb., Max....More

Spiral Wrap Tube,Black,1/4 In
Cable Tie,14.5 In,Black,PK 100
  • PANDUIT
  • Cable Tie, 14.5 In, Black, PK 100
  • Item # 21F287
  • Mfr. Model # PLT4IG-C0
  • Cable Tie, Length 14.5 In., Width 0.145 In., Thickness 0.052 In., Tensile Strength 40 lb., Max. Bundle Dia. 4...More

Grommet Edging,Slotted,100 Ft
  • PANDUIT
  • Grommet Edging, Slotted, 100 Ft
  • Item # 1LLJ8
  • Mfr. Model # GEE62F-A-C
  • Grommet Edging, Slotted, Adhesive Lined, Length 100 Ft, Color Natural, Min Panel Thickness .036 In, Max Panel...More

Cable Tie,8.5 In,Natural,PK 100
  • PANDUIT
  • Cable Tie, 8.5 In, Natural, PK 100
  • Item # 2CND1
  • Mfr. Model # BC2S-S10-C
  • Standard Cable Tie, Length 8.5 In., Width 0.185 In., Thickness 0.052 In., Tensile Strength 50 lb., Max....More

Wire Duct,Wide Slot,Gray,2.25 W x 3 D
  • PANDUIT
  • Wire Duct, Wide Slot, Gray, 2.25 W x 3 D
  • Item # 3EXW4
  • Mfr. Model # G2X3LG6-A
  • Wiring Duct, Wide Slot, Adhesive Mount, Color Gray, Width (In.) 2-1/4, Depth (In.) 3.12, Standard Length...More

Wire Duct,Wide Slot,Gray,1.26 W x 3 D
  • PANDUIT
  • Wire Duct, Wide Slot, Gray, 1.26 W x 3 D
  • Item # 3EXW1
  • Mfr. Model # G1X3LG6-A
  • Wiring Duct, Wide Slot, Adhesive Mount. Base and covers not included., Color Gray, Width (In.) 1-1/4, Depth...More

Wire Duct,Narrow Slot,Gray,1.75 W x 3 D
  • PANDUIT
  • Wire Duct, Narrow Slot, Gray, 1.75 W x 3 D
  • Item # 3EYC5
  • Mfr. Model # F1.5X3LG6-A
  • Wiring Duct, Narrow Slot, Adhesive Mount, Color Gray, Width (In.) 1-3/4, Depth (In.) 3.12, Standard Length...More

Wire Duct,Wide Slot,Gray,1.26 W x 3 D
  • PANDUIT
  • Wire Duct, Wide Slot, Gray, 1.26 W x 3 D
  • Item # 3FVK9
  • Mfr. Model # G1X3LG6
  • Wiring Duct, Wide Slot, Color Gray, Width (In.) 1-1/4, Depth (In.) 3.12, Standard Length (Ft.) 6, Material of...More

Wire Duct,Hinging,Gray,L 1.64 Ft,PK 5
  • PANDUIT
  • Wire Duct, Hinging, Gray, L 1.64 Ft, PK 5
  • Item # 1LEL7
  • Mfr. Model # FL12X12LG-A
  • Wiring Duct, Hinging Cover, Color Gray, Width (In.) 0.5, Depth (In.) 0.5, Standard Length (Ft.) 1.64,...More

Wire Duct,Narrow Slot,White,1.26 W x 3 D
  • PANDUIT
  • Wire Duct, Narrow Slot, White, 1.26 W x 3 D
  • Item # 3EXY7
  • Mfr. Model # F1X3WH6
  • Wiring Duct, Narrow Slot, Color White, Width (In.) 1-1/4, Depth (In.) 3.12, Standard Length (Ft.) 6, Material...More

Wire Duct,Narrow Slot,Gray,1.75 W x 3 D
  • PANDUIT
  • Wire Duct, Narrow Slot, Gray, 1.75 W x 3 D
  • Item # 3EXX5
  • Mfr. Model # F1.5X3LG6
  • Wiring Duct, Narrow Slot, Color Gray, Width (In.) 1-3/4, Depth (In.) 3.12, Standard Length (Ft.) 6, Material...More

Wire Duct,Narrow Slot,Gray,1.26 W x 3 D
  • PANDUIT
  • Wire Duct, Narrow Slot, Gray, 1.26 W x 3 D
  • Item # 3EXY6
  • Mfr. Model # F1X3LG6
  • Wiring Duct, Narrow Slot, Color Gray, Width (In.) 1-1/4, Depth (In.) 3.12, Standard Length (Ft.) 6, Material...More

Wire Duct,Narrow Slot,White,1.75 W x 3 D
  • PANDUIT
  • Wire Duct, Narrow Slot, White, 1.75 W x 3 D
  • Item # 3EXX6
  • Mfr. Model # F1.5X3WH6
  • Wiring Duct, Narrow Slot, Color White, Width (In.) 1-3/4, Depth (In.) 3.12, Standard Length (Ft.) 6, Material...More

J Hook,Screw On Beam Clamp,PK 10,2 In
  • PANDUIT
  • J Hook, Screw On Beam Clamp, PK 10,2 In
  • Item # 3HTD2
  • Mfr. Model # JP2SBC50R-L2
  • J-Hook, Screw On Beam Clamp, Color Red, Description/Special Features, Max Cat 5e Cable Capacity 55, Material...More

Wire Duct,Wide Slot,Gray,L 6 Ft
  • PANDUIT
  • Wire Duct, Wide Slot, Gray, L 6 Ft
  • Item # 1LEN9
  • Mfr. Model # H2X3LG6
  • Wiring Duct for Hinged Covers, Hinged, Wide Slot, Color Gray, Width (In.) 2.17, Depth (In.) 3.06, Standard...More

J-Hook,With Screw On Beam Clamp,PK 10
  • PANDUIT
  • J-Hook, With Screw On Beam Clamp, PK 10
  • Item # 1LLK6
  • Mfr. Model # JP2SBC50R
  • J-Hook, Communications, Mounting Type Screw-On Beam Clamp, Color Black, Description/Special Features, Max Cat...More

Wire Duct,Hinging Cover,Gray,L 6 Ft
  • PANDUIT
  • Wire Duct, Hinging Cover, Gray, L 6 Ft
  • Item # 1LET8
  • Mfr. Model # HS3X3LG6NM
  • Wiring Duct for Hinged Covers, Hinged, Solid, Color Gray, Width (In.) 3.25, Depth (In.) 3.06, Standard Length...More

Wire Duct,Wide Slot,Gray,L 6 Ft
  • PANDUIT
  • Wire Duct, Wide Slot, Gray, L 6 Ft
  • Item # 1LEN3
  • Mfr. Model # H1.5X3LG6
  • Wiring Duct for Hinged Covers, Hinged, Wide Slot, Color Gray, Width (In.) 1.75, Depth (In.) 3.06, Standard...More

Wire Duct,Wide Slot,White,1.26 W x 3 D
  • PANDUIT
  • Wire Duct, Wide Slot, White, 1.26 W x 3 D
  • Item # 3FVL2
  • Mfr. Model # G1X3WH6
  • Wiring Duct, Wide Slot, Color White, Width (In.) 1-1/4, Depth (In.) 3.12, Standard Length (Ft.) 6, Material...More

Wire Duct,Wide Slot,Gray,1.75 W x 3.12 D
  • PANDUIT
  • Wire Duct, Wide Slot, Gray, 1.75 W x 3.12 D
  • Item # 3FVJ1
  • Mfr. Model # G1.5X3LG6
  • Wiring Duct, Wide Slot, Color Gray, Width (In.) 1-3/4, Depth (In.) 3.12, Standard Length (Ft.) 6, Material of...More

Wire Duct,Narrow Slot,Gray,1.26 W x 3 D
  • PANDUIT
  • Wire Duct, Narrow Slot, Gray, 1.26 W x 3 D
  • Item # 3EYD1
  • Mfr. Model # F1X3LG6-A
  • Wiring Duct, Narrow Slot, Adhesive Mount, Color Gray, Width (In.) 1-1/4, Depth (In.) 3.12, Standard Length...More

Wire Duct,Narrow Slot,Gray,2.25 W x 3 D
  • PANDUIT
  • Wire Duct, Narrow Slot, Gray, 2.25 W x 3 D
  • Item # 3EYD4
  • Mfr. Model # F2X3LG6-A
  • Wiring Duct, Narrow Slot, Adhesive Mount, Color Gray, Width (In.) 2-1/4, Depth (In.) 3.12, Standard Length...More

Wire Duct,Wide Slot,White,L 6 Ft
  • PANDUIT
  • Wire Duct, Wide Slot, White, L 6 Ft
  • Item # 1LEN4
  • Mfr. Model # H1.5X3WH6
  • Wiring Duct for Hinged Covers, Hinged, Wide Slot, Color White, Width (In.) 1.75, Depth (In.) 3.06, Standard...More

Wire Duct,Hinging Cover,White,L 6 Ft
  • PANDUIT
  • Wire Duct, Hinging Cover, White, L 6 Ft
  • Item # 1LET9
  • Mfr. Model # HS3X3WH6NM
  • Wiring Duct for Hinged Covers, Hinged, Solid, Color White, Width (In.) 3.25, Depth (In.) 3.06, Standard...More

Wire Duct,Wide Slot,Gray,1.75 W x 3 D
  • PANDUIT
  • Wire Duct, Wide Slot, Gray, 1.75 W x 3 D
  • Item # 3EXV5
  • Mfr. Model # G1.5X3LG6-A
  • Wiring Duct, Wide Slot, Adhesive Mount, Color Gray, Width (In.) 1-3/4, Depth (In.) 3.12, Standard Length...More

Wire Duct,Wide Slot,White,L 6 Ft
  • PANDUIT
  • Wire Duct, Wide Slot, White, L 6 Ft
  • Item # 1LEP1
  • Mfr. Model # H2X3WH6
  • Wiring Duct for Hinged Covers, Hinged, Wide Slot, Color White, Width (In.) 2.17, Depth (In.) 3.06, Standard...More

J Hook,Screw On Beam Clamp,PK 10,2 In
  • PANDUIT
  • J Hook, Screw On Beam Clamp, PK 10,2 In
  • Item # 3HTE1
  • Mfr. Model # JP2SBC50R-L
  • J Hook, Screw On Beam Clamp, Color White, Description/Special Features, Max Cat 5e Cable Capacity 55,...More

Divider Wall,4 In Height,Slotted,Gray
  • PANDUIT
  • Divider Wall, 4 In Height, Slotted, Gray
  • Item # 2ETW6
  • Mfr. Model # SD4H6
  • Wiring Duct Divider Wall, Slotted, For 4 In. Nominal Duct Height, Color Gray, Width (In.) -, Depth (In.) -,...More

Wire Duct,Wide Slot,White,1.75 W x 3 D
  • PANDUIT
  • Wire Duct, Wide Slot, White, 1.75 W x 3 D
  • Item # 3FVJ2
  • Mfr. Model # G1.5X3WH6
  • Wiring Duct, Wide Slot, Color White, Width (In.) 1-3/4, Depth (In.) 3.12, Standard Length (Ft.) 6, Material...More

Results per page: 16 | 32 | 48