Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Wire Management

20 Results Found that Include 84 Products

Results per page: 16 | 32 | 48
    Modular Hose Bridge,Yellow,5 ft.
    • GRAINGER APPROVED
    • Modular Hose Bridge, Yellow, 5 ft.Modular Hose Bridge
    • Item # 4UEA2
    • Mfr. Model # 4UEA2
    • Modular Hose Bridge, Drop Over, Yellow, Length 5 ft., Channel Width 7 In., Channel Height 7 In., Max. Cable...More

    Shrink Tubing,6 In ID,Black,4 ft,PK 5
    • 3M
    • Shrink Tubing, 6 In ID, Black, 4 ft, PK 5Heavy-Duty Polyolefin Heat Shrink Tubing
    • Item # 2DVE1
    • Mfr. Model # HDT-6000-48A-Black
    • Heat Shrink Tubing, Heavy Wall Type, Color Black, I.D. Before Shrinking 6.000 In., I.D. After Shrinking 1.800...More

    Cable Tie,30 In,Black,PK 500
    • TYRAP
    • Cable Tie, 30 In, Black, PK 500Heavy Duty Cable Tie
    • Item # 1XFT6
    • Mfr. Model # TY29MX
    • Heavy Duty Cable Tie, Length 30 In., Width 0.301 In., Thickness 0.065 In., Tensile Strength 120 lb., Max....More

    Cable Protector,Red and Yellow,3 ft.
    • POWER FIRST
    • Cable Protector, Red and Yellow, 3 ft.Cable Protector
    • Item # 4CEL3
    • Mfr. Model # 4CEL3
    • Cable Protector, Hinged, Red and Yellow, Length 3 ft., Channel Width 3-1/4 In., Channel Height 3-1/4 In.,...More

    Shrink Tubing,0.268 In ID,Black,500 ft
    • IDEAL
    • Shrink Tubing, 0.268 In ID, Black, 500 ftIDEALPolyolefin, Heat Shrink Tubing
    • Item # 25A168
    • Mfr. Model # 46-318
    • Heat Shrink Tubing, Thin Wall Type, Color Black, I.D. Before Shrinking 0.268 In., I.D. After Shrinking 0.126...More

    Cable Tie,14.5 In,Black,PK 2500
    • 3M
    • Cable Tie, 14.5 In, Black, PK 2500Standard Cable Tie
    • Item # 2JLX2
    • Mfr. Model # CT15BK50-D
    • Standard Cable Tie, Length 14.5 In., Width 0.18 In., Thickness 0.050 In., Tensile Strength 50 lb., Max....More

    Embossing Hand Tool,On-Site Marking
    • PANDUIT
    • Embossing Hand Tool, On-Site MarkingEmbossing Hand Tool,On-Site Marking
    • Item # 30PR57
    • Mfr. Model # MEHT187
    • Handheld Mounting, Metal Material, Height (In.) 6-61/64, Width (In.) 4-5/64, Depth (In.) 10-61/64, For Use...More

    Cable Protector,Blue,3 ft.,1 Pr
    • LINEBACKER
    • Cable Protector, Blue, 3 ft., 1 PrCable Protector
    • Item # 32RX33
    • Mfr. Model # CPRP-3-BLU
    • Cable Protector, Blue, Length 3 ft., Channel Width 1-1/4 In., Channel Height 1-1/4 In., Max. Cable Dia. 1-1/4...More

    Cold Shrink Coax Sealing Kit,PK40
    Corr. Tubing,HighFlex,1.84In ID,45Ft,BK
    • ENERGY CHAIN
    • Corr. Tubing, HighFlex, 1.84In ID, 45Ft, BKCorr. Tubing,HighFlex,1.84In ID,45Ft,BK
    • Item # 4VNC5
    • Mfr. Model # I-PIST-48B-45
    • Corrugated Tubing, Highly Flexible, Inside Dia. (In.) 1.84, Outside Dia. (In.) 2.15, Wall Thickness 0.275,...More

    Results per page: 16 | 32 | 48