Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Wire Management

15 Results Found that Include 32 Products 

Results per page: 16 | 32 | 48
    Cable Tie,30 In,Natural,PK 500
    • TYRAP
    • Cable Tie, 30 In, Natural, PK 500Heavy Duty Cable Tie
    • Item # 1XFT5
    • Mfr. Model # TY29M
    • Heavy Duty Cable Tie, Length 30 In., Width 0.301 In., Thickness 0.065 In., Tensile Strength 120 lb., Max....More

    ADA Access Ramp,Blue,3 ft.,1 PR
    • GRAINGER APPROVED VENDOR
    • ADA Access Ramp, Blue, 3 ft., 1 PRADA Access Ramp,Blue,3 ft.,1 PR
    • Item # 3KWU5
    • Mfr. Model # 3KWU5
    • ADA Access Ramp, Blue, Length 3 ft., Material Polyurethane, Load Capacity 20,150 lb., Width 36 In., Height 2...More

    Modular Hose Bridge,Yellow,1.6 ft.
    • GRAINGER APPROVED VENDOR
    • Modular Hose Bridge, Yellow, 1.6 ft.Modular Hose Bridge
    • Item # 4UEA1
    • Mfr. Model # 4UEA1
    • Modular Hose Bridge, Drop Over, Yellow, Length 1.6 ft., Channel Width 5-1/2 In., Channel Height 5-1/2 In.,...More

    Shrink Tubing,1.940 In ID,Bl,18 In,PK 10
    Shrink Tubing,1.25 In ID,Bl,50 ft,PK 2
    • 3M
    • Shrink Tubing, 1.25 In ID, Bl, 50 ft, PK 2Modified Chlorinated Polyolefin Heat Shrink Tubing
    • Item # 2JRN7
    • Mfr. Model # NST-1.25-Black
    • Heat Shrink Tubing, Color Black, I.D. Before Shrinking 1.250 In., I.D. After Shrinking 0.625 In., Length 50...More

    Shrink Tubing,1.5 In ID,Black,4 ft,PK 20
    • 3M
    • Shrink Tubing, 1.5 In ID, Black, 4 ft, PK 20Heavy-Duty Polyolefin Heat Shrink Tubing
    • Item # 2JNA3
    • Mfr. Model # HDT-1500-48A-Black
    • Heat Shrink Tubing, Heavy Wall Type, Color Black, I.D. Before Shrinking 1.500 In., I.D. After Shrinking 0.500...More

    Shrink Tubing,3 In ID,Black,4 ft,PK 15
    • 3M
    • Shrink Tubing, 3 In ID, Black, 4 ft, PK 15Medium-Duty Polyolefin Heat Shrink Tubing
    • Item # 2JPK8
    • Mfr. Model # MDT-3000-48A
    • Heat Shrink Tubing, Medium Wall Type, Color Black, I.D. Before Shrinking 3.000 In., I.D. After Shrinking...More

    Corr. Tubing,HighFlex,1.41In ID,45Ft,BK
    • ENERGY CHAIN
    • Corr. Tubing, HighFlex, 1.41In ID, 45Ft, BKCorr. Tubing,HighFlex,1.41In ID,45Ft,BK
    • Item # 4VNC2
    • Mfr. Model # I-PIST-36B-45
    • Corrugated Tubing, Highly Flexible, Inside Dia. (In.) 1.41, Outside Dia. (In.) 1.67, Wall Thickness 0.236,...More

    Cable Tie,30 In,Silver,PK 50
    • DOLPHIN COMPONENTS CORP
    • Cable Tie, 30 In, Silver, PK 50Cable Tie
    • Item # 14X930
    • Mfr. Model # DC-316SS30-800L
    • Cable Tie, Length 30 In., Width 0.63 In., Thickness 0.01 In., Tensile Strength 800 lb., Max. Bundle Dia. 8...More

    Shrink Tubing,0.625 In ID,Cl,4 ft,PK 50
    • 3M
    • Shrink Tubing, 0.625 In ID, Cl, 4 ft, PK 50Modified Polyvinylidene Fluoride Heat Shrink Tubing
    • Item # 2JNL9
    • Mfr. Model # MFP-5/8-48-Clear
    • Heat Shrink Tubing, Color Clear, I.D. Before Shrinking 0.625 In., I.D. After Shrinking 0.313 In., Length 4...More

    Shrink Tubing,0.500 In ID,Black,100 ft
    • INSULTAB
    • Shrink Tubing, 0.500 In ID, Black, 100 ftModified Elastomer Heat Shrink Tubing
    • Item # 4WNF7
    • Mfr. Model # HS-VTN 1/2 Blk 100
    • Heat Shrink Tubing, Color Black, I.D. Before Shrinking 0.500 In., I.D. After Shrinking 0.250 In., Length 100...More

    Shrink Tubing,0.220 In ID,4 ft,PK 800
    • 3M
    • Shrink Tubing, 0.220 In ID, 4 ft, PK 8003MPolyolefin/Thermoplastic, Heat Shrink Tubing
    • Item # 33RN26
    • Mfr. Model # TES220 (1220MM)
    • Heat Shrink Tubing, Color Clear Yellow, I.D. Before Shrinking 0.220 In., I.D. After Shrinking 0.045 In.,...More

    Results per page: 16 | 32 | 48