Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Wire Management

18 Results Found that Include 34 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Shrink Tubing,0.807 In ID,Black,200 ft
    • IDEAL
    • Shrink Tubing, 0.807 In ID, Black, 200 ftPolyolefin Heat Shrink Tubing
    • Item # 25A167
    • Mfr. Model # 46-327
    • Heat Shrink Tubing, Material Polyolefin, Thin, Temp. Range -67 Degrees to 257 Degrees F, Shrink Ratio 2:1,...More

    CableTie&Base Assembly,1Inx2In,PK1000
    Shrink Tubing,3 In ID,Black,4 ft,PK10
    • 3M
    • Shrink Tubing, 3 In ID, Black, 4 ft, PK10Heavy-Duty Polyolefin Heat Shrink Tubing
    • Item # 2JPC5
    • Mfr. Model # HDT-3000-48A
    • Heat Shrink Tubing, Material Heavy-Duty Polyolefin, Heavy, Temp. Range -67 Degrees to 230 Degrees F, Shrink...More

    Shrink Tubing,2.000 In ID,Black,50 ft
    • 3M
    • Shrink Tubing, 2.000 In ID, Black, 50 ftModified Chlorinated Polyolefin Heat Shrink Tubing
    • Item # 2GDT3
    • Mfr. Model # NST-2-Black
    • Heat Shrink Tubing, Material Modified Chlorinated Polyolefin, Temp. Range -94 Degrees to 250 Degrees F,...More

    CableTieMountingBase,1Inx1In,PK500
    Cable Tie,24 In,Silver,PK50
    • DOLPHIN COMPONENTS CORP
    • Cable Tie, 24 In, Silver, PK50Cable Tie
    • Item # 14X928
    • Mfr. Model # DC-316SS24-800L
    • Cable Tie, Length 24 In., Width 0.62 In., Thickness 0.01 In., Tensile Strength 800 lb., Max. Bundle Dia. 6...More

    Tubing,3 In ID,300 Ft
    • DROSSBACH
    • Tubing, 3 In ID, 300 FtCorrugated Split-Loom Tubing
    • Item # 25D265
    • Mfr. Model # 312PEBSX0000XGS
    • Corrugated Tubing, Inside Dia. (In.) 3.481-3.559, Outside Dia. (In.) 3.819-3.937, Wall Thickness .011-.179,...More

    Shrink Tubing,0.75 In ID,Cl,6 In,PK100
    • 3M
    • Shrink Tubing, 0.75 In ID, Cl, 6 In, PK100Polyvinylidene Fluoride Heat Shrink Tubing
    • Item # 40L349
    • Mfr. Model # MFP-3/4"-Clear PK100
    • Heat Shrink Tubing, Material Polyvinylidene Fluoride, Temp. Range -131 Degrees to 275 Degrees F, Shrink Ratio...More

    Cable Tie,11.3 In,Black,PK1000
    • 3M
    • Cable Tie, 11.3 In, Black, PK1000Standard Cable Tie
    • Item # 2DUK2
    • Mfr. Model # CT11BK50-C
    • Standard Cable Tie, Length 11.3 In., Width 0.18 In., Thickness 0.050 In., Tensile Strength 50 lb., Max....More

    Corr. Tubing,HighFlex,1.84In ID,25Ft,BK
    • ENERGY CHAIN
    • Corr. Tubing, HighFlex, 1.84In ID, 25Ft, BKCorrugated Tubing
    • Item # 4VNC4
    • Mfr. Model # I-PIST-48B-25
    • Corrugated Tubing, Highly Flexible, Inside Dia. (In.) 1.84, Outside Dia. (In.) 2.15, Wall Thickness 0.275,...More

    Cable Tie,14.2 In,Natural,PK1000
    • TY-RAP(R)
    • Cable Tie, 14.2 In, Natural, PK1000Identification Cable Tie
    • Item # 1XFV8
    • Mfr. Model # TY48M
    • Identification Cable Tie, Length 14.2 In., Width 0.184 In., Thickness 0.047 In., Tensile Strength 50 lb.,...More

    Shrink Tubing,0.500 In ID,Black,100 ft
    • 3M
    • Shrink Tubing, 0.500 In ID, Black, 100 ftModified Fluoroelastomer Heat Shrink Tubing
    • Item # 4NLC7
    • Mfr. Model # VTN-200 1/2" 100'
    • Heat Shrink Tubing, Material Modified Fluoroelastomer, Temp. Range -67 Degrees to 392 Degrees F, Shrink Ratio...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More