Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Wire Management

40 Results Found that Include 128 Products

Results per page: 16 | 32 | 48
Cable Tie,14.2 In,Black,PK 1000
  • TYRAP
  • Cable Tie, 14.2 In, Black, PK 1000Standard Cable Tie
  • Item # 1XFT4
  • Mfr. Model # TY28MX
  • Standard Cable Tie, Length 14.2 In., Width 0.184 In., Thickness 0.047 In., Tensile Strength 50 lb., Max....More

Cable Protector,Red and Yellow,3 ft.
  • POWER FIRST
  • Cable Protector, Red and Yellow, 3 ft.Cable Protector
  • Item # 4CEN1
  • Mfr. Model # 4CEN1
  • Cable Protector, Red and Yellow, Length 3 ft., Channel Width 1-1/4 In., Channel Height 1-1/4 In., Connection...More

Cable Tie,14.9 In,Black,PK 250
  • PANDUIT
  • Cable Tie, 14.9 In, Black, PK 250Light Heavy Cable Tie
  • Item # 2CNA8
  • Mfr. Model # BT4LH-TL0
  • Light Heavy Cable Tie, Length 14.9 In., Width 0.275 In., Thickness 0.065 In., Tensile Strength 120 lb., Max....More

Spiral Wrap
  • PANDUIT
  • Spiral WrapSpiral Wrap
  • Item # 1LEZ7
  • Mfr. Model # T100F-C
  • Spiral Wrap, Expandable, Length 100 Ft, Color Natural, Diameter Range 7/8 To 6.0 In, Wall Thickness .07 In,...More

Cable Tie Assortment Kit,Nylon,PK 1000
  • 3M
  • Cable Tie Assortment Kit, Nylon, PK 1000Cable Tie Assortment Kit,Nylon,PK 1000
  • Item # 2GAZ4
  • Mfr. Model # CT06220
  • Cable Tie Assortment Kit, Mini, Intermediate, and Standard, Length 4, 5.7, 7.5, 11.3 In., Width 0.1, 0.14,...More

Shrink Tubing,2 In ID,Black,4 ft,PK 5
  • 3M
  • Shrink Tubing, 2 In ID, Black, 4 ft, PK 53MPolyolefin, Heat Shrink Tubing
  • Item # 4NU17
  • Mfr. Model # ITCSN-2000-48
  • Heat Shrink Tubing, Heavy Wall Type, Color Black, I.D. Before Shrinking 2.000 In., I.D. After Shrinking 0.650...More

Sleeving,1 1/4 In Heat Resistant,50 Ft
  • TECHFLEX
  • Sleeving, 1 1/4 In Heat Resistant, 50 FtSleeving,1 1/4 In Heat Resistant,50 Ft
  • Item # 2RLY8
  • Mfr. Model # FIN1.25RD50
  • Sleeving, 1 1/4 In Heat, Abrasion & Moisture Resistant, Color Red, Dia Range 1.000 To 1.250 In, Inside Dia...More

Techflex(TM),Sleeving,1In Dia,100Ft
  • TECHFLEX
  • Techflex(TM), Sleeving, 1In Dia, 100FtTechflex(TM),Sleeving,1In Dia,100Ft
  • Item # 1UYB8
  • Mfr. Model # FGN1.00BK100
  • Techflex(TM) Insultherm, 1 In 1200 F. Fiberglass Sleeving, Color Black, Dia Range 1.00 To 1.63 In, Inside Dia...More

  • PANDUIT
  • Cable TieCable Tie
  • Multiple product options available

    Multiple product options available

1/2 In Pan-Wrap Split Harness Wrap
  • PANDUIT
  • 1/2 In Pan-Wrap Split Harness Wrap1/2 In Pan-Wrap Split Harness Wrap
  • Item # 1LEY8
  • Mfr. Model # PW50F-T20
  • Pan-Wrap(TM) Split Harness Wrap, 1/2 In Expandable Abrasion Protectant, Length 200 Ft, Color Black, Diameter...More

Cable Tie,14.2 In,Black,PK 1000
  • PANDUIT
  • Cable Tie, 14.2 In, Black, PK 1000Miniature Cable Tie
  • Item # 2CMW8
  • Mfr. Model # BT4M-M0
  • Miniature Cable Tie, Length 14.2 In., Width 0.095 In., Thickness 0.046 In., Tensile Strength 18 lb., Max....More

Cable Protector,Yellow and Orange,3 ft.
  • LINEBACKER
  • Cable Protector, Yellow and Orange, 3 ft.Cable Protector
  • Item # 32RX29
  • Mfr. Model # CP5X125-Y/O
  • Cable Protector, Hinged, Yellow and Orange, Length 3 ft., Channel Width 1-1/4 In., Channel Height 1-1/4 In.,...More

1 1/2 In Pan-Wrap Split Harnees Wrap
  • PANDUIT
  • 1 1/2 In Pan-Wrap Split Harnees Wrap1 1/2 In Pan-Wrap Split Harnees Wrap
  • Item # 1LEZ2
  • Mfr. Model # PW150F-L20
  • Pan-Wrap(TM) Split Harness Wrap, 1 1/2 In Expandable Abrasion Protectant, Length 50 Ft, Color Black, Diameter...More

Sleeving,1 1/2 In Heat Resistant,50 Ft
  • TECHFLEX
  • Sleeving, 1 1/2 In Heat Resistant, 50 FtSleeving,1 1/2 In Heat Resistant,50 Ft
  • Item # 2RLY9
  • Mfr. Model # FIN1.50RD50
  • Sleeving, 1 1/2 In Heat, Abrasion & Moisture Resistant, Color Red, Dia Range 1.250 To 1.500 In, Inside Dia...More

Shrink Tubing,1 In ID,Black,6 In,PK 100
  • 3M
  • Shrink Tubing, 1 In ID, Black, 6 In, PK 100Adhesive Lined, Flexible Polyolefin Heat Shrink Tubing
  • Item # 40L334
  • Mfr. Model # EPS200-1-6"-Black PK100
  • Heat Shrink Tubing, Color Black, I.D. Before Shrinking 1.000 In., I.D. After Shrinking 0.500 In., Length 6...More

Sleeving,3 In Wrap for Welding,25 Ft
  • TECHFLEX
  • Sleeving, 3 In Wrap for Welding, 25 FtSleeving,3 In Wrap for Welding,25 Ft
  • Item # 2RMT5
  • Mfr. Model # WWN3.00BK25
  • Sleeving, 3 In Wrap for Welding, Color Black, Dia Range 2.500 to 3.000 In, Inside Dia 3 In, Length 25 Ft,...More

ADA Rail,Yellow,4.5 ft.
  • GRAINGER APPROVED VENDOR
  • ADA Rail, Yellow, 4.5 ft.ADA Rail,Yellow,4.5 ft.
  • Item # 3KWU7
  • Mfr. Model # 3KWU7
  • ADA Rail, Yellow, Length 4.5 ft., Material Polyurethane, Load Capacity 20,150 lb., Width 1-1/2 In., Height 2...More

Shrink Tubing,1.5 In ID,Clear,4 ft,PK 5
  • INSULTAB
  • Shrink Tubing, 1.5 In ID, Clear, 4 ft, PK 5Modified Polyvinylidene Fluoride Heat Shrink Tubing
  • Item # 4WMY6
  • Mfr. Model # HSK-600 1-1/2" Clr 48
  • Heat Shrink Tubing, Color Clear, I.D. Before Shrinking 1.500 In., I.D. After Shrinking 0.750 In., Length 4...More

Cable Tie,11 In,Red,PK 1000
  • DOLPHIN COMPONENTS CORP
  • Cable Tie, 11 In, Red, PK 1000Cable Tie
  • Item # 14X892
  • Mfr. Model # DC-11AHM
  • Cable Tie, Length 11 In., Width 0.19 In., Thickness 0.050 In., Tensile Strength 50 lb., Max. Bundle Dia. 3...More

Tubing,1/4 In ID,3200 Ft
  • DROSSBACH
  • Tubing, 1/4 In ID, 3200 FtTubing,1/4 In ID,3200 Ft
  • Item # 25D255
  • Mfr. Model # 014PEBSX0000XZS
  • Corrugated Tubing, Inside Dia. (In.) .237-.266, Outside Dia. (In.) .372-.4, Wall Thickness .004-.067, Length...More

Sleeving,2 1/4 In Heat Resistant,25 Ft
  • TECHFLEX
  • Sleeving, 2 1/4 In Heat Resistant, 25 FtSleeving,2 1/4 In Heat Resistant,25 Ft
  • Item # 2RMP3
  • Mfr. Model # FIN2.25RD25
  • Sleeving, 2 1/4 In Heat, Abrasion & Moisture Resistant, Color Red, Dia Range 2.000 To 2.250 In, Inside Dia...More

Shrink Tubing,1.000 In ID,Black,100 ft
  • INSULTAB
  • Shrink Tubing, 1.000 In ID, Black, 100 ftModified Chlorinated Polyolefin Heat Shrink Tubing
  • Item # 4WNC7
  • Mfr. Model # HSN-100 1" Blk 100
  • Heat Shrink Tubing, Color Black, I.D. Before Shrinking 1.000 In., I.D. After Shrinking 0.500 In., Length 100...More

Cable Tie,8.7 In,Natural,PK 500
  • 3M
  • Cable Tie, 8.7 In, Natural, PK 500Heavy Duty Cable Tie
  • Item # 2DUK7
  • Mfr. Model # CT8NT120-L
  • Heavy Duty Cable Tie, Length 8.7 In., Width 0.3 In., Thickness 0.08 In., Tensile Strength 120 lb., Max....More

Shrink Tubing,1.000 In ID,Natural,4 ft
Results per page: 16 | 32 | 48