Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Wire Management

47 Results Found that Include 70 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Cable Tie,14.4 In,Light Blue,PK100
  • PANDUIT
  • Cable Tie, 14.4 In, Light Blue, PK100Detectable Cable Tie
  • Item # 8GVX1
  • Mfr. Model # PLT4S-C86
  • Detectable Cable Tie, Length 14.4 In., Width 0.19 In., Thickness 0.057 In., Tensile Strength 50 lb., Max....More

Cable Tie,14.2 In,Blue,PK100
  • TY-RAP(R)
  • Cable Tie, 14.2 In, Blue, PK100Detectable Cable Tie
  • Item # 2FDD7
  • Mfr. Model # TY528M-NDT
  • Detectable Cable Tie, Length 14.2 In., Width 0.19, Thickness 0.06, Tensile Strength 50 lb., Max. Bundle Dia....More

Cable Tie,18 In,Black,PK50
  • TY-RAP(R)
  • Cable Tie, 18 In, Black, PK50Standard Outdoor Cable Tie
  • Item # 3KH11
  • Mfr. Model # TY5275MX
  • Standard Outdoor Cable Tie, Length 18 In., Width 0.27, Thickness 0.078, Tensile Strength 120 lb., Max. Bundle...More

Cable Tie,12 In,Silver,PK50
  • DOLPHIN COMPONENTS CORP
  • Cable Tie, 12 In, Silver, PK50Cable Tie
  • Item # 14X899
  • Mfr. Model # DC-304SS12-250L
  • Cable Tie, Length 12 In., Width 0.31 In., Thickness 0.01 In., Tensile Strength 250 lb., Max. Bundle Dia. 2...More

Cable Protector,Drop Over,2 Channel,6ft.
  • Cable Protector, Drop Over, 2 Channel, 6ft.Cable Protector
  • Item # 2GTG6
  • Mfr. Model # 1792
  • Cable Protector, Drop Over, Material Polyethylene, Connection Style Linkable Pins, Number of Channels 2,...More

Cable Protector,3 Channels,Black,10 ft.L
  • Cable Protector, 3 Channels, Black, 10 ft.L10 ft. Cable Protector
  • Item # 5MKJ0
  • Mfr. Model # RFD5-10
  • Cord/Cable Protector, Channels 3, Channel Height 3/4 In., Channel Width 3/4 In., Height 1 In., Width 4-1/2...More

Wire Duct,Narrow Slot,Gray,2.25 W x 3 D
  • Wire Duct, Narrow Slot, Gray, 2.25 W x 3 DWire Duct,Narrow Slot,Gray,2.25 W x 3 D
  • Item # 3EXZ3
  • Mfr. Model # F2X3LG6
  • Wiring Duct, Wall Type Narrow Slot, Gray, Lead Free PVC, Length 6 ft., Width 2.25 In., Height 3.12 In.,...More

Corrugated Tubing,Nylon,5/16 in.,100 ft
  • GRAINGER APPROVED
  • Corrugated Tubing, Nylon, 5/16 in., 100 ftCorrugated Loom Tubing, 5/16 Inch Diameter
  • Item # 16Y257
  • Mfr. Model # 16Y257
  • Corrugated Loom Tubing, Nominal Size 5/16 In., Length 100 ft., Black, Inside Dia. 0.380 In., Material of...More

Grommet Edging,Slotted,100 Ft
  • PANDUIT
  • Grommet Edging, Slotted, 100 FtGrommet Edging
  • Item # 1LLK1
  • Mfr. Model # GEE99F-A-C
  • Grommet Edging, Slotted, Min. Panel Thickness 0.062 In., Max. Panel Thickness 0.099 In., Length 100 ft.,...More

Techflex(TM),Sleeving,2In Dia,25Ft
  • TECHFLEX
  • Techflex(TM), Sleeving, 2In Dia, 25FtPolyethylene Flexo Wrap(TM) Sleeving
  • Item # 1UYA7
  • Mfr. Model # FWN2.00BK25
  • Flexo Wrap(TM) Sleeving, 2 In Wrap Braided Expandable, Color Black, Dia Range 1.50 To 2.00 In, Inside Dia 2...More

Cable Tie,18.6 In,Black,PK25
  • PANDUIT
  • Cable Tie, 18.6 In, Black, PK25Heavy Duty Cable Tie
  • Item # 1LEX6
  • Mfr. Model # SG450HG-Q0
  • Heavy Duty Cable Tie, Length 18.6 In., Width 0.38 In., Thickness 0.068 In., Tensile Strength 175 lb., Max....More

Techflex(TM),Sleeving,1/2In Dia,75Ft
  • TECHFLEX
  • Techflex(TM), Sleeving, 1/2In Dia, 75FtPolyethylene Flexo F6 Wrap(TM) Sleeving
  • Item # 1UYA9
  • Mfr. Model # F6N0.50BK75
  • Flexo F6 Wrap(TM) Sleeving, 1/2 In Self Wrap Braided, Color Black, Dia Range .31 To .50 In, Inside Dia 0.5...More

Releasable Cable Tie,11.8 In L,PK500
  • POWER FIRST
  • Releasable Cable Tie, 11.8 In L, PK500Releasable Cable Tie
  • Item # 36J203
  • Mfr. Model # 36J203
  • Releasable Cable Tie, Length 11.8 In., Width 0.3 In., Thickness 0.051 In., Tensile Strength 50 lb., Max....More

Wire Duct,Wide Slot,Gray,2.25 W x 3 D
  • Wire Duct, Wide Slot, Gray, 2.25 W x 3 DWire Duct,Wide Slot,Gray,2.25 W x 3 D
  • Item # 3EXW4
  • Mfr. Model # G2X3LG6-A
  • Wiring Duct, Wall Type Wide Slot, Gray, Lead Free PVC, Length 6 ft., Width 2.25 In., Height 3.12 In.,...More

Wire Duct,Hinging Cover,Gray,L 6 Ft
  • Wire Duct, Hinging Cover, Gray, L 6 FtWire Duct,Hinging Cover,Gray,L 6 Ft
  • Item # 1LET8
  • Mfr. Model # HS3X3LG6NM
  • Wiring Duct for Hinged Covers, Wall Type Solid Wall, Gray, Lead Free PVC, Length 6 ft., Width 3.25 In.,...More

Cable Tie Mounting Pad,Masonry,Blk,PK50
  • Cable Tie Mounting Pad, Masonry, Blk, PK50Cable Tie Mounting Pad
  • Item # 1LEV6
  • Mfr. Model # SGMPMH38-L0
  • Cable Tie Masonry Mounting Pad, Side Entry, Slot Width 0.40 In., Slot Height 0.12 In., Mounting Method Push...More

Wire Duct,Wide Slot,White,2.25 W x 3 D
  • Wire Duct, Wide Slot, White, 2.25 W x 3 DWire Duct,Wide Slot,White,2.25 W x 3 D
  • Item # 3AFY5
  • Mfr. Model # G2X3WH6
  • Wiring Duct, Wall Type Wide Slot, White, Lead Free PVC, Length 6 ft., Width 2.25 In., Height 3.12 In.,...More

Marker Plate,304 SS,8 Chr,Natural,PK100
  • PANDUIT
  • Marker Plate, 304 SS, 8 Chr, Natural, PK100Pan-Steel(R) MLT-S Marker Plate
  • Item # 3FVX4
  • Mfr. Model # MMP172W38-C
  • Marker Plate, 304 Stainless Steel, Natural, Max. Characters Per Line 8, Max. Lines of Text 1, Character Size...More

Cable Tie,14.2 In,Black,PK100
  • PANDUIT
  • Cable Tie, 14.2 In, Black, PK100Miniature Cable Tie
  • Item # 2CMW6
  • Mfr. Model # BT4M-C0
  • Miniature Cable Tie, Length 14.2 In., Width 0.09 In., Thickness 0.046 In., Tensile Strength 18 lb., Max....More

Shrink Tubing,0.708in ID,Black,100ft
  • TECHFLEX
  • Shrink Tubing, 0.708in ID, Black, 100ftPolyolefin Heat Shrink Tubing
  • Item # 2RMT7
  • Mfr. Model # H2N0.75BK
  • Heat Shrink Tubing, Material Polyolefin, Thin Wall, Temp. Range -67 Degrees to 275 Degrees F, Shrink Ratio...More

Shrink Tubing,1.5in ID,Black,4ft,PK5
  • 3M
  • Shrink Tubing, 1.5in ID, Black, 4ft, PK5Very Flexible Polyolefin Heat Shrink Tubing
  • Item # 2JPD9
  • Mfr. Model # VFP-876-1 1/2-Black-4'
  • Heat Shrink Tubing, Material Very Flexible Polyolefin, Thin Wall, Temp. Range -67 Degrees to 275 Degrees F,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More