Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Wire Management

72 Results Found that Include 138 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Extra Heavy Duty Cable Tie,48.4In L,PK50
  • POWER FIRST
  • Extra Heavy Duty Cable Tie, 48.4In L, PK50Extra Heavy Duty Cable Tie
  • Item # 36J179
  • Mfr. Model # 36J179
  • Extra Heavy Duty Cable Tie, Length 48.4 In., Width 0.35 In., Thickness 0.072 In., Tensile Strength 180 lb.,...More

Intermediate Cable Tie,9.8 In L,PK1000
  • POWER FIRST
  • Intermediate Cable Tie, 9.8 In L, PK1000Intermediate Cable Tie
  • Item # 36J144
  • Mfr. Model # 36J144
  • Intermediate Cable Tie, Length 9.8 In., Width 0.14 In., Thickness 0.045 In., Tensile Strength 40.46 lb., Max....More

Cable Tie,7.9 In,Silver,PK50
  • PANDUIT
  • Cable Tie, 7.9 In, Silver, PK50Heavy Duty Cable Tie
  • Item # 2CMR3
  • Mfr. Model # MLT2H-LP
  • Cable Tie, Length 7.9 In., Width 0.31 In., Thickness 0.010 In., Tensile Strength 450 lb., Max. Bundle Dia. 2...More

Corrugated Tubing,Nylon,3/4 in.,25 ft
  • GRAINGER APPROVED
  • Corrugated Tubing, Nylon, 3/4 in., 25 ftCorrugated Loom Tubing, 3/4 Inch Diameter
  • Item # 16Y265
  • Mfr. Model # 16Y265
  • Corrugated Loom Tubing, Nominal Size 3/4 In., Length 25 ft., Black, Inside Dia. 0.860 In., Material of...More

  • PANDUIT
  • Cable TieCable Tie
  • Multiple product options available

    Multiple product options available

Cable Tie,14.2 In,Natural,PK100
  • TY-RAP(R)
  • Cable Tie, 14.2 In, Natural, PK100Standard Indoor Cable Tie
  • Item # 3KH14
  • Mfr. Model # TY528M
  • Standard Indoor Cable Tie, Length 14.2 In., Width 0.184, Thickness 0.047, Tensile Strength 50 lb., Max....More

Wire Duct,Wide Slot,Gray,1.75 W x 1.5 D
  • PANDUIT
  • Wire Duct, Wide Slot, Gray, 1.75 W x 1.5 DWire Duct,Wide Slot,Gray,1.75 W x 1.5 D
  • Item # 3EXV3
  • Mfr. Model # G1.5X1.5LG6-A
  • Wiring Duct, Wall Type Wide Slot, Gray, Lead Free PVC, Length 6 ft., Width 1.75 In., Height 1.62 In.,...More

Cable Protector,1 Channel,Black,10 ft. L
  • Cable Protector, 1 Channel, Black, 10 ft. L10 ft. Cable Protector
  • Item # 5MKH8
  • Mfr. Model # RFD4-10
  • Cable Protector, 440 lb., Number of Channels 1, Channel Height 3/4 In., Channel Width 1 In., Max. Cable Dia....More

Cable Tie,14 In,Black,PK100
  • TY-RAP(R)
  • Cable Tie, 14 In, Black, PK100Miniature Cable Tie
  • Item # 3KG92
  • Mfr. Model # TY5234MX
  • Miniature Cable Tie, Length 14 In., Width 0.09, Thickness 0.036, Tensile Strength 18 lb., Max. Bundle Dia. 4...More

Wire Duct,Wide Slot,Gray,1.26 W x 2 D
  • PANDUIT
  • Wire Duct, Wide Slot, Gray, 1.26 W x 2 DWire Duct,Wide Slot,Gray,1.26 W x 2 D
  • Item # 3FVK5
  • Mfr. Model # G1X2LG6
  • Wiring Duct, Wall Type Wide Slot, Gray, Lead Free PVC, Length 6 ft., Width 1.25 In., Height 2.12 In.,...More

Wire Duct,Wide Slot,Gray,1.26 W x 2 D
  • PANDUIT
  • Wire Duct, Wide Slot, Gray, 1.26 W x 2 DWire Duct,Wide Slot,Gray,1.26 W x 2 D
  • Item # 3EXV9
  • Mfr. Model # G1X2LG6-A
  • Wiring Duct, Wall Type Wide Slot, Gray, Lead Free PVC, Length 6 ft., Width 1.25 In., Height 2.12 In.,...More

Cable Tie,11 In,Black,PK100
  • 3M
  • Cable Tie, 11 In, Black, PK100Cable Tie
  • Item # 3JFV5
  • Mfr. Model # 41943
  • Cable Tie, Length 11 In., Width .18 In., Thickness .050 In., Tensile Strength 50 LB., Max. Bundle Dia. 3 In.,...More

WiringDuct,Narrow,2.17x1.98In,6Ft,White
  • PANDUIT
  • WiringDuct, Narrow, 2.17x1.98In, 6Ft, WhiteWiringDuct,Narrow,2.17x1.98In,6Ft,White
  • Item # 2ETX7
  • Mfr. Model # HN2X2WH6
  • Wiring Duct for Hinged Covers, Wall Type Narrow Slot, White, Lead Free PVC, Length 6 ft., Width 2.17 In.,...More

Releasable Cable Tie,7.87 In L,PK500
  • POWER FIRST
  • Releasable Cable Tie, 7.87 In L, PK500Releasable Cable Tie
  • Item # 36J198
  • Mfr. Model # 36J198
  • Releasable Cable Tie, Length 7.87 In., Width 0.3 In., Thickness 0.051 In., Tensile Strength 50 lb., Max....More

Corrugated Tubing,PE,5/16 in.,100 ft
  • GRAINGER APPROVED
  • Corrugated Tubing, PE, 5/16 in., 100 ftCorrugated Loom Tubing, 5/16 Inch Diameter
  • Item # 16Y246
  • Mfr. Model # 16Y246
  • Corrugated Loom Tubing, Nominal Size 5/16 In., Length 100 ft., Black, Inside Dia. 0.380 In., Material of...More

Connector Insulators,1.94in ID,Blk,12in
  • 3M
  • Connector Insulators, 1.94in ID, Blk, 12inMedium Wall Cold Shrink Connector Insulators
  • Item # 4YT51
  • Mfr. Model # 8428-12
  • Cold Shrink Connector Insulators, Material EPDM Rubber, Medium Wall, Temp. Range -40 Degrees to 194 Degrees...More

Wire Duct,Wide Slot,Gray,Width 3 In
  • TYRAP
  • Wire Duct, Wide Slot, Gray, Width 3 InWire Duct,Wide Slot,Gray,Width 3 In
  • Item # 1GUR1
  • Mfr. Model # TY3X3WPG6
  • Wiring Duct, Wall Type Wide Slot, Gray, Flame Retardant PVC, Length 6 ft., Width 3.25 In., Height 3.14 In.,...More

Wire Duct,Wide Slot,Gray,1.75 W x 1.5 D
  • PANDUIT
  • Wire Duct, Wide Slot, Gray, 1.75 W x 1.5 DWire Duct,Wide Slot,Gray,1.75 W x 1.5 D
  • Item # 3FVH2
  • Mfr. Model # G1.5X1.5LG6
  • Wiring Duct, Wall Type Wide Slot, Gray, Lead Free PVC, Length 6 ft., Width 1.75 In., Height 1.62 In.,...More

Elbow 90 deg.,1.889 in.,Black,Nylon
  • REIKU
  • Elbow 90 deg., 1.889 in., Black, NylonConduit Tubing Connector
  • Item # 25D325
  • Mfr. Model # VPBRB-48G07
  • Elbow 90 Degrees , Temp. Range -40 Degrees to 302 Degrees F, Tubing Size 1.889 In., Material of Construction...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More