Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Wire Management

67 Results Found that Include 115 Products 

Results per page: 16 | 32 | 48
Extra HD Cable Tie,23.64In L,PK50
  • GRAINGER APPROVED VENDOR
  • Extra HD Cable Tie, 23.64In L, PK50Extra Heavy Duty Cable Tie
  • Item # 6JE65
  • Mfr. Model # 6JE65
  • Extra Heavy Duty Cable Tie, Length 23.64 In., Width 0.3 In., Thickness 0.071 In., Tensile Strength 175 lb.,...More

Extra Heavy Duty Cable Tie,35.4In L,PK50
  • POWER FIRST
  • Extra Heavy Duty Cable Tie, 35.4In L, PK50Extra Heavy Duty Cable Tie
  • Item # 36J177
  • Mfr. Model # 36J177
  • Extra Heavy Duty Cable Tie, Length 35.4 In., Width 0.35 In., Thickness 0.071 In., Tensile Strength 180 lb.,...More

  • POWER FIRST
  • Cable TieCable Tie
  • Multiple product options available

    Multiple product options available

  • TYRAP
  • Cable TieCable Tie
  • Multiple product options available

    Multiple product options available

Standard Cable Tie,11.8 In L,PK500
  • POWER FIRST
  • Standard Cable Tie, 11.8 In L, PK500Standard Cable Tie
  • Item # 36J155
  • Mfr. Model # 36J155
  • Standard Cable Tie, Length 11.8 In., Width 0.19 In., Thickness 0.051 In., Tensile Strength 50 lb., Max....More

Cable Tie,8.75 In,Black,PK 50
  • TYRAP
  • Cable Tie, 8.75 In, Black, PK 50Standard Outdoor Cable Tie
  • Item # 3KH09
  • Mfr. Model # TY5272MX
  • Standard Outdoor Cable Tie, Length 8.75 In., Width 0.27 In., Tensile Strength 120 lb., Max. Bundle Dia. 2...More

Cable Protector,Black,3 ft.
  • CHECKERS INDUSTRIAL PROD INC
  • Cable Protector, Black, 3 ft.Cable Protector
  • Item # 22F232
  • Mfr. Model # FL1X1.5-B
  • Cable Protector, Drop Over, Black, Length 3 ft., Channel Width 1-1/2 In., Channel Height 1/2 In., Max. Cable...More

180/Book Wire Marker
  • BRADY
  • 180/Book Wire Marker180/Book Wire Marker
  • Item # 3TP22
  • Mfr. Model # PWS-PK-14
  • Self Laminating 180/Book Wire Marker, Marker Height 1.5 Inches, Marker Width 0.5 Inch, Legend Blank/Write On,...More

Cable Tie,8 In,Natural,PK 100
  • PANDUIT
  • Cable Tie, 8 In, Natural, PK 100Standard Cable Tie
  • Item # 2CMY7
  • Mfr. Model # BT2S-C
  • Standard Cable Tie, Length 8 In., Width 0.185 In., Thickness 0.045 In., Tensile Strength 50 lb., Max. Bundle...More

Cable Tie,8 In,Natural,PK 100
  • PANDUIT
  • Cable Tie, 8 In, Natural, PK 100Intermediate Cable Tie
  • Item # 2CMX4
  • Mfr. Model # BT2I-C
  • Intermediate Cable Tie, Length 8 In., Width 0.141 In., Thickness 0.041 In., Tensile Strength 40 lb., Max....More

Wire Duct,Narrow Slot,Gray,1.26 W x 1 D
  • PANDUIT
  • Wire Duct, Narrow Slot, Gray, 1.26 W x 1 DWire Duct,Narrow Slot,Gray,1.26 W x 1 D
  • Item # 3EYC8
  • Mfr. Model # F1X1LG6-A
  • Wiring Duct, Narrow Slot, Adhesive Mount, Color Gray, Width (In.) 1-1/4, Depth (In.) 1.12, Standard Length...More

Corrugated Loom,Black,0.27 In Dia,100 Ft
Miniature Cable Tie,7.9 In L,PK1000
  • POWER FIRST
  • Miniature Cable Tie, 7.9 In L, PK1000Miniature Cable Tie
  • Item # 36J136
  • Mfr. Model # 36J136
  • Miniature Cable Tie, Length 7.9 In., Width 0.1 In., Thickness 0.041 In., Tensile Strength 18 lb., Max. Bundle...More

  • DOLPHIN COMPONENTS CORP
  • Cable TieCable Tie
  • Multiple product options available

    Multiple product options available

  • PANDUIT
  • Cable TieCable Tie
  • Multiple product options available

    Multiple product options available

60/Book Wire Marker
  • BRADY
  • 60/Book Wire Marker60/Book Wire Marker
  • Item # 3TP15
  • Mfr. Model # PWC-PK-3
  • Self Laminating 60/Book Wire Marker, Marker Height 3 Inches, Marker Width 1 Inch, Legend Blank/Write On,...More

120/Book Wire Marker
  • BRADY
  • 120/Book Wire Marker120/Book Wire Marker
  • Item # 3TP14
  • Mfr. Model # PWC-PK-1
  • Self Laminating 120/Book Wire Marker, Marker Height 1.75 Inches, Marker Width 0.75 Inch, Legend Blank/Write...More

Cable Protector,5 ft,Black
  • CHECKERS
  • Cable Protector, 5 ft, BlackCable Protector
  • Item # 5MKH9
  • Mfr. Model # RFD5-5
  • Cord/Cable Protector, Channels 3, Channel Height 3/4 In., Channel Width 3/4 In., Height 1 In., Width 4-1/2...More

Cable Tie,7.33 In,Blue,PK 100
  • TYRAP
  • Cable Tie, 7.33 In, Blue, PK 100Detectable Cable Tie
  • Item # 2FDE1
  • Mfr. Model # TY525M-PDT
  • Detectable Cable Tie, Length 7.33 In., Width 0.19 In., Thickness 0.050 In., Tensile Strength 30 lb., Max....More

Cable Tie,7.8 In,Natural,PK 100
  • TYRAP
  • Cable Tie, 7.8 In, Natural, PK 100Identification Cable Tie
  • Item # 3KH26
  • Mfr. Model # TY538M
  • Identification Cable Tie, Length 7.8 In., Width 0.184 In., Tensile Strength 50 lb., Max. Bundle Dia. 1.75...More

J Hook,For Wall Mount Applications,PK 10
  • PANDUIT
  • J Hook, For Wall Mount Applications, PK 10J Hook,For Wall Mount Applications,PK 10
  • Item # 1LLK3
  • Mfr. Model # JP2W
  • J-Hook, Communications, Mounting Type Wall, Color Black, Description/Special Features, Max Cat 5e Cable...More

30/Book Wire Marker
  • BRADY
  • 30/Book Wire Marker30/Book Wire Marker
  • Item # 3TP16
  • Mfr. Model # PWC-PK-6
  • Self Laminating 30/Book Wire Marker, Marker Height 6 Inches, Marker Width 1 Inch, Legend Blank/Write On,...More

Shrink Tubing,0.709 In ID,Bl,4 ft,PK 12
  • 3M
  • Shrink Tubing, 0.709 In ID, Bl, 4 ft, PK 12Very Flexible Polyolefin Heat Shrink Tubing
  • Item # 4NKY7
  • Mfr. Model # SFTW-203 3/4" PK12
  • Heat Shrink Tubing, Color Black, I.D. Before Shrinking 0.709 In., I.D. After Shrinking 0.236 In., Length 4...More

Techflex(TM),Sleeving,1.1/4In Dia,50Ft
  • TECHFLEX
  • Techflex(TM), Sleeving, 1.1/4In Dia, 50FtTechflex(TM),Sleeving,1.1/4In Dia,50Ft
  • Item # 1UXY5
  • Mfr. Model # PTN1.25BK50
  • Techflex(TM) PET Sleeving, 1 1/4 In Expandable Braided, Color Black, Dia Range .75 To 1.75 In, Inside Dia...More

Wire Duct,Wide Slot,Gray,1.26 W x 1 D
  • PANDUIT
  • Wire Duct, Wide Slot, Gray, 1.26 W x 1 DWire Duct,Wide Slot,Gray,1.26 W x 1 D
  • Item # 3EXV8
  • Mfr. Model # G1X1LG6-A
  • Wiring Duct, Wide Slot, Adhesive Mount, Color Gray, Width (In.) 1-1/4, Depth (In.) 1.12, Standard Length...More

Tubing,3/8 In ID,45 Ft
  • REIKU
  • Tubing, 3/8 In ID, 45 FtTubing,3/8 In ID,45 Ft
  • Item # 25D290
  • Mfr. Model # PAREB-10F-45
  • Corrugated Tubing, Nylon, Inside Dia. (In.) .378, Outside Dia. (In.) .512, Wall Thickness .012, Length (Ft.)...More

Sleeving,1 In Expandable,Black,50 Ft
  • TECHFLEX
  • Sleeving, 1 In Expandable, Black, 50 FtSleeving,1 In Expandable,Black,50 Ft
  • Item # 2RLP3
  • Mfr. Model # CCP1.00BK
  • Sleeving, 1 In Non-Fray Expandable, Color Black, Dia Range 0.750 To 1.190 In, Inside Dia 1 In, Length 50 Ft,...More

J Hook,Wall Mount,PK 10,2 In
  • PANDUIT
  • J Hook, Wall Mount, PK 10,2 InJ Hook,Wall Mount,PK 10,2 In
  • Item # 3HTD7
  • Mfr. Model # JP2W-L6
  • J-Hook, Wall Mount, Color Blue, Description/Special Features, Max Cat 5e Cable Capacity 55, Mounting Hole 1/4...More

Results per page: 16 | 32 | 48