Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Wire Management

82 Results Found that Include 108 Products

Results per page: 16 | 32 | 48
Extra Heavy Duty Cable Tie,23.6In L,PK50
  • POWER FIRST
  • Extra Heavy Duty Cable Tie, 23.6In L, PK50Extra Heavy Duty Cable Tie
  • Item # 36J176
  • Mfr. Model # 36J176
  • Extra Heavy Duty Cable Tie, Length 23.6 In., Width 0.35 In., Thickness 0.070 In., Tensile Strength 180 lb.,...More

Cable Tie,8 In L,HS Nylon 6.6,PK 100
  • POWER FIRST
  • Cable Tie, 8 In L, HS Nylon 6.6, PK 100Cable Tie
  • Item # 36J184
  • Mfr. Model # 36J184
  • Cable Tie, Length 8 In., Width 0.31 In., Thickness 0.084 In., Tensile Strength 120 lb., Max. Bundle Dia. 2...More

Cable Protector,10 ft,Black
  • CHECKERS
  • Cable Protector, 10 ft, BlackCable Protector
  • Item # 5MKH6
  • Mfr. Model # RFD2-10
  • Cord Protector, Lines and Cords, Channels 2, Channel Height 1/4 In., Channel Width 7/16 In., Height 7/16 In.,...More

Wire Marker,.25x1.5,1-33,33/Card,PK25
  • BRADY
  • Wire Marker, .25x1.5,1-33,33/Card, PK25Wire Marker,.25x1.5,1-33,33/Card,PK25
  • Item # 4KCH9
  • Mfr. Model # WM-1-33-PK
  • Wire Marker, Consecutively Numbered, Label Type Preprinted, Label Width 0.25 In., Color Black on White,...More

Miniature Cable Tie,7.9 In L,PK1000
  • POWER FIRST
  • Miniature Cable Tie, 7.9 In L, PK1000Miniature Cable Tie
  • Item # 36J135
  • Mfr. Model # 36J135
  • Miniature Cable Tie, Length 7.9 In., Width 0.1 In., Thickness 0.041 In., Tensile Strength 18 lb., Max. Bundle...More

Intermediate Cable Tie,5.9 In L,PK1000
  • POWER FIRST
  • Intermediate Cable Tie, 5.9 In L, PK1000Intermediate Cable Tie
  • Item # 36J140
  • Mfr. Model # 36J140
  • Intermediate Cable Tie, Length 5.9 In., Width 0.14 In., Thickness 0.045 In., Tensile Strength 40 lb., Max....More

  • PANDUIT
  • Cable TieCable Tie
  • Multiple product options available

    Multiple product options available

Wire Duct,Narrow Slot,Gray,Width 1.25In
  • TYRAP
  • Wire Duct, Narrow Slot, Gray, Width 1.25InWire Duct,Narrow Slot,Gray,Width 1.25In
  • Item # 1GUW7
  • Mfr. Model # TY1X2NPG6
  • Wiring Duct, Narrow Slot, Color Gray, Width (In.) 1.25, Depth (In.) 2.19, Standard Length (Ft.) 6, Material...More

Wire Duct,Wide Slot,White,Width 1.75 In
  • TYRAP
  • Wire Duct, Wide Slot, White, Width 1.75 InWire Duct,Wide Slot,White,Width 1.75 In
  • Item # 1GUV1
  • Mfr. Model # TY15X2WPW6
  • Wiring Duct, Wide Slot, Color White, Width (In.) 1.75, Depth (In.) 2.19, Standard Length (Ft.) 6, Material of...More

Cable Tie,3.89 In,Light Blue,PK 100
  • PANDUIT
  • Cable Tie, 3.89 In, Light Blue, PK 100Detectable Cable Tie
  • Item # 9PAW8
  • Mfr. Model # PLT1M-C86
  • Detectable Cable Tie, Length 3.89 In., Width 0.98 In., Thickness 0.44 In., Tensile Strength 18 lb., Max....More

Corrugated Loom,Black,0.86 In Dia,25 Ft
Techflex(TM),Sleeving,3/4In Dia,50Ft
  • TECHFLEX
  • Techflex(TM), Sleeving, 3/4In Dia, 50FtTechflex(TM),Sleeving,3/4In Dia,50Ft
  • Item # 1UXZ8
  • Mfr. Model # CCP0.75BK
  • Techflex(TM) Sleeving, 3/4 In Non-Fray Expandable Braided, Color Black, Dia Range .63 To 1.00 In, Inside Dia...More

Wire Marker,.25x1.5,(3),36/Card,PK25
  • BRADY
  • Wire Marker, .25x1.5, (3), 36/Card, PK25Wire Marker,.25x1.5,(3),36/Card,PK25
  • Item # 4KCJ4
  • Mfr. Model # WM-3-PK
  • Wire Marker, Solid Number, Label Type Preprinted, Label Width 0.25 In., Color Black on White, Material Vinyl...More

Tie,Bulk Roll,15 Ft
  • TY-RAP(R)
  • Tie, Bulk Roll, 15 FtTie,Bulk Roll,15 Ft
  • Item # 4YF30
  • Mfr. Model # FOR180-50-0
  • Hook-and-Loop Cable Tie, Design Reusable Hook-and-Loop Roll, Tensile Strength 50 lb., Width 0.75 In., Length...More

Wire Duct,Wide Slot,White,Width 1 In
  • TYRAP
  • Wire Duct, Wide Slot, White, Width 1 InWire Duct,Wide Slot,White,Width 1 In
  • Item # 1GUR6
  • Mfr. Model # TY1X2WPW6
  • Wiring Duct, Wide Slot, Color White, Width (In.) 1.25, Depth (In.) 2.19, Standard Length (Ft.) 6, Material of...More

Wire Marker,.25x1.5,100-124,25/Card,PK25
  • BRADY
  • Wire Marker, .25x1.5,100-124,25/Card, PK25Wire Marker,.25x1.5,100-124,25/Card,PK25
  • Item # 4KCH7
  • Mfr. Model # WM-100-124-PK
  • Wire Marker, Consecutively Numbered, Label Type Preprinted, Label Width 0.25 In., Color Black on White,...More

Wire Duct,Wide Slot,Gray,Width 1.75 In
  • TYRAP
  • Wire Duct, Wide Slot, Gray, Width 1.75 InWire Duct,Wide Slot,Gray,Width 1.75 In
  • Item # 1GUP2
  • Mfr. Model # TY15X2WPG6
  • Wiring Duct, Wide Slot, Color Gray, Width (In.) 1.75, Depth (In.) 2.19, Standard Length (Ft.) 6, Material of...More

Wire Marker,.25x1.5,A-Z/Card,PK25
  • BRADY
  • Wire Marker, .25x1.5, A-Z/Card, PK25Wire Marker,.25x1.5,A-Z/Card,PK25
  • Item # 4KCK3
  • Mfr. Model # WM-A-Z-PK
  • Wire Marker, Consecutively Lettered, Label Type Preprinted, Label Width 0.25 In., Color Black on White,...More

  • TY-RAP(R)
  • Cable TieCable Tie
  • Multiple product options available

    Multiple product options available

Cable Clamp,Fixed Diameter,PK 100
  • PANDUIT
  • Cable Clamp, Fixed Diameter, PK 100Cable Clamp,Fixed Diameter,PK 100
  • Item # 1LEV9
  • Mfr. Model # CCH38-S10-C
  • Cable Clamp, Fixed Diameter, Holding Capacity 0.38 In, Height 0.48 In, Width 0.50 In, Mounting Method Screw,...More

Wire Marker,.25x1.5,67-99,33/Card,PK25
  • BRADY
  • Wire Marker, .25x1.5,67-99,33/Card, PK25Wire Marker,.25x1.5,67-99,33/Card,PK25
  • Item # 4KCJ7
  • Mfr. Model # WM-67-99-PK
  • Wire Marker, Consecutively Numbered, Label Type Preprinted, Label Width 0.25 In., Color Black on White,...More

Wire Marker,.25x1.5,34-66,33/Card,PK25
  • BRADY
  • Wire Marker, .25x1.5,34-66,33/Card, PK25Wire Marker,.25x1.5,34-66,33/Card,PK25
  • Item # 4KCJ3
  • Mfr. Model # WM-34-66-PK
  • Wire Marker, Consecutively Numbered, Label Type Preprinted, Label Width 0.25 In., Color Black on White,...More

Cable Tie,6.1 In,Black,PK 100
  • PANDUIT
  • Cable Tie, 6.1 In, Black, PK 100Intermediate Cable Tie
  • Item # 2CMX1
  • Mfr. Model # BT1.5I-C0
  • Intermediate Cable Tie, Length 6.1 In., Width 0.141 In., Thickness 0.041 In., Tensile Strength 40 lb., Max....More

Wire Duct,Narrow Slot,White,Width 1.25In
  • TYRAP
  • Wire Duct, Narrow Slot, White, Width 1.25InWire Duct,Narrow Slot,White,Width 1.25In
  • Item # 1GUZ1
  • Mfr. Model # TY1X2NPW6
  • Wiring Duct, Narrow Slot, Color White, Width (In.) 1.25, Depth (In.) 2.19, Standard Length (Ft.) 6, Material...More

Wire Duct,Wide Slot,Gray,Width 1 In
  • TYRAP
  • Wire Duct, Wide Slot, Gray, Width 1 InWire Duct,Wide Slot,Gray,Width 1 In
  • Item # 1GUL7
  • Mfr. Model # TY1X2WPG6
  • Wiring Duct, Wide Slot, Color Gray, Width (In.) 1.25, Depth (In.) 2.19, Standard Length (Ft.) 6, Material of...More

Wire Marker,.25x1.5,(2),36/Card,PK25
  • BRADY
  • Wire Marker, .25x1.5, (2), 36/Card, PK25Wire Marker,.25x1.5,(2),36/Card,PK25
  • Item # 4KCJ2
  • Mfr. Model # WM-2-PK
  • Wire Marker, Solid Number, Label Type Preprinted, Label Width 0.25 In., Color Black on White, Material Vinyl...More

Results per page: 16 | 32 | 48