Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Wire Management

64 Results Found that Include 125 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Cable Tie Mounting Pad,4-Way,Natrl,PK100
  • Cable Tie Mounting Pad, 4-Way, Natrl, PK100Cable Tie Mounting Pad
  • Item # 6EEE8
  • Mfr. Model # 6EEE8
  • Cable Tie Mounting Pad, Four-Way, Slot Width 0.20 In., Slot Height 0.07 In., Mounting Method Adhesive Backed,...More

Heavy Duty Cable Tie,11.8 In L,PK100
  • POWER FIRST
  • Heavy Duty Cable Tie, 11.8 In L, PK100Heavy Duty Cable Tie
  • Item # 36J163
  • Mfr. Model # 36J163
  • Heavy Duty Cable Tie, Length 11.8 In., Width 0.3 In., Thickness 0.074 In., Tensile Strength 119.15 lb., Max....More

Cable Tie Assortment Kit,Nat,Nylon 66
  • POWER FIRST
  • Cable Tie Assortment Kit, Nat, Nylon 66Cable Tie Assortment Kit,Nat,Nylon 66
  • Item # 40J771
  • Mfr. Model # 40J771
  • Cable Tie Assortment Kit,Length 3.9 In., 7.9 In. and 11.8 In.,Tensile Strength 18 lb. and 50 lb.,Max. Bundle...More

Cable Tie,7.5 In L,HS Nylon 6.6,PK100
  • POWER FIRST
  • Cable Tie, 7.5 In L, HS Nylon 6.6, PK100Cable Tie
  • Item # 36J183
  • Mfr. Model # 36J183
  • Cable Tie, Length 7.5 In., Width 0.19 In., Thickness 0.055 In., Tensile Strength 50 lb., Max. Bundle Dia....More

Miniature Cable Tie,3.9 In L,PK1000
  • POWER FIRST
  • Miniature Cable Tie, 3.9 In L, PK1000Miniature Cable Tie
  • Item # 36J130
  • Mfr. Model # 36J130
  • Miniature Cable Tie, Length 3.9 In., Width 0.1 In., Thickness 0.036 In., Tensile Strength 18 lb., Max. Bundle...More

Hook/Loop Ties,Wrap,40 lb,0.75"W,Roll
  • PANDUIT
  • Hook/Loop Ties, Wrap, 40 lb, 0.75"W, RollTak-Tape Reusable Hook-and-Loop
  • Item # 2CNG8
  • Mfr. Model # TTS-20R0
  • Hook-and-Loop Cable Tie, Design Wrap, Tensile Strength 40 lb., Width 0.75 In., Length 20 ft., Color Black,...More

Hook/Loop Ties,50 lb,0.75"Wx12"L,PK10
  • Hook/Loop Ties, 50 lb, 0.75"Wx12"L, PK10Reusable Hook-and-Loop Strip Ties
  • Item # 4YF32
  • Mfr. Model # FOS320-50-0
  • Hook-and-Loop Cable Tie, Design Mountable, Tensile Strength 50 lb., Width 0.75 In., Length 12.0 In., Color...More

Cable Clip,L-Type,Gray,PK25
  • Cable Clip, L-Type, Gray, PK25Cable Clip
  • Item # 6EEF7
  • Mfr. Model # 6EEF7
  • Cable Clip, L-Type, Slot Width 0.71 In., Slot Height 0.71 In., Mounting Method Adhesive Backed, Material of...More

Releasable Cable Tie,11.8 In L,PK100
  • POWER FIRST
  • Releasable Cable Tie, 11.8 In L, PK100Releasable Cable Tie
  • Item # 36J201
  • Mfr. Model # 36J201
  • Releasable Cable Tie, Length 11.8 In., Width 0.3 In., Thickness 0.051 In., Tensile Strength 50 lb., Max....More

Sleeving,3/8 In 1200 F Fiberglass,10 Ft
  • TECHFLEX
  • Sleeving, 3/8 In 1200 F Fiberglass, 10 FtFiberglass Sleeving
  • Item # 2RMH8
  • Mfr. Model # FGN0.38BK10
  • Sleeving, 3/8 In 1200 F Fiberglass Sleeving, Color Black, Dia Range 0.380 To 0.630 In, Inside Dia 0.38 In,...More

Cable Tie,6.3 In,Natural,PK100
  • PANDUIT
  • Cable Tie, 6.3 In, Natural, PK100Miniature Cable Tie
  • Item # 2CMV6
  • Mfr. Model # BT1.5M-C
  • Miniature Cable Tie, Length 6.3 In., Width 0.09 In., Thickness 0.046 In., Tensile Strength 18 lb., Max....More

Cable Tie,3.9 In,Natural,PK100
  • PANDUIT
  • Cable Tie, 3.9 In, Natural, PK100Cable Tie
  • Item # 21F262
  • Mfr. Model # PLT1MG-C
  • Cable Tie, Length 3.9 In., Width 0.10 In., Thickness 0.043 In., Tensile Strength 18 lb., Max. Bundle Dia....More

Cable Tie Assortment Kit,Nylon,PK250
  • TY-RAP(R)
  • Cable Tie Assortment Kit, Nylon, PK250Cable Tie Assortment Kit,Nylon,PK250
  • Item # 3KLL1
  • Mfr. Model # CAT-4811
  • Cable Tie Assortment, Length 4 In., 8 In., 11 In., Tensile Strength 5 lb., Max. Bundle Dia. 2 In., Color...More

Wire Duct Cover,Gray,Width 4.25 In
  • TYRAP
  • Wire Duct Cover, Gray, Width 4.25 InWire Duct Cover,Gray,Width 4.25 In
  • Item # 1GUR5
  • Mfr. Model # TY4CPG6
  • Wiring Duct Cover, Cover Type Flush, For Use With 4-1/4 In. Wiring Duct, Length 6 ft., Width 4.25 In.,...More

Cable Tie,3.62 In,Black,PK100
  • TY-RAP(R)
  • Cable Tie, 3.62 In, Black, PK100Standard Cable Tie
  • Item # 3KG94
  • Mfr. Model # TY523MX
  • Standard Cable Tie, Length 3.62 In., Width 0.09, Thickness 0.036, Tensile Strength 18 lb., Max. Bundle Dia....More

Cable Tie,6 In,Metallic Gray,PK10
  • TY-RAP(R)
  • Cable Tie, 6 In, Metallic Gray, PK10Cable Tie
  • Item # 6JE42
  • Mfr. Model # TYS6-280-10
  • Cable Tie, Length 6 In., Width 0.29, Thickness 0.01, Tensile Strength 250 lb., Max. Bundle Dia. 2 In., Color...More

Techflex(TM),Sleeving,1/2In Dia,50Ft
  • TECHFLEX
  • Techflex(TM), Sleeving, 1/2In Dia, 50FtPolyethylene Techflex(TM) PET Sleeving
  • Item # 1UXY1
  • Mfr. Model # PTN0.50BK50
  • Techflex(TM) PET Sleeving, 1/2 In Expandable Braided, Color Black, Dia Range .25 To .75 In, Inside Dia 0.5...More

Cable Tie,16 In,Metallic Gray,PK10
  • TY-RAP(R)
  • Cable Tie, 16 In, Metallic Gray, PK10Standard Indoor Cable Tie
  • Item # 6JE39
  • Mfr. Model # SS17-250-10
  • Standard Indoor Cable Tie, Length 16 In., Width 0.25, Thickness 0.015, Tensile Strength 200 lb., Max. Bundle...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More