Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Wire Management

52 Results Found that Include 117 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Standard Cable Tie,14.5 In L,PK100
  • POWER FIRST
  • Standard Cable Tie, 14.5 In L, PK100Standard Cable Tie
  • Item # 36J158
  • Mfr. Model # 36J158
  • Standard Cable Tie, Length 14.5 In., Width 0.19 In., Thickness 0.051 In., Tensile Strength 50 lb., Max....More

Cable Tie,3.62 In,Natural,PK100
  • TY-RAP(R)
  • Cable Tie, 3.62 In, Natural, PK100Standard Cable Tie
  • Item # 3KG93
  • Mfr. Model # TY523M
  • Standard Cable Tie, Length 3.62 In., Width 0.09, Thickness 0.036, Tensile Strength 18 lb., Max. Bundle Dia....More

Sleeving,3/4" In.,4 ft.,Black
  • D-LINE
  • Sleeving, 3/4" In., 4 ft., BlackSleeving,3/4" In.,4 ft.,Black
  • Item # 19RZ79
  • Mfr. Model # US/CTT1.1/25B
  • Sleeving, Length 3 ft. 7 In., Black, Inside Dia. 3/4 In., Material of Construction Plastic, Outside Dia. 1...More

Cable Tie,8 In L,Nylon 6.6,PK100
  • POWER FIRST
  • Cable Tie, 8 In L, Nylon 6.6, PK100Cable Tie
  • Item # 36J191
  • Mfr. Model # 36J191
  • Cable Tie, Length 8 In., Width 0.19 In., Thickness 0.055 In., Tensile Strength 50 lb., Max. Bundle Dia. 1.75...More

Cable Tie Kit,Standard,Black,PK650
  • POWER FIRST
  • Cable Tie Kit, Standard, Black, PK650Cable Tie Kit,Standard,Black,PK650
  • Item # 40J772
  • Mfr. Model # 40J772
  • Cable Tie Kit, Design Standard, No. of Pieces 650, Material Nylon 6/6, Temp. Range -40 Degrees to 185 Degrees...More

Cable Tie Kit,Standard,Assorted,Pk500
  • POWER FIRST
  • Cable Tie Kit, Standard, Assorted, Pk500Cable Tie Kit,Standard,Assorted,Pk500
  • Item # 40J770
  • Mfr. Model # 40J770
  • Cable Tie Kit, Design Standard, No. of Pieces 500, Material Nylon 6/6, Temp. Range -40 Degrees to 185 Degrees...More

Cable Tie,14 In,Black,PK100
  • DISCO
  • Cable Tie, 14 In, Black, PK100Cable Tie
  • Item # 40K861
  • Mfr. Model # 1704PK
  • Cable Tie, Length 14 In., Width 5mm, Tensile Strength 50 lb., Max. Bundle Dia. 4 In., Color Black, Material...More

Miniature Cable Tie,3.9 In L,PK1000
  • POWER FIRST
  • Miniature Cable Tie, 3.9 In L, PK1000Miniature Cable Tie
  • Item # 36J129
  • Mfr. Model # 36J129
  • Miniature Cable Tie, Length 3.9 In., Width 0.1 In., Thickness 0.036 In., Tensile Strength 18 lb., Max. Bundle...More

Wire Duct Cover,Flush,Gray,2.25W x 0.35D
Tag Fastener,7 In,Natural,PK100
  • BRADY
  • Tag Fastener, 7 In, Natural, PK100Tag Fastener,7 In,Natural,PK100
  • Item # 3XAT5
  • Mfr. Model # 81762
  • Tag Fastener, Length 7 In., Width 7/16 In., Tensile Strength 50 lb., Color White, Material Nylon, Metal...More

Corrugated Tubing,Nylon,1/4 in.,25 ft
  • GRAINGER APPROVED
  • Corrugated Tubing, Nylon, 1/4 in., 25 ftCorrugated Loom Tubing, 1/4 Inch Diameter
  • Item # 16Y261
  • Mfr. Model # 16Y261
  • Corrugated Loom Tubing, Nominal Size 1/4 In., Length 25 ft., Black, Inside Dia. 0.270 In., Material of...More

Cable Clip,L-Type,Gray,PK25
  • Cable Clip, L-Type, Gray, PK25Cable Clip
  • Item # 6EEF6
  • Mfr. Model # 6EEF6
  • Cable Clip, L-Type, Slot Width 0.55 In., Slot Height 0.55 In., Mounting Method Adhesive Backed, Material of...More

Cable Tie Mounting Pad,4-Way,Natrl,PK100
  • Cable Tie Mounting Pad, 4-Way, Natrl, PK100Cable Tie Mounting Pad
  • Item # 1A871
  • Mfr. Model # MPNY-750-9-C
  • Cable Tie Mounting Pad, Four-Way, Slot Width 0.16 In., Slot Height 0.06 In., Mounting Method Adhesive Backed,...More

Spiral Wrap,1.000 In.,8 ft.,Black
J-Hook,Wall Mount,4In Max Cap
  • J-Hook, Wall Mount, 4In Max CapWall J-Hook
  • Item # 4RHR1
  • Mfr. Model # BCH64
  • J-Hook, Mounting Location Wall, Silver, Max. Load Capacity 30 lb., Max. Cable Capacity 4 In., Material of...More

Cable Tie,6.5 In,Metallic Gray,PK10
  • TY-RAP(R)
  • Cable Tie, 6.5 In, Metallic Gray, PK10Standard Outdoor Cable Tie
  • Item # 6JE35
  • Mfr. Model # SS7-180-10
  • Standard Outdoor Cable Tie, Length 6.5 In., Width 0.18, Thickness 0.015, Tensile Strength 100 lb., Max....More

Wire Duct Cover,Flush,White,2.25Wx0.35D
Hook/Loop Ties,Mount,50 lb,0.75"W,PK10
  • TY-RAP(R)
  • Hook/Loop Ties, Mount, 50 lb, 0.75"W, PK10Mountable Hook-and-Loop Cable Tie
  • Item # 4YF31
  • Mfr. Model # FOS150-50-0
  • Hook-and-Loop Cable Tie, Design Mountable, Tensile Strength 50 lb., Width 0.75 In., Length 6.0 In., Color...More

J-Hook,Horizontal,4In Max Cap
  • B-LINE by Eaton
  • J-Hook, Horizontal, 4In Max CapJ-Hook,Horizontal,4In Max Cap
  • Item # 4RHR3
  • Mfr. Model # BCH64-RB
  • J-Hook with L Bracket, Mounting Location Threaded Rod, Silver, Max. Load Capacity 30 lb., Max. Cable Capacity...More

Shrink Tubing,0.95in ID,Gray,3-1/5in
  • 3M
  • Shrink Tubing, 0.95in ID, Gray, 3-1/5inMedium Wall Cold Shrink Tubing
  • Item # 5ZNJ9
  • Mfr. Model # 8447-3.2
  • Cold Shrink Tubing, Material EPDM Rubber, Medium Wall, Temp. Range -66 Degrees to 500 Degrees F, Shrink Ratio...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More