Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Wire Management

62 Results Found that Include 98 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Cable Tie,13.4 In,Blue,PK50
  • TY-RAP(R)
  • Cable Tie, 13.4 In, Blue, PK50Detectable Cable Tie
  • Item # 2FDE3
  • Mfr. Model # TY527M-PDT
  • Detectable Cable Tie, Length 13.4 In., Width 0.27, Thickness 0.05, Tensile Strength 60 lb., Max. Bundle Dia....More

Cable Tie,18 In,Natural,PK50
  • TY-RAP(R)
  • Cable Tie, 18 In, Natural, PK50Standard Indoor Cable Tie
  • Item # 3KH10
  • Mfr. Model # TY5275M
  • Standard Indoor Cable Tie, Length 18 In., Width 0.27, Thickness 0.078, Tensile Strength 120 lb., Max. Bundle...More

Sleeving,1.250 In.,25 ft.,Black
  • TECHFLEX
  • Sleeving, 1.250 In., 25 ft., BlackPolyethylene Flexo Wrap(TM) Sleeving
  • Item # 1UYA6
  • Mfr. Model # FWN1.25BK25
  • Sleeving, Closure Type Hook and Loop, Expandable, Length 25 ft., Dia. Range 1.000 In. to 1.250 In., Color...More

Cable Tie,14.75 In L,HS Nylon 6.6,PK100
  • POWER FIRST
  • Cable Tie, 14.75 In L, HS Nylon 6.6, PK100Cable Tie
  • Item # 36J187
  • Mfr. Model # 36J187
  • Cable Tie, Length 14.75 In., Width 0.31 In., Thickness 0.084 In., Tensile Strength 120 lb., Max. Bundle Dia....More

Corrugated Tubing,PE,1-1/4 in.,50 ft
  • GRAINGER APPROVED
  • Corrugated Tubing, PE, 1-1/4 in., 50 ftCorrugated Loom Tubing, 1-1/4 Inch Diameter
  • Item # 16Y255
  • Mfr. Model # 16Y255
  • Corrugated Loom Tubing, Nominal Size 1-1/4 In., Length 50 ft., Black, Inside Dia. 1.420 In., Material of...More

Corrugated Tubing,Nylon,5/8 in.,100 ft
  • DROSSBACH
  • Corrugated Tubing, Nylon, 5/8 in., 100 ftCorrugated Split-Loom Tubing
  • Item # 25D277
  • Mfr. Model # DB034NDB-Dross
  • Corrugated Split-Loom Tubing, Nominal Size 5/8 In., Length 100 ft., Black, Inside Dia. 0.707 In. to 0.759...More

Grommet Edging,Slotted,100 Ft
  • PANDUIT
  • Grommet Edging, Slotted, 100 FtGrommet Edging
  • Item # 1LLJ8
  • Mfr. Model # GEE62F-A-C
  • Grommet Edging, Slotted, Min. Panel Thickness 0.036 In., Max. Panel Thickness 0.062 In., Length 100 ft.,...More

Cord Organizer,15 5/8 Dia,Yellow
  • CORDPRO
  • Cord Organizer, 15 5/8 Dia, YellowCord Organizer
  • Item # 3AEP8
  • Mfr. Model # CP-XL
  • Cord Organizer, Size 4-1/2 In.D x 12-5/8 In. Dia., For Use With Cables, Cords, Chargers, Lights, Color...More

Cable Protector,2 Channels,Black,5 ft. L
  • Cable Protector, 2 Channels, Black, 5 ft. L5 ft. Cable Protector
  • Item # 5MKJ1
  • Mfr. Model # RFD6-5
  • Cord/Cable Protector, Channels 2, Channel Height 3/4 In., Channel Width 7/8 In., Height 1-1/8 In., Width...More

Wire Duct,Wide Slot,Gray,1.26 W x 3 D
  • PANDUIT
  • Wire Duct, Wide Slot, Gray, 1.26 W x 3 DWire Duct,Wide Slot,Gray,1.26 W x 3 D
  • Item # 3FVK9
  • Mfr. Model # G1X3LG6
  • Wiring Duct, Wall Type Wide Slot, Gray, Lead Free PVC, Length 6 ft., Width 1.25 In., Height 3.12 In.,...More

Braided Sleeving,0.250 In.,100 ft.,Black
  • TECHFLEX
  • Braided Sleeving, 0.250 In., 100 ft., BlackPolyethylene Flexo F6 Wrap(TM) Sleeving
  • Item # 1UYA8
  • Mfr. Model # F6N0.25BK100
  • Braided Sleeving, Closure Type Self Wrap, Nonexpandable, Length 100 ft., Dia. Range 0.130 In. to 0.250 In.,...More

Wire Duct,Narrow Slot,Gray,1.75 W x 3 D
  • PANDUIT
  • Wire Duct, Narrow Slot, Gray, 1.75 W x 3 DWire Duct,Narrow Slot,Gray,1.75 W x 3 D
  • Item # 3EXX5
  • Mfr. Model # F1.5X3LG6
  • Wiring Duct, Wall Type Narrow Slot, Gray, Lead Free PVC, Length 6 ft., Width 1.75 In., Height 3.12 In.,...More

Wire Duct,Wide Slot,White,1.26 W x 3 D
  • PANDUIT
  • Wire Duct, Wide Slot, White, 1.26 W x 3 DWire Duct,Wide Slot,White,1.26 W x 3 D
  • Item # 3FVL2
  • Mfr. Model # G1X3WH6
  • Wiring Duct, Wall Type Wide Slot, White, Lead Free PVC, Length 6 ft., Width 1.25 In., Height 3.12 In.,...More

Cable Tie,14.3 In,Black,PK100
  • PANDUIT
  • Cable Tie, 14.3 In, Black, PK100Intermediate Cable Tie
  • Item # 2CMY4
  • Mfr. Model # BT4I-C0
  • Intermediate Cable Tie, Length 14.3 In., Width 0.14 In., Thickness 0.049 In., Tensile Strength 40 lb., Max....More

Wire Duct,Wide Slot,Gray,Width 4 In
  • TYRAP
  • Wire Duct, Wide Slot, Gray, Width 4 InWire Duct,Wide Slot,Gray,Width 4 In
  • Item # 1GUR4
  • Mfr. Model # TY4X4WPG6
  • Wiring Duct, Wall Type Wide Slot, Gray, Flame Retardant PVC, Length 6 ft., Width 4.25 In., Height 4.46 In.,...More

Cable Tie,11.5 In,Light Blue,PK100
  • PANDUIT
  • Cable Tie, 11.5 In, Light Blue, PK100Detectable Cable Tie
  • Item # 8GVX0
  • Mfr. Model # PLT3S-C86
  • Detectable Cable Tie, Length 11.5 In., Width 0.19 In., Thickness 0.057 In., Tensile Strength 50 lb., Max....More

Cable Tie,13.9 In,Natural,PK50
  • TY-RAP(R)
  • Cable Tie, 13.9 In, Natural, PK50Cable Tie
  • Item # 3KH24
  • Mfr. Model # TY537M
  • Cable Tie, Length 13.9 In., Width 0.301, Thickness 0.078, Tensile Strength 120 lb., Max. Bundle Dia. 3.5 In.,...More

Cable Tie,14.2 In,Natural,PK100
  • TY-RAP(R)
  • Cable Tie, 14.2 In, Natural, PK100Identification Cable Tie
  • Item # 3KH28
  • Mfr. Model # TY548M
  • Identification Cable Tie, Length 14.2 In., Width 0.184, Thickness 0.047, Tensile Strength 50 lb., Max. Bundle...More

Braided Sleeving,0.250 In.,500 ft.,Black
  • TECHFLEX
  • Braided Sleeving, 0.250 In., 500 ft., BlackPolyethylene Techflex(TM) PET Sleeving
  • Item # 1UXW5
  • Mfr. Model # PTN0.25BK500
  • Braided Sleeving, Closure Type No Closure, Expandable, Length 500 ft., Dia. Range 0.120 In. to 0.440 In.,...More

Shrink Tubing,1.1in ID,Black,9in,PK10
  • Shrink Tubing, 1.1in ID, Black, 9in, PK10Medium Wall Heat Shrink Tubing
  • Item # 4RCY1
  • Mfr. Model # 4RCY1
  • Heat Shrink Tubing, Material Polyolefin, Medium Wall, Temp. Range -67 Degrees to 230 Degrees F, Shrink Ratio...More

Wire Duct,Hinging,Gray,L 1.64 Ft,PK5
  • PANDUIT
  • Wire Duct, Hinging, Gray, L 1.64 Ft, PK5Wire Duct,Hinging,Gray,L 1.64 Ft,PK5
  • Item # 1LEL7
  • Mfr. Model # FL12X12LG-A
  • Wiring Duct, Wall Type Slotted Wall, Gray, Polypropylene, Length 1.64 ft., Width 0.50 In., Height 0.50 In.,...More

Wire Duct,Wide Slot,Gray,1.75 W x 3 D
  • PANDUIT
  • Wire Duct, Wide Slot, Gray, 1.75 W x 3 DWire Duct,Wide Slot,Gray,1.75 W x 3 D
  • Item # 3EXV5
  • Mfr. Model # G1.5X3LG6-A
  • Wiring Duct, Wall Type Wide Slot, Gray, Lead Free PVC, Length 6 ft., Width 1.75 In., Height 3.12 In.,...More

Gripping Clamp,2.040in,Black,Polyamide 6
  • REIKU
  • Gripping Clamp, 2.040in, Black, Polyamide 6Gripping Clamp
  • Item # 30PR32
  • Mfr. Model # PASSB-52K
  • Gripping Clamp, Temp. Range -40 Degrees to 221 Degrees F, Tubing Size 2.040 In., Material of Construction...More

Wire Duct,Wide Slot,White,Width 4 In
  • TYRAP
  • Wire Duct, Wide Slot, White, Width 4 InWire Duct,Wide Slot,White,Width 4 In
  • Item # 1GUW5
  • Mfr. Model # TY4X4WPW6
  • Wiring Duct, Wall Type Wide Slot, White, Flame Retardant PVC, Length 6 ft., Width 4.25 In., Height 4.46 In.,...More

Wire Duct,Narrow Slot,White,1.26 W x 3 D
  • PANDUIT
  • Wire Duct, Narrow Slot, White, 1.26 W x 3 DWire Duct,Narrow Slot,White,1.26 W x 3 D
  • Item # 3EXY7
  • Mfr. Model # F1X3WH6
  • Wiring Duct, Wall Type Narrow Slot, White, Lead Free PVC, Length 6 ft., Width 1.25 In., Height 3.12 In.,...More

Cable Tie Base,Saddle,Screw,Blue,PK100
  • TY-RAP(R)
  • Cable Tie Base, Saddle, Screw, Blue, PK100Detectable Cable Tie Base
  • Item # 30EK67
  • Mfr. Model # TC5141-NDT
  • Cable Tie Base, Saddle Support, Slot Width 0.19 In., Slot Height 0.27 In., Mounting Method Screw, Material of...More

Wire Duct,Wide Slot,Gray,L 6 Ft
  • PANDUIT
  • Wire Duct, Wide Slot, Gray, L 6 FtWire Duct,Wide Slot,Gray,L 6 Ft
  • Item # 1LEN3
  • Mfr. Model # H1.5X3LG6
  • Wiring Duct for Hinged Covers, Wall Type Wide Slot, Gray, Lead Free PVC, Length 6 ft., Width 1.75 In., Height...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More