Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Wire Management

46 Results Found that Include 106 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Heavy Duty Cable Tie,27.5 In L,PK50
  • POWER FIRST
  • Heavy Duty Cable Tie, 27.5 In L, PK50Heavy Duty Cable Tie
  • Item # 36J174
  • Mfr. Model # 36J174
  • Heavy Duty Cable Tie, Length 27.5 In., Width 0.3 In., Thickness 0.075 In., Tensile Strength 120 lb., Max....More

Cable Tie,7.3 In,Light Blue,PK100
  • PANDUIT
  • Cable Tie, 7.3 In, Light Blue, PK100Detectable Cable Tie
  • Item # 8TVX2
  • Mfr. Model # PLT2S-C86
  • Detectable Cable Tie, Length 7.3 In., Width 0.19 In., Thickness 0.057 In., Tensile Strength 50 lb., Max....More

Cable Tie,8 In,Black,PK100
  • TY-RAP(R)
  • Cable Tie, 8 In, Black, PK100Miniature Cable Tie
  • Item # 3KG90
  • Mfr. Model # TY5232MX
  • Miniature Cable Tie, Length 8 In., Width 0.09 In., Tensile Strength 18 lb., Max. Bundle Dia. 2 In., Color...More

Cable Tie,8.19 In,Natural,PK100
  • TY-RAP(R)
  • Cable Tie, 8.19 In, Natural, PK100Standard Cable Tie
  • Item # 3KG95
  • Mfr. Model # TY5242M
  • Standard Cable Tie, Length 8.19 In., Width 0.14 In., Tensile Strength 30 lb., Max. Bundle Dia. 2 In., Color...More

Cable Protector,1 Channel,Black,10 ft. L
  • CHECKERS
  • Cable Protector, 1 Channel, Black, 10 ft. L10 ft. Cable Protector
  • Item # 5MKH5
  • Mfr. Model # RFD1-10
  • Cord Protector, Channels 1, Channel Height 1/4 In., Channel Width 1/2 In., Height 7/16 In., Width 3 In.,...More

Wire Duct,Wide Slot,Gray,Width 2.25 In
  • TYRAP
  • Wire Duct, Wide Slot, Gray, Width 2.25 InWire Duct,Wide Slot,Gray,Width 2.25 In
  • Item # 1GUP6
  • Mfr. Model # TY2X2WPG6
  • Wiring Duct, Wide Slot, Color Gray, Width (In.) 2.25, Depth (In.) 2.03, Standard Length (Ft.) 6, Material of...More

Cable Tie,8 In,Natural,PK100
  • PANDUIT
  • Cable Tie, 8 In, Natural, PK100Cable Tie
  • Item # 21F270
  • Mfr. Model # PLT2MG-C
  • Cable Tie, Length 8 In., Width 0.098 In., Thickness 0.043 In., Tensile Strength 18 lb., Max. Bundle Dia. 2...More

Cable Tie,3.6 In,Blue,PK100
  • TY-RAP(R)
  • Cable Tie, 3.6 In, Blue, PK100Detectable Cable Tie
  • Item # 2FDD9
  • Mfr. Model # TY523M-PDT
  • Detectable Cable Tie, Length 3.6 In., Width 0.09 In., Thickness 0.04 In., Tensile Strength 18 lb., Max....More

Heat Shrink Tubing Kit,Black,175 Pc
  • INSULTAB
  • Heat Shrink Tubing Kit, Black, 175 PcHeat Shrink Tubing Kit,Black,175 Pc
  • Item # 4WNJ3
  • Mfr. Model # 30-PVC-175BK
  • Heat Shrink Tubing Kit, Material Flexible PVC, Number of Pieces 175, Includes (35) Each of 3/32 In., 1/8 In.,...More

Cable Tie,6.2 In,Natural,PK100
  • PANDUIT
  • Cable Tie, 6.2 In, Natural, PK100Intermediate Cable Tie
  • Item # 1LEW4
  • Mfr. Model # SG150I-C
  • Intermediate Cable Tie, Length 6.2 In., Width 0.168 In., Thickness 0.04 In., Tensile Strength 40 lb., Max....More

Loom Tubing,High Temp,0.64 In Dia,25 Ft
Wire Duct,Narrow Slot,Gray,Width 2.25 In
  • TYRAP
  • Wire Duct, Narrow Slot, Gray, Width 2.25 InWire Duct,Narrow Slot,Gray,Width 2.25 In
  • Item # 1GUX4
  • Mfr. Model # TY2X2NPG6
  • Wiring Duct, Narrow Slot, Color Gray, Width (In.) 2.25, Depth (In.) 2.03, Standard Length (Ft.) 6, Material...More

Cord Organizer,12 5/8 Dia,Yellow
  • CORDPRO
  • Cord Organizer, 12 5/8 Dia, YellowCord Organizer
  • Item # 3AEP7
  • Mfr. Model # CP-100
  • Cord Organizer, Size 3-7/8 In.D x 12-5/8 In. Dia., For Use With Cables, Cords, Chargers, Lights, Color...More

Connector Insulators,1.380 In ID,12 In
Wire Duct,Narrow Slot,Gray,Width 1.75 In
  • TYRAP
  • Wire Duct, Narrow Slot, Gray, Width 1.75 InWire Duct,Narrow Slot,Gray,Width 1.75 In
  • Item # 1GUX1
  • Mfr. Model # TY15X2NPG6
  • Wiring Duct, Narrow Slot, Color Gray, Width (In.) 1.75, Depth (In.) 2.19, Standard Length (Ft.) 6, Material...More

Wire Duct,Wide Slot,White,Width 2 In
  • TYRAP
  • Wire Duct, Wide Slot, White, Width 2 InWire Duct,Wide Slot,White,Width 2 In
  • Item # 1GUV7
  • Mfr. Model # TY2X2WPW6
  • Wiring Duct, Wide Slot, Duct Only, Color White, Width (In.) 2.25, Depth (In.) 2.03, Standard Length (Ft.) 6,...More

Cable Tie,29 In,Metallic Gray,PK10
  • TY-RAP(R)
  • Cable Tie, 29 In, Metallic Gray, PK10Identification Cable Tie
  • Item # 6JE41
  • Mfr. Model # SS29-250-10
  • Identification Cable Tie, Length 29 In., Width 0.25 In., Thickness 0.015 In., Tensile Strength 200 lb., Max....More

Wire Duct,Narrow Slot,White,Width 2 In
  • TYRAP
  • Wire Duct, Narrow Slot, White, Width 2 InWire Duct,Narrow Slot,White,Width 2 In
  • Item # 1GUZ7
  • Mfr. Model # TY2X2NPW6
  • Wiring Duct, Narrow Slot, Color White, Width (In.) 2.25, Depth (In.) 2.03, Standard Length (Ft.) 6, Material...More

Cable Tie,3.62 In,Natural,PK100
  • TY-RAP(R)
  • Cable Tie, 3.62 In, Natural, PK100Standard Indoor Cable Tie
  • Item # 6JE34
  • Mfr. Model # TY-TOTE-23
  • Standard Indoor Cable Tie, Length 3.62 In., Width 0.09 In., Tensile Strength 18 lb., Max. Bundle Dia. 0.63...More

Wire Duct,Narrow Slot,White,Width 1.5 In
  • TYRAP
  • Wire Duct, Narrow Slot, White, Width 1.5 InWire Duct,Narrow Slot,White,Width 1.5 In
  • Item # 1GUZ4
  • Mfr. Model # TY15X2NPW6
  • Wiring Duct, Narrow Slot, Color White, Width (In.) 1.75, Depth (In.) 2.19, Standard Length (Ft.) 6, Material...More

Carpet Traction Kit,10 Ft. L
  • CHECKERS
  • Carpet Traction Kit, 10 Ft. LCarpet Traction Kit
  • Item # 22F237
  • Mfr. Model # CPCARPETKIT-10
  • Carpet Traction Kit, Length 10 ft., Width 0.25 In., Black, For Use With Mfr. Model Number FL1X1.5-O, FL1X4-O,...More

Shrink Tubing,0.118 In ID,Bl,4 ft,PK25
  • 3M
  • Shrink Tubing, 0.118 In ID, Bl, 4 ft, PK25Very Flexible Polyolefin Heat Shrink Tubing
  • Item # 4NKY3
  • Mfr. Model # SFTW-203 1/8" PK25
  • Heat Shrink Tubing, Material Very Flexible Polyolefin, Temp. Range -67 Degrees to 275 Degrees F, Shrink Ratio...More

Sleeving,1 In Heat Resistant,Red,5 Ft
  • TECHFLEX
  • Sleeving, 1 In Heat Resistant, Red, 5 FtSilicone Coated Fiberglass Sleeving
  • Item # 2RLY7
  • Mfr. Model # FIN1.00RD5
  • Sleeving, 1 In Heat, Abrasion & Moisture Resistant, Color Red, Dia Range 0.880 To 1.000 In, Inside Dia 1 In,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More