Skip Content

Filter Results By

Applied Filters Clear All

Item
Insulation
Insulation Type
Color Code
Wire Range
Tab Size
Brand
Price
Shop By

Wire Disconnects

7 Results Found that Include 20 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • 3M
    • Vinyl-Insulated Female DisconnectVinyl-Insulated Female Disconnect
    • Multiple product options available

      Female Disconnect, Insulation Partial, Insulation Type Vinyl, Max. Temp. 221°F, Max. Voltage 600V and Connection Type Crimp; Varies by Color Code, Wire Range and Tab SizeMore

    • 3M
    • Nylon-Insulated Female DisconnectNylon-Insulated Female Disconnect
    • Multiple product options available

      Female Disconnect, Insulation Type Nylon, Max. Temp. 221°F, Max. Voltage 600V, Connection Material Tin-Plated Brass, Standards UL Listed/CSA Certified, RoHS Complaint...More

    • 3M
    • Vinyl, Male DisconnectVinyl, Male Disconnect
    • Multiple product options available

      Male Disconnect, Insulation Partial, Insulation Type Vinyl, Max. Temp. 221°F, Max. Voltage 600V, Seam Butted, Connection Material Tin-Plated Copper, Connection Type...More

    • 3M
    • Nylon-Insulated Male DisconnectNylon-Insulated Male Disconnect
    • Multiple product options available

      Male Disconnect, Max. Temp. 221°F, Max. Voltage 600V, Standards UL Listed/CSA Certified, RoHS Complaint, Connection Type Crimp and Features Funnel Entry; Varies by...More

    Male Bullet Disconnect,Blue,PK1000
    • 3M
    • Male Bullet Disconnect, Blue, PK1000Male Bullet Disconnect,Blue,PK1000
    • Item # 2DTU5
    • Mfr. Model # MVU14-156DMK-A
    • Male Bullet Disconnect, Insulation Partial, Insulation Type Vinyl, Color Code Blue, Wire Range 16 to 14 AWG,...More

    Female Disconnect,Nylon,0.96 in.,PK500
    • PANDUIT
    • Female Disconnect, Nylon, 0.96 in., PK500Female Disconnect,Nylon,0.96 in.,PK500
    • Item # 39AY38
    • Mfr. Model # DNF10-250FIB-D
    • Female Disconnect, Insulation Full, Insulation Type Nylon, Color Code Yellow, Wire Range 12 to 10 AWG, Tab...More

    Female Disconnect,0.57 in.,PK1000
    • PANDUIT
    • Female Disconnect, 0.57 in., PK1000Female Disconnect,0.57 in.,PK1000
    • Item # 39AY69
    • Mfr. Model # DR14-250-M
    • Female Flag Disconnect, Insulation None, Insulation Type Noninsulated, Color Code Metallic, Wire Range 16 to...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More