Skip Content

Filter Results By

Applied Filters Clear All

Item
  • View MoreView Less
Insulation
Insulation Type
Color Code
Wire Range
Tab Size
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Wire Disconnects

19 Results Found that Include 136 Products

Results per page: 16 | 32 | 48
    • 3M
    • Fully Nylon-Insulated Female DisconnectFully Nylon-Insulated Female Disconnect
    • Multiple product options available

      Female Disconnect, Insulation Full, Insulation Type Nylon, Max. Temp. 221°F, Max. Voltage 600V, Standards UL Listed/CSA Certified, RoHS Complaint, Connection Type Crimp...More

    • 3M
    • Nylon, Full, Male DisconnectNylon, Full, Male Disconnect
    • Multiple product options available

      Male Disconnect, Insulation Full, Insulation Type Nylon, Max. Temp. 221°F, Max. Voltage 600V, Seam Butted, Connection Material Tin-Plated Copper, Standards UL Listed/CSA...More

    • 3M
    • Vinyl-Insulated Female DisconnectVinyl-Insulated Female Disconnect
    • Multiple product options available

      Female Disconnect, Insulation Partial, Insulation Type Vinyl, Max. Temp. 221°F, Max. Voltage 600V and Connection Type Crimp; Varies by Color Code, Wire Range and Tab SizeMore

    • 3M
    • Heat Shrink Nylon-Insulated Female DisconnectHeat Shrink Nylon-Insulated Female Disconnect
    • Multiple product options available

      Female Disconnect, Insulation Full, Insulation Type Heat Shrink Nylon, Tab Size 0.250" x 0.032", Max. Temp. 221°F, Max. Voltage 600V, Overall Length 1.20", Seam Butted,...More

    • 3M
    • Nylon, Fully Insulated Male Disconnect TerminalNylon, Fully Insulated Male Disconnect Terminal
    • Multiple product options available

      Male Disconnect, Insulation Full, Insulation Type Nylon, Max. Temp. 221°F, Max. Voltage 1000V, Seam Butted, Connection Material ETP Tin-Plated Copper, Standards UL...More

    • 3M
    • Heat Shrink Nylon-Insulated Male DisconnectHeat Shrink Nylon-Insulated Male Disconnect
    • Multiple product options available

      Male Disconnect, Insulation Full, Insulation Type Heat Shrink Nylon, Tab Size 0.250" x 0.032", Max. Temp. 221°F, Max. Voltage 600V, Overall Length 1.20", Seam Butted,...More

    Male/Female Disconnect,Bare,PK500
    • 3M
    • Male/Female Disconnect, Bare, PK500Male/Female Disconnect,Bare,PK500
    • Item # 2DTZ4
    • Mfr. Model # MA250DMMFK
    • Male/Female Disconnect Adapter, Insulation None, Insulation Type Noninsulated, Color Code Bare, Tab Size...More

    Screw Disconnect,Bare,PK 100
    • 3M
    • Screw Disconnect, Bare, PK 100Screw Disconnect,Bare,PK 100
    • Item # 6X578
    • Mfr. Model # 7S-250
    • Screw Disconnect, Insulation None, Insulation Type Noninsulated, Color Code Bare, Tab Size 0.250 In. x 0.032...More

    • 3M
    • Vinyl, Male DisconnectVinyl, Male Disconnect
    • Multiple product options available

      Male Disconnect, Insulation Partial, Insulation Type Vinyl, Max. Temp. 221°F, Max. Voltage 600V, Seam Butted, Connection Material Tin-Plated Copper, Connection Type...More

    • 3M
    • Nylon-Insulated Female DisconnectNylon-Insulated Female Disconnect
    • Multiple product options available

      Female Disconnect, Insulation Type Nylon, Max. Temp. 221°F, Max. Voltage 600V, Connection Material Tin-Plated Brass, Standards UL Listed/CSA Certified, RoHS Complaint...More

    • 3M
    • Non-Insulated Female Flag DisconnectNon-Insulated Female Flag Disconnect
    • Multiple product options available

      Female Flag Disconnect, Insulation None, Insulation Type Noninsulated, Color Code Bare, Max. Voltage 600V, Seam Butted and Connection Type Crimp; Varies by Wire Range...More

    • 3M
    • Vinyl, Female Disconnect TerminalVinyl, Female Disconnect Terminal
    • Multiple product options available

      Female Disconnect, Insulation Partial, Insulation Type Vinyl, Color Code Red, Wire Range 22 to 18 AWG, Barrel Inside Dia. 0.080", Max. Temp. 221°F, Max. Voltage 1000V,...More

    Piggyback Disconect,Blue,PK 1000
    • 3M
    • Piggyback Disconect, Blue, PK 1000Piggyback Disconect,Blue,PK 1000
    • Item # 2JLZ4
    • Mfr. Model # MNG14-250DMFK-A
    • Piggyback Disconnect, Insulation Partial, Insulation Type Nylon, Color Code Blue, Wire Range 16 to 14 AWG,...More

    • 3M
    • Nylon-Insulated Male DisconnectNylon-Insulated Male Disconnect
    • Multiple product options available

      Male Disconnect, Max. Temp. 221°F, Max. Voltage 600V, Standards UL Listed/CSA Certified, RoHS Complaint, Connection Type Crimp and Features Funnel Entry; Varies by...More

    • 3M
    • Female Bullet DisconnectFemale Bullet Disconnect
    • Multiple product options available

      Female Bullet Disconnect, Insulation Partial, Insulation Type Nylon, Max. Temp. 221°F, Max. Voltage 600V, Overall Length 1.02", Seam Butted, Connection Material...More

    Piggyback Disconect,Blue,PK 1000
    • 3M
    • Piggyback Disconect, Blue, PK 1000Piggyback Disconect,Blue,PK 1000
    • Item # 2JMD1
    • Mfr. Model # MVU14-250DMFK-A
    • Piggyback Disconnect, Insulation Partial, Insulation Type Vinyl, Color Code Blue, Wire Range 16 to 14 AWG,...More

    Male Bullet Disconnect,Blue,PK 1000
    • 3M
    • Male Bullet Disconnect, Blue, PK 1000Male Bullet Disconnect,Blue,PK 1000
    • Item # 2DTU5
    • Mfr. Model # MVU14-156DMK-A
    • Male Bullet Disconnect, Insulation Partial, Insulation Type Vinyl, Color Code Blue, Wire Range 16 to 14 AWG,...More

    Results per page: 16 | 32 | 48