Skip Content

Filter Results By

Applied Filters Clear All

Item
Insulation
Insulation Type
Color Code
Wire Range
Tab Size
Brand
Price
Shop By
Ratings

Wire Disconnects

15 Results Found that Include 131 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • POWER FIRST
    • Vinyl, Female DisconnectVinyl, Female Disconnect
    • Multiple product options available

      Female Disconnect, Insulation Partial, Insulation Type Vinyl, Seam Butted and Connection Type Crimp; Varies by Color Code, Wire Range and Tab Size

    • POWER FIRST
    • Vinyl, PiggybackVinyl, Piggyback
    • Multiple product options available

      Piggyback Disconnect, Insulation Partial, Insulation Type Vinyl, Tab Size 0.250 x 0.032", Max. Temp. 167°F, Max. Voltage 300V, Seam Butted, Connection Material Brass,...More

    • POWER FIRST
    • Nylon, PiggybackNylon, Piggyback
    • Multiple product options available

      Piggyback Disconnect, Insulation Partial, Insulation Type Nylon, Tab Size 0.250 x 0.032", Max. Temp. 221°F, Max. Voltage 300V, Seam Butted, Connection Material Brass,...More

    • POWER FIRST
    • Nylon, Female DisconnectNylon, Female Disconnect
    • Multiple product options available

      Female Disconnect, Insulation Partial, Insulation Type Nylon, Max. Temp. 221°F, Seam Butted and Connection Type Crimp; Varies by Color Code, Wire Range and Tab Size

    • POWER FIRST
    • Flag Female DisconnectFlag Female Disconnect
    • Multiple product options available

      Female Flag Disconnect, Insulation Full, Insulation Type Nylon, Tab Size 0.250 x 0.032", Max. Temp. 221°F, Max. Voltage 300V, Seam Butted, Connection Material Tin Plated...More

    • POWER FIRST
    • Noninsulated, Female DisconnectNoninsulated, Female Disconnect
    • Multiple product options available

      Female Disconnect, Insulation None, Insulation Type Noninsulated, Color Code Bare, Seam Butted, Connection Material Brass, Standards ROHS and Connection Type Crimp;...More

    • POWER FIRST
    • Noninsulated, PiggybackNoninsulated, Piggyback
    • Multiple product options available

      Piggyback Disconnect, Insulation None, Insulation Type Noninsulated, Color Code Bare, Tab Size 0.250 x 0.032", Max. Temp. 300°F, Max. Voltage 600V, Overall Length 0.67",...More

    • POWER FIRST
    • Noninsulated, Female Flag DisconnectNoninsulated, Female Flag Disconnect
    • Multiple product options available

      Female Flag Disconnect, Insulation None, Insulation Type Noninsulated, Color Code Bare, Seam Butted, Standards ROHS and Connection Type Crimp; Varies by Wire Range and...More

    • POWER FIRST
    • Nylon, Male DisconnectNylon, Male Disconnect
    • Multiple product options available

      Male Disconnect, Insulation Partial, Insulation Type Nylon, Max. Temp. 221°F, Seam Butted and Connection Type Crimp; Varies by Color Code, Wire Range and Tab Size

    • POWER FIRST
    • Heat Shrink Nylon-Insulated Female DisconnectHeat Shrink Nylon-Insulated Female Disconnect
    • Multiple product options available

      Female Disconnect, Insulation Full, Insulation Type Heat Shrink Nylon, Tab Size 0.250 x 0.032", Max. Temp. 221°F, Max. Voltage 300V, Seam Butted, Connection Material...More

    • POWER FIRST
    • Double Crimp Insulated, PiggybackDouble Crimp Insulated, Piggyback
    • Multiple product options available

      Piggyback Disconnect, Insulation Partial, Tab Size 0.250 x 0.032", Max. Temp. 221°F, Max. Voltage 600V, Seam Butted, Connection Material Brass, Standards UL/cUL E128651,...More

    • POWER FIRST
    • Heat Shrink Nylon-Insulated Male DisconnectHeat Shrink Nylon-Insulated Male Disconnect
    • Multiple product options available

      Male Disconnect, Insulation Full, Insulation Type Heat Shrink Nylon, Tab Size 0.250 x 0.032", Max. Temp. 221°F, Max. Voltage 300V, Seam Butted, Connection Material...More

    • POWER FIRST
    • Double Crimpe Heat Shrink, PiggybackDouble Crimpe Heat Shrink, Piggyback
    • Multiple product options available

      Piggyback Disconnect, Insulation Partial, Insulation Type Heat Shrink Polyethylene, Tab Size 0.250 x 0.032", Max. Temp. 221°F, Max. Voltage 300V, Seam Butted, Connection...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More