Skip Content

Filter Results By

Applied Filters Clear All

Item
Color Code
Wire Range
Tab Size
Brand
  • View MoreView Less
Price

Wire Disconnects

6 Results Found that Include 26 Products

Results per page: 16 | 32 | 48
    • TE CONNECTIVITY
    • Female Bullet DisconnectFemale Bullet Disconnect
    • Multiple product options available

      Female Bullet Disconnect, Insulation Full, Insulation Type Heat Shrink Nylon, Max. Temp. 257°F, Max. Voltage 600V, Seam Brazed, Connection Material Tin-Plated Copper,...More

    • TE CONNECTIVITY
    • Male Bullet DisconnectMale Bullet Disconnect
    • Multiple product options available

      Male Bullet Disconnect, Insulation Full, Insulation Type Heat Shrink Nylon, Max. Temp. 257°F, Max. Voltage 600V, Seam Brazed, Connection Material Tin-Plated Copper,...More

    • TE CONNECTIVITY
    • Heat Shrink Nylon, Female DisconnectHeat Shrink Nylon, Female Disconnect
    • Multiple product options available

      Female Disconnect, Insulation Full, Insulation Type Heat Shrink Nylon, Tab Size 0.250" x 0.032", Max. Temp. 221°F, Max. Voltage 600V, Connection Material Tin-Plated...More

    • TE CONNECTIVITY
    • Heat Shrink Nylon, Male DisconnectHeat Shrink Nylon, Male Disconnect
    • Multiple product options available

      Male Disconnect, Insulation Full, Insulation Type Heat Shrink Nylon, Tab Size 0.250" x 0.032", Max. Temp. 221°F, Max. Voltage 600V, Connection Material Tin-Plated...More

    • TE CONNECTIVITY
    • Heat Shrink, Male DisconnectHeat Shrink, Male Disconnect
    • Multiple product options available

      Male Disconnect, Insulation Full, Insulation Type Heat Shrink Nylon, Tab Size 0.250" x 0.032", Max. Temp. 257°F, Max. Voltage 600V, Seam Brazed, Connection Material...More

    • TE CONNECTIVITY
    • Heat Shrink, Female DisconnectHeat Shrink, Female Disconnect
    • Multiple product options available

      Female Disconnect, Insulation Full, Insulation Type Heat Shrink Nylon, Max. Temp. 257°F, Max. Voltage 600V, Seam Brazed, Connection Material Tin-Plated Copper, Standards...More

    Results per page: 16 | 32 | 48