Skip Content

Filter Results By

Item
  • View MoreView Less
Insulation
Insulation Type
  • View MoreView Less
Color Code
Wire Range
Tab Size
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Wire Disconnects

51 Results Found that Include 361 Products

Results per page: 16 | 32 | 48
  • 3M
  • Fully Nylon-Insulated Female DisconnectFully Nylon-Insulated Female Disconnect
  • Multiple product options available

    Female Disconnect, Insulation Full, Insulation Type Nylon, Max. Temp. 221°F, Max. Voltage 600V, Standards UL Listed/CSA Certified, RoHS Complaint, Connection Type Crimp...More

  • 3M
  • Nylon, Full, Male DisconnectNylon, Full, Male Disconnect
  • Multiple product options available

    Male Disconnect, Insulation Full, Insulation Type Nylon, Max. Temp. 221°F, Max. Voltage 600V, Seam Butted, Connection Material Tin-Plated Copper, Standards UL Listed/CSA...More

  • 3M
  • Vinyl-Insulated Female DisconnectVinyl-Insulated Female Disconnect
  • Multiple product options available

    Female Disconnect, Insulation Partial, Insulation Type Vinyl, Max. Temp. 221°F, Max. Voltage 600V and Connection Type Crimp; Varies by Color Code, Wire Range and Tab SizeMore

  • POWER FIRST
  • Vinyl, Female DisconnectVinyl, Female Disconnect
  • Multiple product options available

    Female Disconnect, Insulation Partial, Insulation Type Vinyl, Seam Butted and Connection Type Crimp; Varies by Color Code, Wire Range and Tab Size

  • STA-KON
  • Female DisconnectFemale Disconnect
  • Multiple product options available

    Female Disconnect, Insulation Type Nylon, Max. Temp. 221°F, Max. Voltage 600V, Connection Material Tin-Plated Copper and Connection Type Crimp; Varies by Insulation,...More

  • 3M
  • Non-Insulated Female Flag DisconnectNon-Insulated Female Flag Disconnect
  • Multiple product options available

    Female Flag Disconnect, Insulation None, Insulation Type Noninsulated, Color Code Bare, Max. Voltage 600V, Seam Butted and Connection Type Crimp; Varies by Wire Range...More

  • POWER FIRST
  • Nylon, Female DisconnectNylon, Female Disconnect
  • Multiple product options available

    Female Disconnect, Insulation Partial, Insulation Type Nylon, Max. Temp. 221°F, Seam Butted and Connection Type Crimp; Varies by Color Code, Wire Range and Tab Size

  • 3M
  • Vinyl, Male DisconnectVinyl, Male Disconnect
  • Multiple product options available

    Male Disconnect, Insulation Partial, Insulation Type Vinyl, Max. Temp. 221°F, Max. Voltage 600V, Seam Butted, Connection Material Tin-Plated Copper, Connection Type...More

  • STA-KON
  • Nylon, Male DisconnectNylon, Male Disconnect
  • Multiple product options available

    Male Disconnect, Insulation Full, Insulation Type Nylon, Tab Size 0.250" x 0.032", Max. Temp. 221°F, Max. Voltage 300V, Seam Overlapped, Connection Material Tin-Plated...More

  • SCOTCH
  • Female DisconnectFemale Disconnect
  • Multiple product options available

    Female Disconnect, Insulation Partial, Insulation Type Vinyl, Tab Size 0.250" x 0.032", Max. Temp. 221°F, Max. Voltage 600V, Connection Material Tin-Plated Copper,...More

  • 3M
  • Heat Shrink Nylon-Insulated Female DisconnectHeat Shrink Nylon-Insulated Female Disconnect
  • Multiple product options available

    Female Disconnect, Insulation Full, Insulation Type Heat Shrink Nylon, Tab Size 0.250" x 0.032", Max. Temp. 221°F, Max. Voltage 600V, Overall Length 1.20", Seam Butted,...More

  • STA-KON
  • Female Flag DisconnectFemale Flag Disconnect
  • Multiple product options available

    Female Flag Disconnect, Insulation Full, Insulation Type Nylon, Tab Size 0.250" x 0.032", Max. Temp. 221°F, Max. Voltage 600V, Overall Length 0.80", Connection Material...More

  • POWER FIRST
  • Flag Female DisconnectFlag Female Disconnect
  • Multiple product options available

    Female Flag Disconnect, Insulation Full, Insulation Type Nylon, Tab Size 0.250 x 0.032", Max. Temp. 221°F, Max. Voltage 300V, Seam Butted, Connection Material Tin Plated...More

  • POWER FIRST
  • Nylon, Male DisconnectNylon, Male Disconnect
  • Multiple product options available

    Male Disconnect, Insulation Partial, Insulation Type Nylon, Max. Temp. 221°F, Seam Butted and Connection Type Crimp; Varies by Color Code, Wire Range and Tab Size

  • 3M
  • Heat Shrink Nylon-Insulated Male DisconnectHeat Shrink Nylon-Insulated Male Disconnect
  • Multiple product options available

    Male Disconnect, Insulation Full, Insulation Type Heat Shrink Nylon, Tab Size 0.250" x 0.032", Max. Temp. 221°F, Max. Voltage 600V, Overall Length 1.20", Seam Butted,...More

  • TE CONNECTIVITY
  • Male Bullet DisconnectMale Bullet Disconnect
  • Multiple product options available

    Male Bullet Disconnect, Insulation Full, Insulation Type Heat Shrink Nylon, Max. Temp. 257°F, Max. Voltage 600V, Seam Brazed, Connection Material Tin-Plated Copper,...More

  • TE CONNECTIVITY
  • Female Bullet DisconnectFemale Bullet Disconnect
  • Multiple product options available

    Female Bullet Disconnect, Insulation Full, Insulation Type Heat Shrink Nylon, Max. Temp. 257°F, Max. Voltage 600V, Seam Brazed, Connection Material Tin-Plated Copper,...More

  • POWER FIRST
  • Nylon, PiggybackNylon, Piggyback
  • Multiple product options available

    Piggyback Disconnect, Insulation Partial, Insulation Type Nylon, Tab Size 0.250 x 0.032", Max. Temp. 221°F, Max. Voltage 300V, Seam Butted, Connection Material Brass,...More

  • POWER FIRST
  • Heat Shrink Nylon-Insulated Female DisconnectHeat Shrink Nylon-Insulated Female Disconnect
  • Multiple product options available

    Female Disconnect, Insulation Full, Insulation Type Heat Shrink Nylon, Tab Size 0.250 x 0.032", Max. Temp. 221°F, Max. Voltage 300V, Seam Butted, Connection Material...More

  • POWER FIRST
  • Noninsulated, Female DisconnectNoninsulated, Female Disconnect
  • Multiple product options available

    Female Disconnect, Insulation None, Insulation Type Noninsulated, Color Code Bare, Seam Butted, Connection Material Brass, Standards ROHS and Connection Type Crimp;...More

  • SCOTCH
  • Male DisconnectMale Disconnect
  • Multiple product options available

    Male Disconnect, Insulation Partial, Insulation Type Vinyl, Tab Size 0.250" x 0.032", Max. Temp. 221°F, Max. Voltage 600V, Seam Butted, Connection Material Tin-Plated...More

  • POWER FIRST
  • Noninsulated, Female Flag DisconnectNoninsulated, Female Flag Disconnect
  • Multiple product options available

    Female Flag Disconnect, Insulation None, Insulation Type Noninsulated, Color Code Bare, Seam Butted, Standards ROHS and Connection Type Crimp; Varies by Wire Range and...More

  • TE CONNECTIVITY
  • Heat Shrink Nylon, Female DisconnectHeat Shrink Nylon, Female Disconnect
  • Multiple product options available

    Female Disconnect, Insulation Full, Insulation Type Heat Shrink Nylon, Tab Size 0.250" x 0.032", Max. Temp. 221°F, Max. Voltage 600V, Connection Material Tin-Plated...More

Screw Disconnect,Bare,PK 100
  • 3M
  • Screw Disconnect, Bare, PK 100Screw Disconnect,Bare,PK 100
  • Item # 6X578
  • Mfr. Model # 7S-250
  • Screw Disconnect,Insulation None,Insulation Type Noninsulated,Color Code Bare,Tab Size 0.250 In. x 0.032...More

  • THOMAS & BETTS
  • Female DisconnectFemale Disconnect
  • Multiple product options available

    Female Disconnect, Insulation Partial, Insulation Type Vinyl, Max. Temp. 221°F, Seam Brazed, Connection Material Brass, Standards UL Listed E66716, CSA, RoHS Complaint...More

  • POWER FIRST
  • Heat Shrink Nylon-Insulated Male DisconnectHeat Shrink Nylon-Insulated Male Disconnect
  • Multiple product options available

    Male Disconnect, Insulation Full, Insulation Type Heat Shrink Nylon, Tab Size 0.250 x 0.032", Max. Temp. 221°F, Max. Voltage 300V, Seam Butted, Connection Material...More

  • POWER FIRST
  • Double Crimp Insulated, PiggybackDouble Crimp Insulated, Piggyback
  • Multiple product options available

    Piggyback Disconnect, Insulation Partial, Tab Size 0.250 x 0.032", Max. Temp. 221°F, Max. Voltage 600V, Seam Butted, Connection Material Brass, Standards UL/cUL E128651,...More

  • POWER FIRST
  • Vinyl, PiggybackVinyl, Piggyback
  • Multiple product options available

    Piggyback Disconnect, Insulation Partial, Insulation Type Vinyl, Tab Size 0.250 x 0.032", Max. Temp. 167°F, Max. Voltage 300V, Seam Butted, Connection Material Brass,...More

  • TE CONNECTIVITY
  • Heat Shrink Nylon, Male DisconnectHeat Shrink Nylon, Male Disconnect
  • Multiple product options available

    Male Disconnect, Insulation Full, Insulation Type Heat Shrink Nylon, Tab Size 0.250" x 0.032", Max. Temp. 221°F, Max. Voltage 600V, Connection Material Tin-Plated...More

  • 3M
  • Nylon, Fully Insulated Male Disconnect TerminalNylon, Fully Insulated Male Disconnect Terminal
  • Multiple product options available

    Male Disconnect, Insulation Full, Insulation Type Nylon, Max. Temp. 221°F, Max. Voltage 1000V, Seam Butted, Connection Material ETP Tin-Plated Copper, Standards UL...More

Results per page: 16 | 32 | 48

Find the wire disconnects you need at Grainger so you can make quick electrical disconnects. Choose from female disconnect, male disconnect, and male/female disconnect types in a variety of insulation types, sizes and wire ranges. Stock up on wire disconnects today at Grainger!