Skip Content

Filter Results By

Applied Filters Clear All

Item
Insulation
Insulation Type
Color Code
Wire Range
Tab Size
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Wire Disconnects

6 Results Found that Include 38 Products

Results per page: 16 | 32 | 48
    • STA-KON
    • Female Flag DisconnectFemale Flag Disconnect
    • Multiple product options available

      Female Flag Disconnect, Insulation Full, Insulation Type Nylon, Tab Size 0.250" x 0.032", Max. Temp. 221°F, Max. Voltage 600V, Overall Length 0.80", Connection Material...More

    • STA-KON
    • Female DisconnectFemale Disconnect
    • Multiple product options available

      Female Disconnect, Insulation Type Nylon, Max. Temp. 221°F, Max. Voltage 600V, Connection Material Tin-Plated Copper and Connection Type Crimp; Varies by Insulation,...More

    • STA-KON
    • Nylon, Male DisconnectNylon, Male Disconnect
    • Multiple product options available

      Male Disconnect, Insulation Full, Insulation Type Nylon, Tab Size 0.250" x 0.032", Max. Temp. 221°F, Max. Voltage 300V, Seam Overlapped, Connection Material Tin-Plated...More

    • STA-KON
    • Female DisconnectFemale Disconnect
    • Multiple product options available

      Female Disconnect, Insulation Partial, Insulation Type Vinyl, Max. Temp. 221°F, Seam Brazed, Connection Material Brass, Standards UL Listed E66716, CSA, RoHS Complaint...More

    • STA-KON
    • Vinyl, Male DisconnectVinyl, Male Disconnect
    • Multiple product options available

      Male Disconnect, Insulation Partial, Insulation Type Vinyl, Max. Temp. 221°F, Overall Length 0.87", Seam Overlapped, Connection Material Tin-Plated Copper, Standards UL...More

    • STA-KON
    • Male DisconnectMale Disconnect
    • Multiple product options available

      Male Disconnect, Insulation Partial, Insulation Type Vinyl, Tab Size 0.250" x 0.032", Max. Temp. 221°F, Max. Voltage 600V, Seam Brazed, Connection Material Brass,...More

    Results per page: 16 | 32 | 48