Filter Results By

Connector Type
  • View MoreView Less
Color
  • View MoreView Less
Min. Wire Size
  • View MoreView Less
Max. Wire Size
  • View MoreView Less
Max. Voltage
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Wire Connectors

51 Results Found that Include 341 Products 

 |  Results per page: 16 | 32 | 48

Wire Connector

IDEAL

Multiple product options available

Wire Connector

BUCHANAN

Multiple product options available

Closed End Connector

3M

Multiple product options available

Connector

IDEAL

Multiple product options available

Connector

3M

Multiple product options available

Ground Screw, 10-32, Green, Pk100

IDEAL

Grainger Item # 10K067 | Mfr. Model # 30-3594G

Catalog Page # 531 (PDF)

Ground Screw, Grounding, Color Green, Description/Special Features 10-32 Thread-forming, Hole-finding Tip...More

Wire Connector

POWER FIRST

Multiple product options available

Grounding Tail

IDEAL

Multiple product options available

Closed End Connector

POWER FIRST

Multiple product options available

Male Pin Pigtail, Chassis Ground, 11 In

GROTE

Grainger Item # 2CWY4 | Mfr. Model # 67002

Catalog Page # 1293 (PDF)

Male Pin Pigtail, Chassis Ground, 0.180 Bullet, Length 11 In.

Wire Terminal

QUICK CABLE

Multiple product options available

Wire Connector Socket Tool

IDEAL

Grainger Item # 4FA32 | Mfr. Model # 30-902

Catalog Page # 531 (PDF)

Wire Connector Socket Tool, Use with any Electric Drill, Fits 1/4 Inch Chuck or Drive Socket, For Use With...More

Female Pin Pigtail

GROTE

Multiple product options available

Grounding Clip, Green, Pk100

IDEAL

Grainger Item # 10K068 | Mfr. Model # 30-3395

Catalog Page # NA

Grounding Clip, Grounding, Color Green, Description/Special Features Accepts 10, 12 or 14 AWG Wire, Package...More

Female Pin Plug In

GROTE

Multiple product options available

LED Pigtail

GROTE

Multiple product options available

Wire Connector

TE CONNECTIVITY

Multiple product options available

Sealed Marker Lamp Pigtail

GROTE

Multiple product options available

Double Seal Pigtail

GROTE

Multiple product options available

Pigtail Connector

IDEAL

Multiple product options available

Conector Right Elbow

FUSION

Multiple product options available

Connector Flag

FUSION

Multiple product options available

Pigtail, 3-wire with PL-3 plug

OPTRONICS

Grainger Item # 13L088 | Mfr. Model # A45PBPG

Catalog Page # 1305 (PDF)

3 Wire Pigtail, Straight Male, Connector Type 3-Wire Male, Color Black/RedMax. Voltage 24V,...More

Socket Pigtail

GROTE

Multiple product options available

Male Pin Plug In

GROTE

Grainger Item # 2CWV5 | Mfr. Model # 66815

Catalog Page # NA

Male Pin Plug In, Length 6 In

Marker Lamp Pigtail

GROTE

Grainger Item # 2CWZ3 | Mfr. Model # 67050

Catalog Page # 1293 (PDF)

Marker Lamp Pigtail, Length 6 In

AL Offset Adapter

BURNDY

Multiple product options available

Replacement Cutter Wheel

GREENLEE COMMUNICATIONS

Grainger Item # 9T592 | Mfr. Model # 11917

Catalog Page # NA

Replacement Cutter Wheel, Color Black

Straight Clamp

FUSION

Multiple product options available

Copper Braid, Ferrules NEMA Drilled

BURNDY

Multiple product options available

Set Screw Holder

IDEAL

Grainger Item # 6YJ05 | Mfr. Model # K-2422

Catalog Page # 531 (PDF)

Set Screw Holder, For Use with Ideal Models 11 and 22

LED Connector

MAXXIMA

Multiple product options available

 |  Results per page: 16 | 32 | 48

Wire connector packages from Grainger can help you complete wiring jobs easily and safely. Wire connectors connect two stripped wires and prevent the unsafe, loose wiring and resultant electrical current arcing that can cause fires. Choose the connector type, color and wire size that match your projects in the quantity you want. Grainger stocks a large wire connector selection to make it easier to find exactly what you need. Shop today!

loader image